Browse Hoists & Cranes

(9,660 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 834 items within 13 product groups See all items from other sellers
  • Lift-All® Polyester Web Slings

    Lift-All® Polyester Web Slings
    See all 66 items in product family
    Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.

    Choice of Sling Types:

    Endless - The most versatile and economically priced. Rotate sling to reduce wear. Spread legs help balance the load.

    Eye & Eye - Type 3 (flat eyes) are easy to rig and remove from under loads.

    Uni-Link - Alloy steel fittings protect web from rough hooks. Unique design chokes from either end, keeps web in place. Easy to rig. Reuse fittings to save money.

    Other lengths are available; Please call for pricing.
    Click for more
  • LiftAll® Adjust-A-Link™ Chain Slings

    LiftAll® Adjust-A-Link™ Chain Slings
    See all 8 items in product family
    The Most Easily Adjustable And Versatile Chain Sling Available.

    Adjustable link Chain Slings do the work of multiple slings and are used for the varied requirements of machine shops and maintenance departments. Compact plate design fits larger hooks for easy rigging. Heat treated alloy steel master control link for strength, reliability and long life. Grade 100 alloy steel lifting chain offers higher capacities. Angled plate design reduces bending torque on chain and plate, increasing sling life. Wide top bearing surface reduces wear to both plate and crane hook. Master plate and hooks have a durable powder coat finish.

    Chain sling is easily adjustable to accommodate a wide range of applications; adjust leg length one or multiple links at a time. Lift in Single Leg, Double Leg or Basket Hitch. OSHA compliant.

    Warning: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 45°.
    Click for more
  • Nylon Web Slings

    Nylon Web Slings
    See all 47 items in product family
    Nylon Web Slings Are Lightweight And Flexible.

    Nylon Web Slings are made of a continuous loop of polyester load bearing yarn with double layer seamless woven jacket for protection and long lasting durability. Lift is 100% supported by the internal yarn protected from wear by the outer double jacket. Slings contour around load but does not lock up in choker hitch. Minimum elongation is 3%. Seamless cover provides protection for edges. UV and most acids resistance. Can withstand temperatures up to 200°F. Available styles are Endless, Eye & Eye, and Round Endless. Vertical lift capacities range from 1600-16,300 lbs. Dimensions vary per model.
    Click for more
  • Lift-All® Permaloc™ Wire Rope Slings

    Lift-All® Permaloc™ Wire Rope Slings
    See all 30 items in product family
    The Construction Industry Standard!

    Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag™ that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.

    Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.
    Click for more
  • Rockford Rigging Chain Slings

    Rockford Rigging Chain Slings
    See all 6 items in product family
    Rockford Rigging Chain Slings Are Versatile, High Strength Slings Used For Adjustable Lengths.

    Chain Slings are made of tempered forged alloy steel for long lasting durability. Combination of master link, connecting link, grab hook and adjuster legs provide one fitting that is suitable for adjustable applications. Maximum flexibility. If properly installed and locked, slings can be used for personal lifting applications and meets the intent of OSHA Rule 1926.550 (g) (4) (iv) (B). Suitable for use with Grade 100 and Grade 80 chain. Accommodates optional locking pins that can be inserted to lock the shortened chain legs into place. Fatigue rated at 1-1/2 times the Working Load. Limit at 20,000 cycles. All Sizes are RFID equipped. Minimum elongation at break test is 15%. Exceeds all existing OSHA, government NACM and ASTM specification requirements.
    Click for more
  • Liftex® Pro-Edge® Endless Polyester Flat Web Slings

    Liftex® Pro-Edge® Endless Polyester Flat Web Slings
    See all 80 items in product family
    Liftex® Pro-Edge® Endless Polyester Flat Web Slings Feature No Fixed Wear Points And Can Be Used In All Hitches For Safely Hoisting Materials.

    Pro-Edge® Endless Flat Slings are made with twisted tire cord edge yarns that provide superior cut and structural abrasion resistance that won't wear off over time for long lasting use. Features PVC pocket tag for maximum durability and legibility. All tag info is laser printed, including unique serial number on each unit. Available in 1-Ply and 2-Ply construction. Basket hitch load capacities range from 6400 to 41,400 lbs. Choker hitch load capacities range from 2500 to 16,500 lbs. Vertical lift capacities range from 3200 to 20,700 lbs. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Liftex® Pro-Edge® Eye & Eye Polyester Web Slings with Flat Eyes

    Liftex® Pro-Edge® Eye & Eye Polyester Web Slings with Flat Eyes
    See all 80 items in product family
    Liftex® Pro-Edge® Eye And Eye Polyester Web Slings With Flat Eyes Safely Hoist Polished, Fragile Or Delicate Loads With A Solid Grip For Material Handling.

    Pro-Edge® Eye and Eye Slings are made with twisted tire cord edge yarns that provide superior cut and structural abrasion resistance that won't wear off over time for long lasting use. Features PVC pocket tag for maximum durability and legibility. All tag info is laser printed, including unique serial number on each unit. Available in 1-Ply and 2-Ply construction. Basket hitch load capacities range from 3200 to 23,000 lbs. Choker hitch load capacities range from 1250 to 9200 lbs. Vertical lift capacities range from 1600 to 11,500 lbs. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Liftex® Pro-Edge® Eye & Eye Polyester Web Slings with Twisted Eyes

    Liftex® Pro-Edge® Eye & Eye Polyester Web Slings with Twisted Eyes
    See all 80 items in product family
    Liftex® Pro-Edge® Eye And Eye Polyester Web Slings With Twisted Eyes Form Superior Choker Hitch Which Allows Better Fit On Crane Hook In Basket Hitch For Secure Hoisting And Material Handling.

    Pro-Edge® Eye and Eye Slings are made with twisted tire cord edge yarns that provide superior cut and structural abrasion resistance that won't wear off over time for long lasting use. Features PVC pocket tag for maximum durability and legibility. All tag info is laser printed, including unique serial number on each unit. Available in 1-Ply and 2-Ply construction. Basket hitch load capacities range from 3200 to 23,000 lbs. Choker hitch load capacities range from 1250 to 9200 lbs. Vertical lift capacities range from 1600 to 11,500 lbs. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Liftex® RoundUp™ Endless Polyester Roundslings

    Liftex® RoundUp™ Endless Polyester Roundslings
    See all 70 items in product family
    Liftex® RoundUp™ Endless Polyester Roundslings Provide Tighter Choke With Easier Release For Versatile Material Handling And Hoisting.

    RoundUp™ Endless Roundslings offer efficient lifting security and rigging ease. Roundslings are constructed from one continuous loop of 100% polyester fiber for long lasting use. Durable double layer outer cover protects inner "load bearing" fibers from cuts and abrasion. Color coded by capacity. Available colors are Blue, Green, Purple, Red, Tan, White, and Yellow. Basket hitch load capacities range from 5200 to 42,400 lbs. Choker hitch load capacities range from 2100 to 17,000 lbs. Vertical lift capacities range from 2600 to 21,200 lbs. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Safeway Nylon & Polyester Slings

    Safeway Nylon & Polyester Slings
    See all 147 items in product family
    Safeway Nylon And Polyester Slings Are Unaffected By Grease And Oil For Safe Material Handling And Hoisting Applications.

    Nylon And Polyester Slings are widely used general purpose synthetic web slings for long lasting durability. Nylon Slings provide chemical resistance to aldehydes, ethers, and strong alkalis; but is not suitable for use with acids and bleaching agents or at temperatures in excess of 194°F (90°C). Polyester is used mainly where acid conditions are present or a minimum stretch is desired, polyester is unaffected by common acid and hot bleaching agents. It is not suitable for use with concentrated sulfuric acids, alkalis or at temperatures in excess of 194°F (90°C). Available types are Endless, Eye & Eye, and Round Endless Slings. Basket hitch capacities range from 5200 to 62,000 lbs. Choker hitch capacities range from 2100 to 24,800 lbs. Vertical lift capacities range from 2600 to 31,000 lbs. Dimensions vary per model.

    Click for more
  • Safeway Wire Rope Slings

    Safeway Wire Rope Slings
    See all 24 items in product family
    Safeway Wire Rope Slings Feature Rugged And Reliable Flemish Eye Spliced Design For Safe Material Handling And Hoisting Applications.

    Wire Rope Slings are made with carbon steel sleeves for greater chocker safety and long lasting durability. Offers 93-95% wire rope efficiency. Inspection is facilitated by painting sleeves gold to verify swaging is complete and proper. Capacity/Care and Instruction tag attached. Proof testing and certification available upon request. Available basket hitch capacities range from 2600 to 10,000 lbs. Choker hitch capacities range from 960 to 3800 lbs. Vertical lift capacities range from 1300 to 5000 lbs. Dimensions vary per model.

    Click for more
  • Lift-All® Bucket, Cooler & Trash Barrel Slings

    Lift-All® Bucket, Cooler & Trash Barrel Slings
    See all 4 items in product family
    Allows Workers to Lift Buckets, Coolers and Trash Barrels Safely.

    Bucket Sling is designed to lift 11" diameter base 5 gallon buckets filled with up to 200 pounds of material. Sling is made from 1" wide yellow polyester webbing and features 2 belly bands to keep the bucket secure. Overall sling height is 28".

    Cooler Sling will adjust to lift 3, 5 or 10 gallon water coolers to elevated work stations safely and securely. 500 lb. capacity sling is made from 2" wide yellow polyester webbing and features 3 lifting legs to hold both the cooler and the lid. Buckles on the 2 belly bands allow for easy rigging and quick connection. An extra loop on the bottom of the sling allows for easy attachment of additional hook-top cooler slings for greater flexibility. Overall height is 44".

    Trash Barrel Sling is designed to lift 32 gallon plastic trash barrels, allowing the use of your forklift or overhead crane to move heavy garbage containers. 1000 lb. capacity sling is made from 2" wide yellow polyester webbing and features 4 lifting eyes that are tapered and wrapped to help avoid abrasion to extend the life of the sling. Overall height is 51".

    Custom sizes also available; please call for more information.
    Click for more
  • Safeway Chain Slings

    Safeway Chain Slings
    See all 192 items in product family
    Safeway Chain Slings Are Lifting Slings For Hoists And Cranes And Other Material Handling Applications.

    Safeway Chain Slings are made of alloy steel for long lasting durability. Each unit is individually serialized for traceability. Proof test certificates are provided with each unit. Double Leg w/Grab Hooks lengths range from 3' - 20'. Rated capacities and other dimensions vary.
    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

3190 Results 24 72per pg

Sort By: 
1 2 3 4 ...

3190 Results 24 72per pg