Browse Hoists & Cranes

(6,692 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Spread Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestil Adjustable Spreader Beams

    Vestil Adjustable Spreader Beams
    See all 3 items in product family
    Lifts and moves uneven, awkward and unique shaped loads. Lower bails adjust at 4" increments along beam. Upper clevis slides between beam channels and adjusts in 4" increments. Made using welded steel channels with durable powder coat finish. Meets ASME B30.20-1993 standards.
    Click for more
  • Caldwell Heavy Duty Adjustable Spreader Beams

    Caldwell Heavy Duty Adjustable Spreader Beams
    See all 5 items in product family
    These spreader beams are designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standards.
    Click for more
  • Caldwell Low Headroom Multiple Spread Lifting Beams

    Caldwell Low Headroom Multiple Spread Lifting Beams
    See all 30 items in product family
    These lifting beams are designed for use where headroom is limited. Lift beams offer multiple spread lifting points for increased flexibility. All welded steel channel construction and includes swivel hooks with hook latches. Lightweight beams help reduce shipping costs. Meets both ASME B30.20 and ASME BTH-1 standards.
    Click for more
  • M & W Low Headroom, Multiple Length Lifting Beams

    M & W Low Headroom, Multiple Length Lifting Beams
    See all 86 items in product family
    M & W Low Headroom Multiple Length Lift Beams Provide Secure, Flexible Lifting For 1,000 To 40,000 Lb. Load Applications.

    M & W Low Headroom Multiple Length Lift Beams are constructed of heavy duty steel for long lasting durability and dependability. Attach to a wide range of loads for use with overhead, gantry or jib cranes. Use as a crosspiece for spacing the hooks or chains that hold bars, racks, rolls, cylinders and other machinery. Adds stability for lifting critical loads. Offer flexibility of multiple spread lifting points for increased flexibility. Swivel latch hooks are standard for rigging connections. Multiple latch hooks, eye latch hooks and shackle plates available. Wide selection of 1000, 2000, 4000, 6000, 10,000, 15,000, 20,000, 30,000 and 40,000 lb. load capacity units with multiple spreads from 24 to 288 inches and 13.11 to 43.92 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • M & W Adjustable Economy Lifting Beams

    M & W Adjustable Economy Lifting Beams
    See all 23 items in product family
    M & W Adjustable Economy Lifting Beams Are Used For Construction And Industrial Applications.

    M & W Adjustable Economy Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Work with overhead, gantry or jib cranes. Specially designed for limited headroom applications. Offer multiple spread lifting points for increased flexibility. Swivel latch hooks are standard for rigging connections. Multiple latch hooks, eye latch hooks and shackle plates available. Wide selection of 500, 1000, 2000, 4000, 6000, 8000, 10,000 and 14,000 lb. load capacities with variable adjustable spreads from 12 to 168 inches and 7.57 to 21.42 inch head room. Upper bail adjustments are 16, 24 and 32 inches in increments of 4 depending upon beam size. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click for more
  • Caldwell Adjustable Lifting Beams

    Caldwell Adjustable Lifting Beams
    See all 4 items in product family
    The bail on this lifting beam adjusts horizontally for lifting unbalanced loads and provides clearance in low headroom applications. Lifting beams have adjustable lifting points in 6" increments. All-welded steel channel construction and includes shackles. Meets both ASME B30.20 and ASME BTH-1 standards.
    Click for more
  • M & W Adjustable Spread Telescoping Beams

    M & W Adjustable Spread Telescoping Beams
    See all 12 items in product family
    M&W Adjustable Spread Telescoping Beams Are Used For Use In Construction And Industrial Applications With Overhead, Gantry Or Jib Cranes To Attach To A Wide Range Of Loads.

    M&W Adjustable Spread Telescoping Beams are made of solid steel for long lasting durability and dependability. Acts as crosspiece for spacing hooks or chains holding loads such as bars, racks, rolls, cylinders and machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees. 60 degrees recommended. Includes swivel latch hooks. Manufactured to exceed ASME B30.20 and OSHA regulations. Shipped with certification paperwork. RFID tracking chip equipped. Capacities are 4,000 lbs, 10,000 lbs, 20,000 lbs, 30,000 lbs and 40,000 lbs. Spreads are 48 to 72, 72 to 120, 96 to 168 and 144 to 240. Available for a variety of head room dimensions.

    Click here for illustrated drawing.
    Click for more
  • Vestil Overhead Load Lifter

    Vestil Overhead Load Lifter
    See all 1 items in product family
    Designed to help with Leveling Loads for Overhead Crane Hoisting.

    Heavy-duty attachment is designed for lifting uneven, awkward sized loads with your existing overhead lifting device. Bail positions are easily adjusted by turning the hand crank. Lifter includes two chains for connecting the load (connector links and hooks are not included). All steel construction with a durable enamel finish. Distance between lifting chains is 20".
    Click for more
  • M & W Adjustable Length Lifting Beams

    M & W Adjustable Length Lifting Beams
    See all 12 items in product family
    M & W Adjustable Length Lifting Beams Ensure Safe, Flexible Industrial Lifting.

    M & W Adjustable Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Beams attach to a wide range of objects and provide quick and easy adjustment of unbalanced loads. Swivel hooks, eye hooks and custom connections are available to hold loads such as bars, racks, rolls, cylinders and other machinery. Available in 2000, 4000, 6000, 8000, 10,000 and 15,000 lb. load capacities with 36 to 72 inch or 72 to 144 inch adjustable spreads. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • M & W Fixed Length Lifting Beams

    M & W Fixed Length Lifting Beams
    See all 50 items in product family
    M&W Fixed Length Lifting Beams Ensure Safe, Flexible Lifting And Connections For Jobsite Material Hoisting Applications.

    Fixed Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Beams are designed for use in construction and industrial applications with overhead, gantry or jib cranes to provide quick and easy adjustment of unbalanced loads. Ideally suited to low headroom applications. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations. Available load capacities are 500, 1000, 2000, 4000 and 6000 lbs. Spread distances are 36, 48, 72, 96 and 120 inches. Head room clearances are 10.25 to 17.77 inches. Dimensions vary per model.

    Click for more
  • M & W Fixed Spread Beams

    M & W Fixed Spread Beams
    See all 22 items in product family
    M&W Fixed Spread Beams Ensure Safe And Flexible Industrial Lifting.

    M&W Fixed Spread Beams are made of solid alloy steel for strength and long lasting durability. Attach to wide range of loads for use with overhead, gantry or jib cranes. Use as crosspiece for spacing hooks or chains holding bars, racks, rolls, cylinders and other machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Includes equipped RFID tracking chip and swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations with certification paperwork. Capacities are 4,000 lbs, 10,000 lbs, 20,000, 30,000, 40,000 and 60,000. Available for a variety of head room and spread dimensions. Package quantity is 1.

    Click here for illustrated drawing.
    Click for more
  • M & W Plate Lifting Beams

    M & W Plate Lifting Beams
    See all 2 items in product family
    M & W Plate Lifting Beams Are Used For Limited Headroom Warehouses And Garages.

    M & W Plate Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Provide easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications. Sturdy chain rigging and heavy-duty hooks for jobsite strength. Available in 10,000 and 20,000 lb. load capacities with 84 inch spread. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • Vestil Spreader Beam Roll Lifters

    Vestil Spreader Beam Roll Lifters
    See all 3 items in product family
    These adjustable roll lifters utilize your existing overhead hoist to position rolled material. Lifters are used for use when headroom is limited. Core rod is 2-½" diameter. Width is adjustable in 4" increments. All steel construction with a durable enamel finish. Roll lifter is designed to meet ASME B30.20 requirements.
    Click for more
  • M & W Ultra Low Headroom Lift Beams

    M & W Ultra Low Headroom Lift Beams
    See all 25 items in product family
    M&W Ultra Low Headroom Lift Beams Are Designed For Jobsite And Warehouse Material Hoisting That Has Restricted Use Of Overhead Rigging.

    Ultra Low Headroom Lift Beams are manufactured to exceed all ASME B30.20 and OSHA regulations for long lasting durability. All lifting beams proof loaded per OSHA requirements and shipped with certification paperwork. Provided spacers assure hook remains centered. Beams include alloy swivel latch hook connections. Available load capacities are 1000, 2000, 4000, 6000, and 10,000 lbs. Head room clearances range from 7.44 to 14.05 inches. Spread distances are 48, 72, 96, 120, and 144 inches. Color finish is Safety Yellow. Dimensions vary per model.

    Click here for illustrated drawing
    Click for more
  • M & W Insulated Swivel Hooks

    M & W Insulated Swivel Hooks
    See all 2 items in product family
    M&W Insulated Swivel Hooks Are Electrically Insulated To Eliminate Current Flow For Safe Jobsite And Warehouse Material Hoisting.

    Insulated Swivel Hooks are manufactured with steel to exceed all ASME B30.20 and OSHA regulations for long lasting durability. Electrically insulated design provides damage prevention to hoists and lifting equipment. All lifting beams proof loaded per OSHA requirements and shipped with certification paperwork. Provided spacers assure hook remains centered. Available load capacities are 4000 and 4500 lbs. Head room clearances are 3.75 and 3.81 inches. Color finish is Green. Dimensions vary per model.

    Click here for illustrated drawing
    Click for more
  • Caldwell Spreader Beams

    Caldwell Spreader Beams
    See all 87 items in product family
    Caldwell Spreader Beams Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

    Caldwell spreader beams are made of steel for long lasting durability and dependability. Beams provide an adjustable top lifting point and lower spreads for handling non-symmetrical loads or where center of gravity is not centrally located between pick points. Units are engineered to withstand rugged environments while providing ergonomic handling and transport. Single beam units accommodate wide load ranges. Lightweight composite materials are bonded to form ultra-strong lifters. Non-conductive, corrosion resistant, and proof tested. Types are Adjustable Spreader/Lifting Beam, Lifting Beam, and Spreader Beam. Weight capacities range from 500 to 6000 lbs. Color finish is Green. ASME certified. Dimensions vary per model.

    Click for more