Browse Hoists & Cranes

(10,095 items)

Narrow Your Results

Availability

Free Shipping

Pulling Capacity Lbs

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Warn® Winches - AC & DC Powered

    Warn® Winches - AC & DC Powered
    See all 4 items in product family
    AC And DC Powered Warn® Winches Are Used For Contractors, Moving Building Materials And Other Jobsite Material Handling.

    AC And DC Powered Warn® Winches are constructed with high quality durable materials for long lasting use and reliability. DC models dependably move loads on trailers and pickups. Best suited for portable set-ups. AC models, with power cords, pull loads in the warehouse or workshop. Great winch for fixed mount pulling situations. Optional rigging kit available with a snatch block, shackles and an anchor strap to assist in angled pulls. Available pulling capacities range between 1000 and 4000 lbs. Brake types are Dynamic & Mechanical or Self-Braking. Includes 1 Year Limited Warranty.

    Click for more
  • Warn® Pullzall Portable Handheld Pulling & Lifting Tool

    Warn® Pullzall Portable Handheld Pulling & Lifting Tool
    See all 2 items in product family
    Warn Pullzall Portable Handheld Pulling And Lifting Tools Are Used For Construction, Plant Maintenance, Auto Repair, Pipefitting And Farm Uses.

    Warn Pullzall Portable Handheld Pulling And Lifting Tools are constructed of a high-torque 24V DC NiMh battery operated motor or 120 AC volts for maximum power and long lasting durability. Powerful, lightweight and easy-to-use tool provides lift or pull up to 1,000 lbs. Includes 15' of 7/32" wire rope with safety-clasp hook and integrated swiveling anchor hook. Available types are 120V AC Powered and 24V DC NiMh Battery Powered. Pull/Lift capacity is 1,000 lbs. Size is 12" L x 8" W x 8" H. 1-Year Limited Warranty.

    Click for more
  • Reese® Towpower® Winch

    Reese® Towpower® Winch
    See all 1 items in product family
    Reese Towpower® Winches Position And Secure Boats And Other Loads On Trailers.

    Reese Towpower® Winches have a zinc-plated corrosion resistant finish and hardened steel gears for long lasting durability. Comfort handle grip. Two-way ratchet. Low maintenance bushings. 20' strap with hook. 1,500 lb. capacity.

    Click for more
  • Vestil Wall Mount Hand Winches

    Vestil Wall Mount Hand Winches
    See all 2 items in product family
    General Duty Winches are designed for Vertical Mounting applications.

    These industrial winches can use a wire, rope, cable or web strap (not included) in applications requiring safe, controlled movement of heavy loads. The reel automatically stops when cranking is stopped; there is no free-wheel mode and no mechanism to stop gear movement. Zinc-plated steel worm gear drive and a pinion gear shaft with lubricated bushings ensure smooth operation and long life. Available in Single-line or Dual-line drum styles.
    Click for more
  • Vestil Hand Operated Winches

    Vestil Hand Operated Winches
    See all 2 items in product family
    These Winches are used for many Lifting, Lowering and Pulling Applications.

    Standard Gear Drive Winch is equipped with a load pressure brake that holds the load at any required height during hoisting/lowering to prevent unintentional lowering of the load. An adjustable crank handle offers fast lifting of smaller loads, resulting in the lowest possible handle effort and rapid winding of the rope. All rotating parts are maintenance-free, and the winch is suitable for operation in ambient temperatures of 14° through 120°.

    Worm Gear Winch allows for superior load control, and features a reinforced frame and comfortable grip handle. The worm gear provides load holding capability, as the reel stops automatically when the handle is released, locking the load in place. Crank handle can be adjusted in length to provide best torque for each lifting application. Winch housing and drum are made from robust steel plate with a durable enamel finish.

    Note: Wire rope is not included.
    Click for more
  • OZ Lifting Hand Winches with Brake

    OZ Lifting Hand Winches with Brake
    See all 6 items in product family
    OZ Lifting Hand Winches With Brake Are Durably Designed For Use In Highly Corrosive And Harsh Environments.

    OZ Lifting Hand Winches with Brake provide carbon or stainless steel construction with a compact design for long lasting use and dependability. Hoists materials with solid machined and fully enclosed gearing with high gear ratio and dual cable anchor point. Multiple frame mounting positions and automatic weatherproof Weston brake provides added versatility. Includes ergonomic rubber handle for comfort. Large diameter drum efficiently holds various lengths of wire rope (sold separately). Available load capacities are 1000, 1500, and 2000 lbs. Gear ratios are 10:1, 5:1, and 4.2:1. Handle lengths are 8.26, 12.68, and 12.99 inches. Includes 1 year limited warranty. Wire rope type and dimensions vary per model.

    Click for more
  • Vestil Long Reach Cable Pullers

    Vestil Long Reach Cable Pullers
    See all 2 items in product family
    Long Reach Cable Pullers Are Used For Applications Requiring Pulling Over Long Distances.

    Cable winches pull up to 60'’ without unhooking and resetting as when using conventional lever or hand chain hoists. Includes steel hook with safety clasp. Horizontal cable pullers are available with 5/16"” or 7/16"” diameter cables. Not for use in vertical lifting applications.
    Click for more
  • Vestil "Come Along" Two-Speed Cable Puller

    Vestil
    See all 1 items in product family
    This Galvanized Cable Puller Is Designed For Use In Horizontal Pulling Applications.

    This "Come Along" is used for positioning equipment, stringing lines and pulling joints together during construction. Cable puller can be used in single and double-line pulling applications. 30"L ratcheting handle with comfort grip provides easy cable take-up. Cable puller allows free-wheeling use when handle is fully rotated back. Single-line ¼" diameter cable length is 120". Minimum headroom is 24".

    Note: Not for use in vertical lifting applications.
    Click for more
  • JET® Wire Grip Pullers

    JET® Wire Grip Pullers
    See all 3 items in product family
    JET® Wire Grip Pullers Incorporate Proven Industrial Designs That Lift, Lower, Stretch Or Pull Heavy Loads For Versatile Material Handling.

    JET® Wire Grip Pullers are manufactured with durable lightweight zinc-plated steel for long lasting use and corrosion resistance. Features multiple clutch brake system to increase safety on the jobsite. Pullers comply with ANSI/ASME B30.21 standards. Available pulling capacities are 2750, 5500, and 11,000 lbs. Lifting capacities are 1650, 3300, and 6600 lbs.

    Note: Wire rope is not included.
    Click for more