Browse Hoists & Cranes

(6,714 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Beam Width Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Manual "I" Beam Trolleys

    Manual
    See all 22 items in product family
    Manual "I" Beam Trolleys Feature A Self-Aligning Frame And Ball Bearing Wheels That Roll Smoothly Along Beams For Efficient Material Handling.

    Manual "I" Beam Trolleys are constructed with a welded heavy gauge steel frame and powder coat finish to provide maximum durability and protection. Trolleys adjust to fit the width of beams with spacer washers for long lasting use. Suspension plate allows easy hook attachments for hoists. Trolley is usable on a straight or curved track. Available load capacities range from 1000 to 22,000 lbs. Adjustable trolleys fit beam widths ranging from 2-1/2 to 8 inches. Head room ranges from 4 to 11.6 inches. Dimensions vary per model.

    Click for more
  • Vestil "Eye-Adjustable" Manual Trollies

    Vestil
    See all 12 items in product family
    Designed to be quickly installed on virtually any S type I-beam, these trolleys offer easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolleys are constructed using high-strength steel with a durable enamel finish.

    Standard Trolleys offer free-floating movement along the I-beam.

    Geared Trolleys feature a chain gear drive for precise trolley/hoist positioning. This unit is not free-floating on the I-beam. Hanging chain length is 10 feet.
    Click for more
  • Vestil Quick-Install Manual "I" Beam Trolleys

    Vestil Quick-Install Manual
    See all 5 items in product family
    Quick install manual I-beam trolleys are designed to easily adjust to virtually any S, H, W, and M type I-beam. I-beam width is adjusted with a manual screw mechanism, and the screw may also be tightened to prevent the trolley from moving. Durable steel trolleys also include a locking ring that prevents the trolley width from accidentally changing. I-beam trolleys have four rollers with sealed bearings for long life and include an integral lifting eye at the base for easy hoist attachment.
    Click for more
  • CM® Columbus McKinnon Manual Trolleys

    CM® Columbus McKinnon Manual Trolleys
    See all 10 items in product family
    CM® Columbus McKinnon Manual Trolleys Are Used For Manually Positioning Hoists And Loads For A Variety Of Commercial And Industrial Applications.

    CM® Columbus McKinnon Manual Trolleys are made of heavy duty steel for long lasting durability. Features unique locking nut handle to prevent spindle from loosing for enhanced performance. Zinc-plated spindles are corrosion-resistant for added reliability. Types are CBT, CTP/Adjustable, Universal/Geared or Universal/Plain. Dimensions and load capacities vary per model.

    Click for more
  • JET® Electric Power Drive Trolleys

    JET® Electric Power Drive Trolleys
    See all 10 items in product family
    JET® Electric Power Drive Trolleys Quickly Move Loads Along I-Beams For Smooth Material Handling In Warehouses And Industrial Environments.

    JET® Electric Power Drive Trolleys are constructed with durable steel for reliable and long lasting use. Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers. Friction disc brake mechanism provides precise user control with the push of a button. Powered trolleys feature a solenoid-operated traveling brake. Can be mounted using lug-mount or hook pin. Available load capacities are 1000, 2000, 4000, 6000, and 10,000 lbs. Trolleys fit beam widths ranging from 3 to 5, 4 to 6, and 5 to 7 inches. Includes 2 Year Limited Warranty. Dimensions vary per model.

    Note: JET Electric Powered Trolleys require purchase of a JET Push Button Control Cord (sold separately).
    Click for more
  • Harrington PT Push Trolleys

    Harrington PT Push Trolleys
    See all 4 items in product family
    Harrington PT Push Trolleys Are A Versatile, Durable And Economical Choice For Adding Mobility To Harrington Hoists.

    PT Push Trolleys help you maneuver easily on your most demanding lift operations. Provides an economical choice for applications involving longer traversing distances. Specially designed contoured wheels ensure reliable tracking. Sealed precision ball bearings are permanently lubricated for low friction and smooth operation. You can easily adjust the trolley to fit a wide variety of beam flange widths including tapered and flat-flange beams. Load equalizing suspension distributes the load to all wheels. Wide standard flange ranges reduces the need for optional extended shaft kits.

    Click for more
  • R&M Manual Push & Hand Geared Trolleys

    R&M Manual Push & Hand Geared Trolleys
    See all 21 items in product family
    R&M Manual Push And Hand Geared Trolleys Are Used For Long Or Shorter Material Load Traversing Applications.

    R&M Manual Push And Hand Geared Trolleys are made for long lasting durability and dependability. Designed for both manual and electric operated hoists with a top hook suspension. Crown-tread wheels compatible to use on beams with flat or tapered flanges. Wheel bearings are anti-friction, sealed and maintenance-free. Easily adjustable for a wide range of flange widths. Safety drop lugs and rubber bumpers. Smooth motion, single flanged machined steel wheels. Push Trolleys are for long traversing applications. Hand Geared Trolleys are for precise load control and shorter traversing applications. 500 to 20,000 lb. capacity models are available for various beam widths, 1.18 to 1.85 inch maximum flange thicknesses and 3.25 to 8.43 inch head room.

    Click for more
  • OZ Lifting Beam Trolleys with Clamp

    OZ Lifting Beam Trolleys with Clamp
    See all 6 items in product family
    OZ Lifting Beam Trolleys With Clamp Provides The Option To Roll Like A Trolley Or Lock Down Like A Clamp For Versatile Material Handling.

    OZ Lifting Beam Trolleys with Clamp are made with lightweight, durable construction that moves super quick from beam to beam for long lasting use. Features baked enamel finish for added protection and visibility. Trolleys include precision ball bearing wheels, anti-drop plate, stainless I.D. tag, and individual test certificate and serial number. Each trolley has a lock down screw for added safety and adjusts to most I, W , and S beams with ease. Available hoist capacities are 1000, 2000, 4000, 6000, 10,000, and 20,000 lbs. Head room ranges between 5.87 and 10.61 inches. Minimum radius curve is 3.28, 3.61, 4.26, 4.6, and 5.57 feet. Includes 5 year limited warranty. Dimensions vary per model.

    Click for more
  • OZ Lifting Push & Geared Trolleys

    OZ Lifting Push & Geared Trolleys
    See all 13 items in product family
    OZ Lifting Push And Geared Trolleys Offer Precision Ball Bearing Wheels For Easy Maneuvering Of Heavy Loads.

    OZ Lifting Push And Geared Trolleys are durably constructed with lightweight, robust steel for long lasting strength and reliability. Trolleys fit most I, S, or W beams and position materials at any given point along beams. Features anti drop plates, double baked enamel paint protection, individual test certifications, and serial numbers for complete traceability. Geared Beam Trolleys are designed for precision lift and the ability to move slowly across the beam with the least amount of sway. Available hoist capacities range between 1000 and 60,000 lbs. Head room ranges between 4.33 and 12.4 inches. Minimum radius curve ranges from 2.95 to 14.76 feet. Includes 5 year limited warranty. Dimensions vary per model.

    Click for more
  • Trolleys

    Trolleys
    See all 2 items in product family
    Cm Series 633 Universal Trolleys - 1000-Lb. Capacity

    Fits flat- or tapered-flange beams. CM Series 633 Universal Wide Flange Trolley features superior rolling efficiency normally found in expensive roller bearing trolleys. Rugged steel side plates include bumpers and trolley guards. Universal tread flanged trackwheels are equipped with shielded ball bearings. Hardened wheels and axles.

    Click for more