D160 & D500 Homogenizers Are Ideal For Mixing, Emulsification, Shredding Or Chopping.
D160 & D500 Homogenizers are made of 316L stainless steel with Teflon bushings and autoclavable stainless steel shafts for long lasting durability. Rapidly homogenizes, disperses, and emulsifies a variety of samples. Suspended material drawn into core of homogenizer by rotor turning at up to 30,000rpm. Material repeatedly cycled through narrow slits in probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) usually achieved in few seconds. Produces very little heat (if any) during process. Ideal for use with small samples. Easy to hold and light weight for one hand operation. Inert to aggressive solutions. Interchangeable shafts are easily removed for cleanup. Styles are Homogenizer Drive Motor and Homogenizer Package. Speed ranges are 8,00 -30,000 RPM and 10,000 - 29,000 RPM. Electrical supply is 110V. Package quantity is 1. 2 Year Warranty.
D160 & D500 Homogenizers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
SCILOGEX DS-500/2 20mm Dia. Generator, With S20F/ER20 Flat Head-Open Slot Fine Generator, 215 Immerse Length For Water in Oil or Oil in Water Emulsions, Volumes 10-5000ml, 18900116