Browse Laboratory Equipment

(4,328 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Ezee Mini-Centrifuges

    Ezee Mini-Centrifuges
    See all 4 items in product family
    Ezee Mini-Centrifuges Are Used For Quick Spin Downs Of Microtubes And PCR Tubes.

    Ezee Mini-Centrifuges are solidly made and engineered for long lasting durability and dependability. Compact design. Whisper quiet operation. Simply close the lid for acceleration and open the lid for deceleration, or use on/off switch. Universal voltage. 8-place 1.5/2.0 ml. microtube rotor and PCR rotor. 2 Years Limited Warranty.

    Click for more
  • Clinical Centrifuge

    Clinical Centrifuge
    See all 2 items in product family
    Clinical Centrifuges Is Used For The Separation Of Serum, Plasma, Urea, Blood Samples And Other Routine Applications In Hospital And Research Laboratories.

    Clinical Centrifuges are constructed with a high strength plastic rotor and excellent balance technology for quiet and stable operation and for long lasting durability. Provides high accuracy of speed, excellent performance. Controls all operating parameters including speed and time, RPM or G-force can be set and displayed. Operation can be timed from 30 seconds to 99 minutes or continuous running. Timer commences once set speed is reached allowing for more accurate separation time. Gentle braking at low speeds with efficient separation. Parameters can be modified after set speed is reached. Quick spins possible by pressing and holding PULSE key. Automatic release lid when operation has stopped to save processing time. Easy-to-read backlit LCD processing display and sound alert. Can be pulse accelerated and held at speed. Brushless motor drive quickly and effortlessly accelerates the rotor to set speed. Conforms to international safety standards and regulations. Passed explosion-proof test and certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20 including explosion-proof and bio-safe tests. Passed EN61010-2-101:2002 requirements for invitro diagnostic (IVD) medical equipment. Plastic rotor, rotor adapters, reading disk, fixing clips/O'ring and hematocrit centrifuge are also available. Size is 11 in. W x 10 in. D x 5 in. H. Maximum speed is 4,500. Maximum RCF is 2,490. Color finish is White/Blue. Package quantity is 1. 2 Year Warranty.

    Click for more
  • High Speed Personal Micro-Centrifuge

    High Speed Personal Micro-Centrifuge
    See all 1 items in product family
    SCILOGEX D2012 Personal High Speed Mini-Centrifuge, 91101511, 12-Place Rotor, 1.5-2ml, 110V, 60Hz

    The D2012 Micro-Centrifuge is a compact and powerful high-speed centrifuge used in physical and chemistry analysis, biochemistry, cellular and molecular biology, clinical Labs and blood donation centers, and is ideal for high-end research applications. Large LCD display provides all visual information. Supplied with a 12 position 1.5/2.0ml microtube aluminum rotor. Compact design. Whisper quiet operation. Brushless motor drive, maintenance free. Pulse operation for quick spins. Automatic door lock. Over-speed detection. 2 Year Limited Warranty.

    Click for more
  • Thermo Scientific™ Centrifuges

    Thermo Scientific™ Centrifuges
    See all 20 items in product family
    Thermo Scientific™ Centrifuges Are Used For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Thermo Scientific™ centrifuges are made of high quality materials for long lasting durability and dependability. Centrifuges process a range of general purpose applications including cell culture, microplate, bioproduction, blood separation, microbiology and more. System offers an intuitive control panel and digital display for convenient operator access and control. Operation information maximizes performance and temperature accuracy for improved sample protection. Innovative lid locking technology allows convenient closing and locking of centrifuge lid. Double temperature management system displays sample and air chamber temperature, ensuring accurate temperature control during run. Convenient chamber access promotes convenient maintenance, healthy work environment and unit longevity. Advanced rotor management system maximizes acceleration, braking and residual load imbalance. Compact size conserves workspace, ergonomic design allows operator comfort and energy efficiency provides cost effectiveness. Includes integral 30-min. timer with HOLD mode, power interruption lid and maintenance-free brushless motor. Available styles include Heraeus Biofuge Stratos Centrifuge, Heraeus Fresco 17 Refrigerated Microcentrifuge, Heraeus Fresco 21 Refrigerated Microcentrifuge, Heraeus Megafuge 16 Ventilated Centrifuge, Heraeus Megafuge 16R Refrigerated Centrifuge, Heraeus Megafuge 40 Ventilated Centrifuge, Heraeus Megafuge 40R Refrigerated Centrifuge, Heraeus Fresco 21 Refrigerated Microcentrifuge and more. Capacities are 4 x 180mL, 4 x 400mL, 4 x 1000mL, 6x 15mL, 12 x 10mL and 24 x 1.5/2.0mL. Max RCFs are 1228 x g, 17000 x g, 21100 x g, 25830 x g and 44910 x g. Max speeds are 3100, 13300, 14800, 15200 and 22000 RPMs. UL listed, CSA certified and CE marked. Dimensions vary per model.

    Click for more
  • High Speed Micro-Centrifuge

    High Speed Micro-Centrifuge
    See all 2 items in product family
    High Speed Micro-Centrifuges Are Used For Physical And Chemistry Analysis, Biochemistry, Cellular And Molecular Biology, Clinical Labs And Blood Donation Centers And Other High-End Research Applications.

    High Speed Micro-Centrifuges are solidly made and engineered for long lasting durability and dependability. SCILOGEX, D3024 Micro-Centrifuge 91201513 has compact and powerful 24 place 1.5/2.0ml bio-safe aluminum rotor. Whisper quiet operation. Maintenance free brushless motor drive. Safe and autoclavable bio-containment rotors. Special double cooling air design, minimizes rotor heating. Additional rotors include a 4 x 8-tube PCR strip rotor. Pulse operation for quick spins. Automatic door lock. Over-speed detection. 16°C to 40°C temperature range. SCILOGEX, D3024R Refrigerated Micro-Centrifuge, 922015 has powerful compressor and cooling system for fast cooling and -20°C to 40°C temperature range. 2 Year Warranty.

    Click for more
  • LW Scientific Centrifuges

    LW Scientific Centrifuges
    See all 15 items in product family
    Scientific Centrifuges Are Used For Medical Clinics, Universities, Schools, Laboratories And More.

    Scientific Centrifuges are made of aluminum or plastic to provide long lasting durability. Centrifuges provide higher speeds for faster and cleaner separations, quieter operation for peaceful work environments, lower chamber temperatures for cooler test-tube samples, shorter height to fit under any cabinet, and auto-calibrating speed function for precision results. Auto-brake feature on some models stops rotor in less than 30 seconds to save time in busy labs. Available models include Digital Centrifuge, Variable Speed Centrifuge and Fixed Speed Centrifuge. Variable and digital speed models are used for spinning blood, urine, fecals, semen, and other fluids at the correct speeds for proper separations and clear results. Max RPMs are 3400, 3500, 4000, 5000 and 6000. Tube capacities range from 2-40. Models are CLIA compliant with the highest accuracy in the industry.

    Click for more