Browse Laboratory Equipment

(10,986 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • PolyScience DuraChill™ Recirculating Chillers

    PolyScience DuraChill™ Recirculating Chillers
    See all 1 items in product family
    PolyScience DuraChill™ Recirculating Chillers Are Used For Lasers, Electron Microscopes And Other Laboratory Applications.

    Recirculating Chillers are made of epoxy powder coated stainless steel exterior for long lasting durability. Interior components consist of stainless steel, brass, bronze, nylon, natural and synthetic rubber, PTFE, PET to provide optimal performance for specimens. Small footprint conserves floor space Displays temperature and pressure or flow rate simultaneously for ease of use. User-adjustable temperature, pressure and flow rate alarms provide ease of use and low maintenance. Minimum temperature range from 32-41. Maximum temperature range is 86-95. Max flow GPM and Tank gallons vary by model.

    Click for more
  • PolyScience 6000 Series Turbine Pump Chillers

    PolyScience 6000 Series Turbine Pump Chillers
    See all 5 items in product family
    PolyScience 6000 Series Turbine Pump Chillers Are Used For Laser Etching, AA furnaces, ICP Rotary Evaporators, Vacuum Systems, Reaction Vessels And More.

    Turbine Pump Chillers have an epoxy powder coated stainless steel exterior for long lasting durability. Interior components consist of stainless steel, brass, bronze, nylon, natural or synthetic rubber, PTFE, PET to provide optimal performance. Large, dual displays present temperature and pressure or flow rate simultaneously for ease of operation. User-adjustable temperature, pressure and flow rate alarms. Compact, portable design. WhisperCool™ technology provides quiet, energy-efficient heat removal. Adaptive environmental technology optimizes performance, reducing overall energy consumption and prolonging equipment life. With Cool Command™ technology to quickly extract heat, even at elevated bath temperatures, ensuring precise temperature control. Minimum temperature range is 14. Maximum temperature range is 104. Tank gallon capacity is 1.1; Maximum flow GPM is 3.5. 2 Year Limited Warranty.

    Click for more
  • PolyScience Laboratory Chillers

    PolyScience Laboratory Chillers
    See all 1 items in product family
    PolyScience Laboratory Chillers Are Used For Cooling Applications Where Bench Space Is Limited.

    PolyScience Laboratory Chillers are designed for long lasting durability and strength. Units are optimized for high performance at low temperatures and operate with minimal noise. Design also reduces overall energy consumption for increased efficiency. The large LED display is easy to read. Features a Low Flow Shutoff And Alarm and a High And Low Temperature Alarm for added safety.

    Click for more
Featured Items