|
Browse Ladders (2,671 Items) |
 |
 |
Sub Category |
 |
| Step Stands (76) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Ladders |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Step Stands |
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 76 items within 6 product groups |
| |
Dixie Poly Step Stools |
 |
|
|
|
|
|
Dixie Poly Step Stools Are Ideal For Food Processing Facilities, As Well As, Wet Or Corrosive Atmospheres.
Heavy duty step stands offer 500 lb. capacity. Made using FDA approved polyethylene that is rust proof and UV protected. Non-skid tape surface for safety. Ribbed top surface channels away liquid. Molded in hand holes for easy lifting. Rubber feet for stability. Click for more |
|
|
|
|
Heavy Duty Plastic Step & Load Stands |
 |
|
|
|
|
|
Plastic Step & Load Stands Provide Heavy Duty, Convenient Platforms For Various Applications.
Safety step stands are great for warehouses, distribution centers, order fulfillment, manufacturing, maintenance, and more. Can also be used as mounting steps for horses and boat boarding steps or dock steps, mechanic's shops, car washes, and airplane access applications. Click for more |
|
 |
Adjustable Height Step Stands |
 |
|
|
|
|
|
Adjustable Height Step Stands Provide Convenient Work Platforms For Hard-To-Reach Spaces.
Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7”H. Individual step depth is 12”. Click for more |
|
|
|
|
Fold-Up Steel Step |
 |
|
|
|
|
|
Fold-Up Steel Steps Are Ideal For Any Work Or Industrial Areas Requiring Temporary Steps .
Fold-Up Steel Steps are made of steel with a powder coat blue finish for long lasting durability. Serrated surface provides traction. Step rotates to vertical position when not in use and for easy storage. Two 7/16" diameter mounting holes included. Fasteners are not included. Click for more |
|
 |
Aluminum Step Stand |
 |
|
|
|
|
|
Aluminum Step Stands Are Ideal On Many Floor Types In Commercial And Industrial Applications.
Aluminum Step Stands are made of polished aluminum for long lasting durability. Open step design and extra heavy duty serrated surface provide additional safety and traction. Rubber tiped legs keep stand secure and compatible with most floors. Click for more |
|
|
|
|
Mobile Aluminum Step Stands |
 |
|
|
|
|
|
Mobile Aluminum Step Stands Are Ideal For Low Height Access Applications.
Mobile Aluminum Step Stands are solidly constructed for long lasting durability and dependability. Made of lightweight aluminum, strudy mobile platforms are ideal for taking from job-to-job for use in all working environments. Click for more |
|
 |
|
|