Browse Ladders

(3,691 items)

Narrow Your Results

Country of Origin

Capacity Lbs.

  • Less...
  • More...

Height to Top Step/Platform Range

  • Less...
  • More...

Ladder Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stock Picking Rolling Ladder

    Stock Picking Rolling Ladder
    See all 13 items in product family
    Stock picking rolling ladders include sturdy 24" x 24" shelves that hold 50 lbs. each. These stock picker ladders feature a large, slip-resistant 24" x 20" top step and 30"H handrails. Stock Picking Rolling Ladders move easily on 4" polypropylene casters (2 swivel, 2 rigid). Powder coat finish (Gray Enamel on 11-step model). Fully welded, assembled. Purchase Cal-OSHA Handrail Kit (sold separately) for stock picking rolling ladders to comply with strict California OSHA requirements. Please specify at time of order.

    Click for more
  • Multi-Purpose Stock Picking Ladder

    Multi-Purpose Stock Picking Ladder
    See all 80 items in product family
    Stock Picking Ladders Are Used Commerical Applications.

    Stock Picking Ladders are made of steel with gray powder coated finish for long lasting durability. Rolling ladder with stock picking cart. OSHA and ANSI certified. Step quantities range from 6-12 steps. Step widths available in 16 in or 24 in. Step types are Perforated, Expanded, Serrated and Abrasive.

    Click for more
  • Pushable & Drivable Power Stock Pickers

    Pushable & Drivable Power Stock Pickers
    See all 7 items in product family
    Power Stock Pickers Eliminate Climbing Up and Down Ladders When Handling Heavy And Bulky Items.

    Utilizes an ergonomic design, specifically the slide verse lift techniques. Platform raises to the desired height and the shelf allows a worker to slide the merchandise on and off. The Manually Propelled Power Stocker has a small footprint and rolls easily on 6” casters, while the Drivable Version has user friendly drive controls and moves in the down position and the raised height position.

    Click for more
  • Ballymore Scissor Lifts

    Ballymore Scissor Lifts
    See all 10 items in product family
    Ballymore Scissor Lifts Are Uniquely Designed For Use In Tight Access Areas In Warehouses, Factories, Stores And Stockrooms.

    Ballymore Scissor Lifts are constructed with durable steel slim bases that enable associates to utilize the lift in areas with minimal space. Lifts are manually propelled but the small footprint and 6" casters make it easy to roll for long lasting use. Available in Drivable and Manually Propelled. Available weight capacities are 500 lbs, 550 lbs, 700 lbs and 1000 lbs. Maximum platform height ranges from 9'10" to 45'.

    Click for more
  • EGA Stock Picking Ladders

    EGA Stock Picking Ladders
    See all 2 items in product family
    EGA Stock Picking Ladders Provide Workers With Ability to Select Items From Varying Inventories in Warehouses, Stock Areas And More.

    EGA Stock Picking Ladders are made of steel to provide long lasting durability. Perforated steps provide grip and additional safety. Stock Picking Ladders available in 9 or 10 step quantities.Three levels of 23" x 25" shelves provide 12 sq. ft. of storage. Ezy-lock design plants ladder legs firmly to the floor when pressure is applied to the bottom step. Steps are 7" deep, top step is 21" deep for added versatality. Holds up to 450 lbs. Gray color finish.

    Click for more
  • P.W. Platforms Stock Picking Ladders

    P.W. Platforms Stock Picking Ladders
    See all 6 items in product family
    P.W. Platforms Stock Picking Ladders Allow Workers To Pull Multiple Items From Inventory At Once To Increase Fulfillment Efficiency.

    Stock Picking Ladders are constructed with 1" square steel tube for long lasting durability and structural integrity. Built-in shelving unit holds multiple boxes to increase order picking response times. Stock pickers roll where needed on swivel casters that lock securely in place at job site. Front stabilizing legs include non-marring rubber tips to keep ladder in place during ascent or decent. 300-lb. capacity. Perforated steps offer maximum slip resistance. Step quantities are 6, 7, 8, 9, 10 and 11. Dimensions vary by model.

    Click for more
  • Ballymore Climbing Stock Picking Ladders

    Ballymore Climbing Stock Picking Ladders
    See all 2 items in product family
    Ballymore Stock Picking Ladders Provide Workers With Ability to Select Items From Varying Inventories in Warehouses, Stock Areas And More.

    Ballymore Cart-N-Climb Stock Picking Ladders are made of steel and have a 24"W x 35"L platform. The stock picking ladders have a 600 lb capacity and are available in 3-Step and 7-Step.
    Click for more