Browse Scissor Lifts & Lift Tables

(460 items)

Narrow Your Results

Availability

Lift Time

  • Less...
  • More...

Lowered Height Inches

  • Less...
  • More...

Raised Height Inches

  • Less...
  • More...

Capacity Lbs.

Height Inches

  • Less...
  • More...

Seconds/Stroke

Lowered Height Inches Range

Raised Height Inches Range

  • Less...
  • More...

Capacity Lbs. Range

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Mobile Scissor Lift Tables

    Mobile Scissor Lift Tables
    See all 60 items in product family
    Mobile Scissor Lift Tables Move And Raise Loads To Optimum Material Handling Heights To Increase Worker Productivity.

    Mobile Scissor Lift Tables are manufactured from steel for long lasting durability and strength. Foot operated hydraulic lift pump offers smooth lifting and positive height adjustment without downward drift. Some scissor lift tables available with additional pneumatic functionality that utilizes shop air to raise platform for versatile material handling. Push handle maneuvers scissor lift table into position on industrial casters (2 swivel with brakes and 2 rigid). Single and Double Scissor listed to meet specific lift height requirements. Weight capacities range from 220 to 2200 lbs. Table size and lift height min/max vary per model. Lift min/max and additional specifications vary per model.
    Click for more
  • Mobile Scissor Lift Tables with Hook-on Bin

    Mobile Scissor Lift Tables with Hook-on Bin
    See all 2 items in product family
    Scissor Lift Tables are Convenient and Compact!

    Scissor Lift Tables feature a low-effort foot action pump for smooth and reliable lifting. Unique hydraulic auto-descending speed control is designed to lower slowly with increased weight for safety. Smooth rolling 5" casters, two with brakes. Welded steel frame with durable powder coat finish.

    Includes a handy Hook-on Bin to carry parts and accessories.

    2 Year Limited Warranty.
    Click for more
  • Stainless Steel Mobile Scissor Lift Tables

    Stainless Steel Mobile Scissor Lift Tables
    See all 16 items in product family
    Stainless Steel Scissor Lift Tables Allow Heavy Load Mobility For Applications Including Shipping, Storage, Industrial And More.

    Stainless Steel Scissor Lift Tables are made of stainless steel for durability and corrosion resistance. Foot operated hydraulic lift pump offers smooth lifting and positive height adjustment without downward drift. Some scissor lift tables available with additional pneumatic functionality that utilizes shop air to raise platform. All stainless steel lift tables include polyurethane casters (2 swivel with brakes and 2 rigid) for mobility. Single and Double Scissor listed to meet specific lift height requirements. Weight capacities range from 220 to 2000 lbs. Table size and lift height min/max vary per model.

    Click for more
  • Battery Powered Mobile Scissor Lift Tables

    Battery Powered Mobile Scissor Lift Tables
    See all 26 items in product family
    Battery Powered Mobile Scissor Lift Tables Bring Load To Comfortable Height For Proper Material Handling Ergonomics.

    Battery Powered Mobile Scissor Lift Tables are made from rigid steel for long lasting durability and maximum load support. Premium-quality hydraulic system features an integrated hydraulic pump/cylinder assembly for reliable performance. Captured scissor rollers with maintenance pins provide increased stability during material handling jobs. Battery powered units allow operator to raise and lower platform with the push of a button for safe, ergonomic operation. Mobile lift tables roll on 2 rigid and 2 swivel (with brakes) industrial casters. Capacities range 330 lbs. to 2000 lbs. Double and Single Scissor available to meet specific lift height requirements. Additional dimensions vary per model.

    Click for more
  • Oversized Deck Mobile Scissor Lift Tables

    Oversized Deck Mobile Scissor Lift Tables
    See all 3 items in product family
    Scissor Lifts with Extra-Large Table Top Accommodates Large Cargo.

    These Mobile Scissor Lift Tables have an extra-large table that can handle oddly shaped or oversized items with ease. Low effort hydraulic foot pump lifts and positions loads to any height within the lift range, helping to reduce the risk of injury due to lifting, reaching and bending. Hydraulic Lift Tables feature manually operated safety bars that lock the table in the raised position. Ergonomically designed tubular steel push handle. Rolls smoothly on heavy duty casters, 2 swivel with brakes and 2 rigid.
    Click for more
  • Mobile Scissor Lift & Tilt Tables

    Mobile Scissor Lift & Tilt Tables
    See all 2 items in product family
    Mobile Scissor Lift And Tilt Tables Position Loads At Comfortable Working Height And Angle For Proper Workplace Ergonomics.

    Mobile Scissor Lift and Tilt Tables feature steel construction with powder coat finish for long lasting durability and strength. Simultaneous lift and tilt places load at optimum height and angle to reduce the risk of injury from lifting, bending or reaching during material handling jobs. Foot activated hydraulic pump provides smooth lifting action without drift. Hand operated release valve smoothly lowers load for increased safety. Tubular steel handle maneuvers lift table into position on 2 rigid and 2 swivel casters with brakes. Capacities are 400 lbs. and 600 lbs.. Lift height min/max and additional dimensions vary per model.

    Click for more
  • Vestil Pneumatic Tire Hydraulic Elevating Carts

    Vestil Pneumatic Tire Hydraulic Elevating Carts
    See all 5 items in product family
    Roll Smoothly on Large Pneumatic Wheels!

    Hydraulic Elevating Carts are used for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.
    Click for more
  • Vestil Linear Actuated Mobile Lift Tables

    Vestil Linear Actuated Mobile Lift Tables
    See all 3 items in product family
    Mobile Lift Tables help Transport Materials from Workstation to Workstation with Ease.

    Lift tables feature an electric linear actuator for precise positioning. Linear actuator design eliminates the platform from drifting down, as typically found using conventional hydraulic lift tables. Scissor lift table is powered by a 12V DC battery and features an on-board charger and a battery charge indicator. Elevating cart features a durable steel construction with a chrome-plated steel table for long life, and offers a hand held pendant control with a coil cord and emergency On/Off switch. Moves easily on 2 rigid, 2 swivel polyurethane casters.
    Click for more
  • Wesco® Roller Conveyor Table Mobile Scissor Lift

    Wesco® Roller Conveyor Table Mobile Scissor Lift
    See all 1 items in product family
    Lift Table Has Integral Roller Conveyor On The Table Top, Allowing Easy Loading And Unloading Of Cargo.

    Roller conveyor table top has eight 2" diameter x 18-1/2"L rollers to allow easy material handling. Top features 2 dual-position end stops to keep cargo in place. Hydraulic foot pump ensures safe lifting, and variable lowering speed valve allows precise positioning. Comfortable tubular steel push handle is 38-1/4"H. Rolls smoothly on 5" mold-on polyurethane casters, 2 swivel with brakes and 2 rigid.

    Click for more
  • Vestil Two-Speed "Auto-Shift" Hydraulic Mobile Scissor Lift

    Vestil Two-Speed
    See all 1 items in product family
    Two-Speed Foot Pump Automatically Shifts for Maximum Efficiency.

    This Mobile Scissor Lift features a unique pump that offers a high-speed action when the platform is loaded with less than 110 lbs. (2" of lift per pump) to lift the platform quickly. The pump automatically shifts to low-speed (1" of lift per pump) when the load is over 110 lbs., requiring less foot pump force to operate. Bicycle style grip handle offers easy steering and includes a fingertip release for smooth lowering. Rolls smoothly with 5" x 1-ΒΌ" polyurethane casters with a caster lock for stationary positioning.
    Click for more
  • Vestil Mobile Scissor Lift Table with Integral Scale

    Vestil Mobile Scissor Lift Table with Integral Scale
    See all 1 items in product family
    Scale Lift Table provides a convenient Portable Weighing Station.

    This mobile lift table is used for counting parts in stock rooms or determining shipping weights at loading docks. Portable elevating platform includes an integral scale that provides an ergonomic weigh-station while sitting or standing. Digital scale readout features a Tare feature, displays weight in lb, and is powered with two rechargeable 6V DC batteries (batteries and charger are included). Foot operated lift pump with proven hydraulics raises platform to any height within the lift range, reducing the risk of injury from lifting and bending. A pressure-compensated valve offers controlled platform lowering using the hand-operated knob, regardless of the weight of the load. Each lift table is completely tested, inspected and calibrated prior to shipping. All-steel construction with a scratch-resistant powder coat finish. Rolls easily on polyurethane casters (two swivel with brakes, two rigid).
    Click for more
  • Relius Solutions Hydraulic Mobile Scissor Lift Tables

    Relius Solutions Hydraulic Mobile Scissor Lift Tables
    See all 1 items in product family
    Hydraulic Scissor Lift Tables Minimize Worker Bending And Lifting To Improve Material Handling Efficiency.

    Hydraulic Scissor Lift Tables are made with strong steel brace for long lasting durability and strength. Manual foot pump hydraulically raises platform to any height within lift range to reduce stress associated with lifting and bending. Maintenance stop pin locks scissors in place for worker safety.
    Click for more