| |
Presto Pallet Carousel Turntable & Skid Positioner |
 |
|
|
|
|
|
Build Or Breakdown Pallet And Skid Loads With A Minimum Of Bending Or Reaching.
Self-Leveling Pallet Carousel automatically maintains pallets and skids at a consistently comfortable work height. As layers of product are added or removed, a combination of a permanently mounted spring and reinforced rubber airbag assures work remains at an ergonomic height, increasing productivity. Click for more |
|
|
|
|
|
|
Pallet Positioners & Skid Carousel Turntables |
 |
|
|
|
|
|
Skid Positioners are an Ergonomic Solution to Employee Fatigue!
Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. All models feature heavy duty welded steel construction.
Pallet Carousel is ideal for applications that require easy load rotation only. Click for more |
|
|
|
 |
Pallet Turntables & Skid Carousels |
 |
|
|
|
|
|
Increase Productivity and Reduce Muscle Strain with Pallet Carousels and Skid Postioners.
Precision anti-friction ball bearings allow for 360 degree pallet or skid rotation by a single person. Low profile 7/8” overall height allows pallet truck access for efficient load transfer without a pit. Includes lock to prevent unwanted rotation. Click for more |
|
|
|
|
|
|
Wesco Spring Operated Pallet Carousel & Skid Positioner |
 |
|
|
|
|
|
Pallet Carousel Helps Reduce Fatigue And Injury Caused By Bending And Lifting.
Pallet leveler is a true ergonomic device that progressively lowers as a pallet is loaded and rises as a pallet is unloaded. Skid positioner includes 3 heavy-duty calibrated springs used in combination according to the desired load range. Carousel top features ball bearings for smooth and easy turning. Click for more |
|
 |
Low-Profile Powered Carousel Turntable |
 |
|
|
|
|
|
Low Profile Pallet Carousel Offers Powered Rotation.
This low-profile, powered skid positioner features a 48” heavy-duty, non-skid steel treadplate platform that is easily accessible with a fork lift truck, as it stands only 2-3/8" tall. Click for more |
|
|
|
|
Southworth Pallet Pal® Pallet Carousel & Skid Positioners |
 |
|
|
|
|
|
Virtually Eliminates Lifting, Bending, And Stretching, The Primary Causes Of Back Injury.
The Pallet Pal is a simple, ergonomic device that is ideal for breaking down or building pallet loads. Click for more |
|
 |
Heavy Duty King Pin Carousels |
 |
|
|
|
|
|
Center King Pin Design Allows For Precise Load Rotation.
These ergonomic carousels can be used for pallet, skid and container rotation, or for assembly operations requiring 360 degree product accessibility. Carousel features a square non-skid treadplate platform with rounded corners for years of service. Click for more |
|
|
|
|
Southworth Pallet Pal® Disc Turntable & Skid Carousel |
 |
|
|
|
|
|
Turntable Disc Rotates Pallets And Skids 360° To Reduce Muscle Strain.
Premium disc turntable increases productivity and reduces harmful operator reach during pallet loading and unloading operations. Low profile 7/8” height fits under hand pallet jacks. Click for more |
|
 |
Pallet Cart & Carousel |
 |
|
|
|
|
|
Unique Pallet Cart Transports Products Where They Are Needed And Rotates Pallets For Easy Loading And Unloading.
Pallet cart serves as two products in one. Pallet cart utilizes a simple switch on the casters to allow the cart to manually rotate 360 degrees for improved efficiency. Click for more |
|
|
|
|
Bishamon EZ Off Lifter® Pallet Carousel & Positioner |
 |
|
|
|
|
|
Bishamon EZ Off Lifter® Pallet Carousel And Positioner Prevents Excessive Lifting, Bending And Reaching.
Bishamon EZ Off Lifter® Pallet Carousel And Positioner is solidly constructed for long lasting durability and dependability. Maintains pallet load at a convenient working height and provides easy rotation and near side loading. Click for more |
|
 |
Stand Alone Powered Pallet Carousel |
 |
|
|
|
|
|
This Powered Carousel Easily Rotates Pallets, Skids And Other Large Objects For Efficient Loading And Unloading.
Stand alone pallet carousel features a 48” diameter platform with slip resistant tread plate surface. Turntable platform is supported with inverted casters for use as bearings. 115V power unit and fixed-speed foot control for ease of operation. Click for more |
|
|
|
|
Southworth Pallet Pal® Pallet Rotator / Inverter |
 |
|
|
|
|
|
The Fast, Safe And Economical Way To Rotate Fully Loaded Pallets.
A Pallet Rotator is the most productive and efficient way to replace broken pallets, switch from premium in-house pallets to shipping pallets, turn inventory for freshness, and replace damaged goods at the bottom of a pallet load without the need for manual restacking. Click for more |
|
 |