Browse Scissor Lifts & Lift Tables

(460 items)

Narrow Your Results

Availability

Maximum Capacity Lbs

Lowered Height Inches

  • Less...
  • More...

Raised Height Inches

Capacity Lbs.

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Spring-Operated Pallet & Skid Carousel Positioners

    Spring-Operated Pallet & Skid Carousel Positioners
    See all 6 items in product family
    Virtually Eliminates Lifting, Bending, And Stretching, The Primary Causes Of Back Injury.

    Spring-Operated Pallet Carousels are simple, ergonomic devices that are used for breaking down or building pallet loads. A combination of heavy-duty springs and shock absorbing dampener (Stainless Steel unit does not have a dampener) lower and raise the surface as pallets are built up and broken down, maintaining a constant working height without overshoot or spring bounce. No power or air supply is ever required and virtually maintenance free! Integral low-friction bearing supported turntable allows nearside loading without reaching. Full 360° access makes loading pallets faster, safer and easier, as it lets the user step closer to the unit's platform for unencumbered access to palletized loads. Wide base offers free standing stability and features fork pockets for easy relocation by a fork lift. Rugged tubular steel frame and proven linkage design maintains a level height while loading or unloading.

    Stainless Steel Frame models offer electroplated springs for maximum corrosion resistance.
    Click for more
  • Circular Pallet & Skid Carousels

    Circular Pallet & Skid Carousels
    See all 10 items in product family
    Circular Pallet and Skid Carousels reduce Wasteful Motion and Increase Productivity in Material Handling Applications.

    Circular Pallet and Skid Carousels are constructed from strong steel for long lasting durability and strength. Carousel rotates 360 degrees on smooth moving bearings for precise rotation with little effort. All skid carousels can be placed on the floor for easy and unloading of heavy goods. Some styles can be used with an optional Pallet Carousel Stand for additional ergonomic benefits. Capacities are 2000 lbs. to 6000 lbs.
    Click for more
  • Bishamon® EZ Loader® Self-Leveling Air-Operated Pallet Carousel & Positioner

    Bishamon® EZ Loader® Self-Leveling Air-Operated Pallet Carousel & Positioner
    See all 1 items in product family
    Self-Contained Pneumatic System Offers Unsurpassed Performance.

    A true ergonomic tool. As the Load Changes, the positioner adjusts automatically, keeping the top of the load at a convenient working height. Proven Firestone Airstroke Actuator pneumatic support system. Totally self-contained and does not require constant air source (requires initial air pressure of 60 psi). Forkliftable. Includes built-in air gauge and pressure relief valve. Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. 49"L x 24-5/16"W base and 43" O.D. turntable. Has a lowered height of 10-1/2" and a raised height of 30-1/2". Heavy duty welded steel construction.
    Click for more
  • PrestoLifts™ Self-Leveling Air-Operated Pallet Carousel & Positioner

    PrestoLifts™ Self-Leveling Air-Operated Pallet Carousel & Positioner
    See all 1 items in product family
    Build Or Breakdown Pallet And Skid Loads With A Minimum Of Bending Or Reaching.

    Self-Leveling Pallet Carousel automatically maintains pallets and skids at a consistently comfortable work height. As layers of product are added or removed, a combination of a permanently mounted spring and reinforced rubber airbag assures work remains at an ergonomic height, increasing productivity.

    Limited lifetime warranty airbag is completely protected to prevent accidental puncture. Fully self-contained and does not require a constant air source. Simply charge the unit via single air connection (requires initial air pressure of 7 to 62 psi) and integral fork pockets allow easy movement by forklift. Complete with air pressure gauge and relief valve.

    This skid positioner has a 400 lbs. minimum/4500 lbs. maximum capacity. Base has wide footprint for stability and does not require unit to be lagged to the floor. 43-5/8"O.D. pallet carousel, with 9-1/2" lowered height and 27-3/4" raised height. 2 Year Warranty.
    Click for more
  • Bishamon® EZ Off Lifter® Electro-Hydraulic Pallet Carousel Positioners

    Bishamon® EZ Off Lifter® Electro-Hydraulic Pallet Carousel Positioners
    See all 2 items in product family
    Bishamon EZ Off Lifter® Pallet Carousel Positioner Prevents Excessive Lifting, Bending And Reaching.

    Bishamon EZ Off Lifter® Pallet Carousel Positioner is solidly constructed for long lasting durability and dependability. Maintains pallet load at a convenient working height and provides easy rotation and near side loading. Electro-hydraulic operation provides infinite height adjustments between the upper and lower travel limits with a convenient push button control. 1 HP 115V, 1-phase electric motor and a hydraulic power unit that has unitized control valves and reservoir. 40½" diameter rotating disk is supported by 32 precision ball bearings. Automatic platform lock prevents platform rotation in the lowered position. Feet-clear safety circuit automatically stops the platform descent at 9" above the floor surface, preventing unintentional foot entrapment under the platform or pallet. Warning lights and an alarm alerts before the platform is lowered from the intermediate safety stop. Chain cover is mounted around the upper chain wheel, and pinch point guards are located around the mast and mast rollers for additional operator protection. Lifting tabs and platform catches are included for convenient transport using a forklift. Maximum pallet size is 44" x 48". Durable powder coat finish. 1 Year Limited Warranty.

    Free-Standing Front Access Lifter includes an integrated hinged approach ramp and rear leveling feet for easy placement in facility.

    Bolt-Down Three-Position Lifter must be anchored to the floor. Offers a fixed ramp that fits all three sides for multiple point pallet truck access and an integral pallet bumper/stop. Additional ramps are available to save moving ramp from position.
    Click for more
  • Steel Plate Pallet & Skid Turntables

    Steel Plate Pallet & Skid Turntables
    See all 9 items in product family
    Steel Plate Pallet And Skid Turntables Are Used For Industrial, Warehouse, Storage And More.

    Steel Plate Pallet and Skid Turntables are made for long lasting durability. Pallet carousels can be positioned comfortably improving user efficiency, productivity and safety. Rounded edge corners ensure operator safety. Length dimensions are 36", 42", 48" and 60". Weight capacity is 2500 lbs., 4000 lbs. and 6000 lbs. Dimensions vary per model.

    Click for more
  • Vestil Heavy-Duty Precision Turret Bearings

    Vestil Heavy-Duty Precision Turret Bearings
    See all 5 items in product family
    The Precision Turret Bearing is ideal for Consistent Turntable Maneuvering.

    These low-profile units can be used as stand-alone carousels in high aerial or radial load applications, or where the load overhangs the carousel, as the bearings are able to meet the most precise degree of rotation for consistent turntable maneuvering. High-strength steel alloy rotation rings have a superior plated finish for corrosion resistance and have grease access points for easy maintenance. Captured ball bearings are shielded on both sides to retain grease and provide smooth rotation with no wobble. Rotating carousel features multiple bolt locations for easy mounting.
    Click for more
  • Southworth Pallet Pal® Pallet Rotator - Inverter

    Southworth Pallet Pal® Pallet Rotator - Inverter
    See all 1 items in product family
    The Fast, Safe And Economical Way To Rotate Fully Loaded Pallets.

    A Pallet Rotator is the most productive and efficient way to replace broken pallets, switch from premium in-house pallets to shipping pallets, turn inventory for freshness, and replace damaged goods at the bottom of a pallet load without the need for manual restacking. The adjustable pressure clamping mechanism easily secures and rotates pallet loads a full 180°, and can be stopped at any point during rotation.

    Simply add a replacement pallet to the top of the load, place pallet into the inverter, use the remote control to clamp the load, and rotate the load in approximately 15 seconds; entire cycle takes about one minute!

    An industrial grade, anti-friction turret bearing offers smooth rotation with minimal maintenance. Remote control interface is simple to use, and clamping pressure can be adjusted by the operator to prevent crushing delicate loads. Safety guard rails protect the operator and integral fork pockets allow for easy relocation by a fork lift. Requires 460 volt 3 phase power source. 2 Year Limited Warranty.
    Click for more
  • Vestil Pallet Carousel Cart

    Vestil Pallet Carousel Cart
    See all 1 items in product family
    Unique Pallet Carousel Cart Transports Products Where They Are Needed And Rotates Pallets For Easy Loading And Unloading.

    Pallet cart serves as two products in one. Pallet cart utilizes a simple switch on the casters to allow the cart to manually rotate 360 degrees for improved efficiency. 48” diameter platform is made of durable 1/4" thick steel with tread plate surface for improved traction. Platform offers 2,000 lb. capacity. Tubular steel handle is removable for full deck access in any position. This hand truck includes four 8” x 2” phenolic swivel casters with swivel locks. 10”H platform.

    Click for more
  • Vestil Stand Alone Powered Pallet Carousel

    Vestil Stand Alone Powered Pallet Carousel
    See all 1 items in product family
    This Powered Carousel Easily Rotates Pallets, Skids And Other Large Objects For Efficient Loading And Unloading.

    Stand alone pallet carousel features a 48” diameter platform with slip resistant tread plate surface. Turntable platform is supported with inverted casters for use as bearings. 115V power unit and fixed-speed foot control for ease of operation. Made of heavy duty steel with painted finish. Offers 4,000 lb. capacity.
    Click for more