Browse Scissor Lifts & Lift Tables

(463 items)

Narrow Your Results

Availability

Lift Time Range

Platform Tilt Degrees

Lowered Height Inches Range

Raised Height Inches Range

  • Less...
  • More...

Capacity Lbs. Range

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Light Duty Powered Scissor Lift Tables - up to 1500 Lb. Capacity

    Light Duty Powered Scissor Lift Tables - up to 1500 Lb. Capacity
    See all 45 items in product family
    Light Duty Powered Scissor Lift Tables allow Ergonomic Material Handling for Commercial, Industrial and Distribution Applications.

    Light Duty Powered Scissor Lift Tables are made of steel for long lasting durability and reliable service. Hydraulic or all electric powered lift tables place work at proper ergonomic height to increase worker productivity. Limit switch increases table stability at maximum height. Foot or Hand control models available to lift various weight capacities for material handling diversity. Weight capacities are 220 to 1500 lbs. Lift times range from 8 to 48 seconds. Lift height min/max and additional dimensions vary per model.
    Click for more
  • Medium Duty Powered Scissor Lift Tables - 2000 to 3000 Lb. Capacity

    Medium Duty Powered Scissor Lift Tables - 2000 to 3000 Lb. Capacity
    See all 24 items in product family
    Medium Duty Powered Scissor Lift Tables adjust to a Comfortable Working Height improving User Efficiency, Productivity and Safety.

    Medium Duty Powered Scissor Lift Tables are made of steel for durability and reliable lifting performance from 2000 to 3000 lbs. All Scissor Lifts reach maximum height in 32 seconds or less. Captured rollers reduce the risk of injury. Control types are Foot Operated, Hand Operated or Remote Station. Weight capacity range 2000 lbs. to 3000 lbs. Lift height min/max and additional dimensions vary per model.
    Click for more
  • Heavy Duty Powered Scissor Lift Tables - 4000 Lb. Capacity

    Heavy Duty Powered Scissor Lift Tables - 4000 Lb. Capacity
    See all 8 items in product family
    Heavy Duty Powered Scissor Lift Tables are widely used for High Capacity Material Handling Lifting and Positioning Jobs.

    Heavy-Duty Powered Scissor Lift Tables are made from rugged steel for long lasting durability and high capacity. Hydraulic lift positions the load at the precise ergonomic height to prevent back injuries when feeding machines or conveyor lines. Scissor Lifts reach maximum height in less than 38 seconds to reduce down time. Heavy steel plate scissor legs provide structural support. Foot Operated or Hand Operated control available. Capacity is 4000 lbs. Lift height min/max and additional dimensions vary per model.
    Click for more
  • Extra-Heavy Duty Powered Scissor Lift Tables - 5000 Lb. Capacity & Greater

    Extra-Heavy Duty Powered Scissor Lift Tables - 5000 Lb. Capacity & Greater
    See all 13 items in product family
    Extra-Heavy Duty Powered Scissor Lift Tables improve Material Handling Ergonomics by bringing Loads greater than 5000 Lbs. to a Comfortable Working Height.

    Extra-Heavy-Duty Powered Scissor Lift Tables are constructed from rugged steel for long lasting durability and rigid support of 5000 lb. and greater loads. Reliable hydraulic pump lifts loads accurately to a comfortable working height in 50 seconds or less. Hand or Foot operated control provide reliable operation for material handing jobs. Some Lift Tables include a cushioned, flexible PVC vinyl guard around platform edge to protect machinery, products and personnel from sharp edges, damage and injury. Lift height min/max and additional specifications vary per model.
    Click for more
  • Southworth Lift-Tool™ Bench Top Scissor Lift Table

    Southworth Lift-Tool™ Bench Top Scissor Lift Table
    See all 1 items in product family
    Southworth Lift-Tool™ Bench Top Scissor Lift Table is a Lightweight Work Positioner that Lifts 300 Lbs., yet Weighs Only 32 Lbs.!

    Southworth Lift-Tool™ Bench Top Scissor Lift Table can be placed on a workbench to provide a variable height work platform. A drill is all you need to raise and lower the platform, as the Table accepts a ¼" hex drive through two openings on the left or right side. Ultra-fine precision machine screw mechanism is self-locking and will remain at any height throughout its travel range. Slotted top work surface accepts straps to retain load. High-strength aluminum construction is lightweight and corrosion resistant.
    Click for more
  • Air-Powered Scissor Lift Tables

    Air-Powered Scissor Lift Tables
    See all 10 items in product family
    Air-Powered Scissor Lift Tables are widely used in Clean Rooms, Food Processing Facilities and other Environmentally Sensitive Material Handling Applications.

    Air-Powered Scissor Lift Tables feature steel construction for long lasting durability and strength. Air Powered Lift Tables eliminate the need for messy hydraulic fluid for low maintenance operation. Foot or Hand control raises and lowers platform to the desired working height to ease bending and reaching and improve efficiency. Capacities are 200 lbs., 1000 lbs., 2000 lbs. and 3000 lbs. Additional specifications vary per model.
    Click for more
  • PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables

    PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables
    See all 5 items in product family
    PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables Require No Electricity and can be used Anywhere Shop Air is Available.

    PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables require less maintenance than conventional Lift Tables, as there is no hydraulic fluid to leak and contaminate processed goods. Typically used in the automotive manufacturing industry, the Lift Table is operated by Lifetime Limited Warranty Firestone Airstroke™ Actuators that deliver long life and low maintenance. Air Powered Lift can work a full day without duty cycle limitation, as there is no motor to fail. Pneumatic lift requires 80 psi @ 15 cfm of air pressure and unit includes a safety pressure relief valve. Unit must be lagged to a clean and level floor. Pedestal-mounted Hand Control offers simple lifting and lowering, and includes an 8' hose for remote operation. 2 Year Limited Warranty.

    Pneumatic Scissor Lift with Rotating Turntable allows a worker to position pallets, containers or heavy components to the proper working position. Unit is used for lifting dies, electric motors, and engines that require a worker to access multiple sides and levels for repair, assembly and inspection. A single operator can turn the 3/8" thick solid steel rotating platform with nearly no effort.

    Optional Accordion Skirting Bellows Guard offers additional worker finger and foot protection for high-volume manufacturing facilities.
    Click for more
  • Vestil Hinged & Sliding Hydraulic Tilt Tables

    Vestil Hinged & Sliding Hydraulic Tilt Tables
    See all 10 items in product family
    Vestil Hinged & Sliding Hydraulic Tilt Tables promote Proper Ergonomic Positions for Assembly Line, Machine Operating, Parts Transfer and more.

    Vestil Hinged & Sliding Hydraulic Tilt Tables are made of steel for long lasting durability. Reliable hydraulic pump lifts loads efficiently to a comfortable working position to increase productivity. All Lift Tables come standard with a hand pendant control for remote operation and increased user safety. Available types are Hinge Tilt, Portable, Sliding Tilt and Stationary. Weight capacities are 4000 and 6000 lbs. Dimensions vary per model.
    Click for more
  • PrestoLifts™ Floor Level Powered Lift Tables

    PrestoLifts™ Floor Level Powered Lift Tables
    See all 8 items in product family
    PrestoLifts™ Floor Level Powered Lift Tables allow Pallet Truck Access for Distribution, Shipping, Storage and more.

    PrestoLifts™ Floor Level Powered Lift Tables are made of steel for long lasting durability and rigidity. Beveled edge ramp permits easy loading of heavy pallets. Features removable positioning bar for small item use. Lift Table include toe guard/safety edge for additional worker safety. Foot operated control raises and lowers load to optimum ergonomic height in less than 46 seconds to increase productivity. Weight capacities are 2000 lbs. and 4000 lbs. Dimensions vary per model.
    Click for more
  • Southworth Elevating Workstation

    Southworth Elevating Workstation
    See all 1 items in product family
    Southworth Elevating Workstation offers Infinite Work Height Adjustment for Users Standing or Seated.

    Southworth Elevating Workstation features a reversible 1" thick platform top; a smooth plastic laminate on one side and a rugged non-slip plastic surface on the other. Reversing the platform top is as simple as lifting it up and flipping it over. Dual low-voltage foot operated control switches are located at opposite corners of the base for convenience. The 1/10 HP, 24V DC linear drive screw actuator offers clean operation without dirty hydraulic fluid. This direct-acting lifting/lowering mechanism results in precise, effortless height adjustment with no "leak-down" as with conventional hydraulic lift tables. Work height station features 200 lb. lift capacity, 300 lb. sustaining capacity and includes a 6'L 115V power cord. Shipped assembled. 2 Year Limited Warranty.
    Click for more
  • Vestil Lift & Tilt Hydraulic Scissor Lift Tables

    Vestil Lift & Tilt Hydraulic Scissor Lift Tables
    See all 8 items in product family
    Vestil Lift & Tilt Scissor Lift Tables are Ergonomic Lifting and Positioning Equipment for Manufacturing, Shipping, Distribution and more.

    Vestil Lift &d Tilt Scissor Lift Tables are made of steel for long lasting durability. Scissor leg rollers, both top and bottom, are entrapped within the structure of the platform and base frame to ensure maximum unit stability on all four sides. Scissor Lift Table tilts up to 45 degrees for efficient access to load during parts assembly, sorting or other material handling functions. Upper limit switch stops travel at maximum height reducing motor wear and maintenance. Includes push button Hand Control for remote use. Weight capacities are 1000 to 4000 lbs. Dimensions vary per model.
    Click for more
  • PrestoLifts™ P4 Floor Level Pallet Loaders

    PrestoLifts™ P4 Floor Level Pallet Loaders
    See all 4 items in product family
    PrestoLifts™ P4 Floor Level Pallet Loaders offer Precise Load Positioning with Pallet Truck Accessibility.

    PrestoLifts™ P4 Floor Level Pallet Loaders lowers to floor level for easy skid loading and unloading with a pallet jack. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. Narrow side protection panels allow loads to be accessed with virtually no reaching or lifting. Efficient 1HP, 115V single phase motor lifts loads up to 2500 lbs. Unit can be easily moved to alternative locations in your facility with a pallet truck. Features photoelectric safety toe guard and includes 10'L up/down control cord with a choice of NEMA-1 Foot Switch with Cover or NEMA-4 Hand Held Push Button Control with an attachment magnet.
    Click for more
  • Ground Level Hydraulic Tilting Tables

    Ground Level Hydraulic Tilting Tables
    See all 13 items in product family
    Ground Level Hydraulic Tilting Tables are for Assembly Work and Machine Operations for Industrial, Distribution, Transportation and more.

    Ground Level Hydraulic Tilting Tables are made of steel for long lasting durability. Tables can be positioned comfortably improving user efficiency, productivity and safety. All units lift to maximum angle in 38 seconds or less. Units tilt up to 45 degrees. Control operations are Foot or Hand Operated. Weight capacities are 2000, 4000 or 6000 lbs. Dimensions vary per model.
    Click for more
  • Vestil Ground Level Hydraulic Lift & Tilt Tables

    Vestil Ground Level Hydraulic Lift & Tilt Tables
    See all 3 items in product family
    Vestil Ground Level Hydraulic Lift & Tilt Tables Position Products to an Ergonomic Work Position to Eliminate the Need for Lifting, Reaching or Bending, and to Reduce the Chance of Operator Fatigue or Injury.

    Vestil Ground Level Hydraulic Lift & Tilt Tables allow products to be easily loaded or unloaded using a pallet truck. These heavy-duty Tilt Tables feature a lift and tilt function that are controlled separately and have a maximum tilt angle of 45°. Includes remote power unit with hand-held control. No pit mounting required. 460V 3-Phase standard.
    Click for more
  • PrestoLifts™ Pneumatic Tilt Tables

    PrestoLifts™ Pneumatic Tilt Tables
    See all 5 items in product family
    Presto® Pneumatic Tilt Tables can be used for Lifting Applications Anywhere Shop Air is Available.

    Presto® Pneumatic Tilt Tables require no electrical power, allowing for easy maintenance and long-lasting durability. Table tilts up to 30° and is used for assembly or machine shop applications. Pneumatic Tables are driven by a Firestone Airstroke™ Actuator that features a Lifetime Warranty and delivers long working life with no duty-cycle limitations. Unit requires 80 PSI of air pressure at 15 CFM. A safety pressure-release valve is included. Restraint chain prevents over tilting. Air-powered Tables must be lagged to a clean, level floor. Hand Control is pedestal mounted to offer simple lifting and lowering, and includes an 8' hose for remote operation. 2 Year Limited Warranty. 
    Click for more
  • Modern Equipment MECO Adjustable Pallet Stand

    Modern Equipment MECO Adjustable Pallet Stand
    See all 1 items in product family
    Modern Equipment MECO Adjustable Pallet Stand helps Eliminate Back Strain and Fatigue.

    Modern Equipment MECO Adjustable Pallet Stand is designed for use in work areas requiring high capacity support tables, such as shipping rooms, machine shops and maintenance departments. Skid Stand has three working heights and full perimeter access for increased comfort and ergonomics. One operator can set up the Stand by simply grasping the safety handle and lifting it into position. A secure locking mechanism prevents the Stand from folding down while in use. Sturdy steel construction features a durable gray enamel finish. Folds down to 8-¾"H. Shipped assembled. Made in USA.
    Click for more
  • Vestil Electric - Hydraulic Corner Tilting Tables

    Vestil Electric - Hydraulic Corner Tilting Tables
    See all 2 items in product family
    Vestil Electric - Hydraulic Corner Tilting Tables Reduce Repetitive Motion Injuries and Fatigue.

    Vestil Electric - Hydraulic Corner Tilting Tables tilt pallets, crates, boxes or baskets from the corner at 29 degrees. Corner Tilters feature an AC powered 2HP, 208-230/460V three-phase motor with a push button control for easy operation. Built-in fork pockets allow 2-way fork entry with a forklift for transporting between workstations.
    Click for more
  • Vestil Hydraulic Motorcycle Lift Table

    Vestil Hydraulic Motorcycle Lift Table
    See all 1 items in product family
    Vestil Hydraulic Motorcycle Lift Table is used by Casual and Professional Riders to Work on their Motorcycles.

    Vestil Hydraulic Motorcycle Lift Table offers manual foot operation with 1100 lb. capacity. Motorcycle Lift Table features a front tire cradle to hold wheels up to 6"W. Hinged ramp measures 27-1/2"L x 21-1/2"W. Offers service range from 7" to 32"H. Base measures 65"L x 26-3/4"W. Measures 108"L x 35"W overall.
    Click for more
  • PrestoLifts™ Pneumatic Lift & Tilt Tables

    PrestoLifts™ Pneumatic Lift & Tilt Tables
    See all 3 items in product family
    Presto® Pneumatic Lift & Tilt Tables combine the features of Scissor Lifts and Tilt Tables and can be used Anywhere Shop Air is Available.

    Presto® Pneumatic Lift & Tilt Tables use no electrical power, providing for easy maintenance and long-lasting durability. Tables can lift and tilt up to a 30° angle. Tables are operated by a Firestone Airstroke™ Actuator that comes with a Lifetime Warranty and can deliver long working life without duty-cycle limitations. Bellows-type airbags contain and form compressed air to provide the force to lift and tilt the table. Tables require 80 PSI of air at 15 CFM and include a pressure-release valve for added safety. Over tilting is prevented by a restraint chain. Air-powered Tables must be lagged to a clean, level floor. A pedestal-mounted Hand Control allows for easy operation, and includes an 8' hose for remote operation. 2 Year Limited Warranty. Custom Sizes and Designs are available; please call for more information.
    Click for more
  • Relius Elite Electric Powered Lift Table

    Relius Elite Electric Powered Lift Table
    See all 1 items in product family
    Relius Elite Electric Powered Lift Table is Built Specifically for Extreme Industrial Material Handling Jobs.

    Relius Elite Electric Powered Lift Tables have an all-electric mechanical ball screw drive mechanism that eliminates hydraulic drift for enhanced safety and precise positioning. Cycle rate is capable of 80 times/hour with 100,000 up/down cycle lifetime for efficient productivity. Stationary Lift Table includes heavy-duty steel frame and scissors for long lasting durability and maximum load support. Load capacity is 2200 lbs.
    Click for more