Browse Lift Trucks

(407 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Type

  • Less...
  • More...

Raised Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Office & Lab Lift Trucks

    Office & Lab Lift Trucks
    See all 15 items in product family
    Office and Lab Lift Trucks are designed for Lifting Office Files, Computers and other Light Duty Load Handling Applications.

    Office and Lab Lift Trucks are solidly manufactured for long lasting durability and dependability. Features sturdy push handles and rugged wheels or rollers for easy mobility and maneuverability in confined spaces. One person can easily load or unload products in warehouses, offices and food service facilities. Available fork and platform types are Battery Powered, Foot Pedal, and Hand Winch Trucks. Load capacities range from 176 to 880 lbs. Dimensions and lift heights vary per model.
    Click for more
  • Magliner® LiftPlus™ Folding Battery Powered Lift Truck

    Magliner® LiftPlus™ Folding Battery Powered Lift Truck
    See all 1 items in product family
    Folding Battery Powered Lift Truck Is Used For Industrial Sites, Warehouses, Food Service Operations, Offices And More.

    Folding Battery Powered Lift Truck is solidly manufactured for long lasting durability and dependability. Portable stacker fits through standard doorways for easy load transport and folds up for compact storage. Features unique screw drive mechanism, easy-to-use hand operated controls, overweight indicator light and 12V battery and charger. 13" rubber wheels and 2-1/2" swivel front casters provide easy mobility and maneuverability.
    Click for more
  • PrestoLifts™ Lift Stik™ Office & Lab Lift Trucks

    PrestoLifts™ Lift Stik™ Office & Lab Lift Trucks
    See all 3 items in product family
    Narrow Mast Design and Short Wheelbase Provides Optimal Visibility & Maneuverability!

    These Presto Lift Stik™ trucks are the most versatile lifters and transporters on the market. Sleek, attractive and user-friendly machines are used for use in test and measurement stations, office supply rooms, electronic assembly areas and computer server rooms. Continuous lifting chain provides smooth starts-stops and precise load positioning with zero drift. Enclosed aluminum mast and sealed motor cover offer a clean design, allowing it to be used in laboratories and offices with no risk of hydraulic fluid leaks. Oversized ergonomic "sponge-grip" handle provides operator comfort. Two speed pressure sensitive lift control is conveniently mounted on the handle and features a coiled cord for remote operation. Durable powder coated steel frame and fixed steel forks with a ½" thick removable UHMW polyethylene platform are designed for years of service. Battery status indicator and onboard 115V quick-charge battery charger included. Office lift trucks roll smoothly on non-marring gray rubber wheels (2 swivel steer wheels with brakes and swivel locks for straight line movement; 2 swivel load wheels). Limited 2 Year Limited Warranty.
    Click for more