Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lift Trucks


(309 Items)
Sub Category
Tote Dumpers (4)
Remove


      Items
Forklift Truck Carriage Bumper for Class ll Carriage Forklift Truck Carriage Bumper for Class ll Carriage
Forklift Truck Pallet Dumper 2000 Lb. Capacity Forklift Truck Pallet Dumper 2000 Lb. Capacity
Forklift Truck Fork Caddy Forklift Truck Fork Caddy
      Categories
Lift Trucks
Scissor Lifts & Lift Tables
Ladders



Multi-Purpose Tote Dumper Lift Trucks
Multi-Purpose Tote Dumper Lift Trucks These Lift Trucks Collect, Transport And Dump Materials While Saving Time And Reducing Work Related Injuries.

These tote dumpers are ideal for hospitals, schools, commercial and industrial applications, and allow one person to easily and safely empty loads up to 600 lbs. Simply roll the tote into the dumper, secure the tote into place, and lift and dump contents with the push of a button. Rotates totes over 135° to dump contents and offers a dump time of 25 seconds. Features 1-1/2HP, 115V industrial motor and a 24V hand pendant control on 8'L coil cord. Moves easily on two 8" x 2" rigid phenolic wheels on the front, two 8" x 3" swivel phenolic casters on the rear and includes a floor lock for stationary positioning.

Each Tote Dumper Includes (1) 200 lb. capacity 1/2 Cubic Yard Polyethylene Tote. Totes roll easily with (4) swivel 6" x 2" mold-on rubber casters. Order additional totes as required.

Multi-Purpose Tote Dumper Lift Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
L" W" DUMP HT." ROTATED HT." CAP. LBS. IMAGE MODEL QTY PRICE
615748105-13/16600
WBB184033$3,472.00
615760118-13/16600
WBB184034$3,601.00
615772129-13/16600
WBB184035$3,869.00

Add Items To Cart

 May We Suggest
Polyethylene Tote 1/2 Cubic Yard 200 Lb. Capacity      
Polyethylene Tote 1/2 Cubic Yard 200 Lb. Capacity      
Heavy-duty multipurpose Tote features a 200 lb. capacity. Holds approximately 1/2 cubic yard of material.      
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(64)