Browse Logging Equipment & Tools

(242 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Draw Shaves

    Draw Shaves
    See all 12 items in product family
    Draw Shaves provide Wood Maintenance for applications including Residential, Carpentry, Construction and more.

    Draw Shaves are made of steel and hardwood for long lasting durability and dependability. Units are designed for shaving wood from logs, wood, fence posts and more. Blade protector maintains unit sharpness and provides operator safety. Includes wood grip handles for user comfort and handling stability. Dimensions vary per model.
    Click for more
  • Log Handing Cant Hooks

    Log Handing Cant Hooks
    See all 13 items in product family
    Log Handling Cant Hooks are used for Logging Applications including Mills, Lumberyards, Forestry and more.

    Log Handling Cant Hooks are made of steel and hardwood/aluminum for long lasting dependability. Heavy duty handle and back plates provide unit strength and durability. Roll-on hook easily secures and releases log for ergonomic operation. Available styles include Cant Hook, Hookaroon, Log Carrier, Mill Favorite Roll-On Cant Hook and Peavey. Log size capacities are up to 45". Dimensions vary per model.
    Click for more
  • Aluminum Handle Log Lifting Pick Poles with Steel Pick

    Aluminum Handle Log Lifting Pick Poles with Steel Pick
    See all 26 items in product family
    Aluminum Handle Log Lifting Pick Poles with Steel Pick allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Aluminum Handle Log Lifting Pick Poles with Steel Pick are made of steel and aluminum for long lasting durability and dependability. Units feature shaped handle, slim neck and large end for added grip and handling stability. Styles include Aluminum Pick Pole and Aluminum Pick Pole with Pick & Hook. Dimensions vary per model.
    Click for more
  • Logging Misc. Hand Tools

    Logging Misc. Hand Tools
    See all 14 items in product family
    Logging Hand Tools are used for applications including Logging, Lumberyards, Mills and more.

    Logging Hand Tools are made of high quality materials for long lasting durability and dependability. Tools allow convenient log handling and mobility for operator ease. Units raise and support log off ground for safe and ergonomic cutting. Available styles include Chainsaw Buddy, Chocker Chain, Duckbill Hook, Felling Lever/Log Roller, Felling Wedges, Hookaroon, Log Chocker Cable, Log Grabber and more. Types are ABS Plastic, Alloy Steel, Drop Forged, Kiln Dried Hardwood and Steel. Dimensions vary per model.
    Click for more
  • Hardwood Handle Log Lifting Pick Poles with Steel Pick

    Hardwood Handle Log Lifting Pick Poles with Steel Pick
    See all 27 items in product family
    Hardwood Handle Log Lifting Pick Poles with Steel Pick allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Hardwood Handle Log Lifting Pick Poles with Steel Pick are made of steel and hardwood for long lasting durability and dependability. Units feature shaped handle, slim neck and large end for added grip and handling stability. Styles include Pick Pole and Pick Pole with Hook. Dimensions vary per model.
    Click for more
  • Lifting & Skidding Log Tongs

    Lifting & Skidding Log Tongs
    See all 12 items in product family
    Lifting and Skidding Log Tongs provide Easy Lifting and Skidding.

    Lifting and Skidding Log Tongs fit a wide variety of logs and poles. Tongs are made of steel to provide long-lasting durability. Two unique, sharp gripping teeth pierce deeply for a secure hold. Some models have powder-coat finish that resists corrosion. Bright colors increase visibility. Styles include Log Tongs w/Handles, Skidding Tongs, Spring Loaded Swivel Grab Skidding Tongs and Swivel Grab Skidding Tongs. Hook openings range from 8" - 32". Other dimensions vary per model.
    Click for more
  • Log Handling Peaveys

    Log Handling Peaveys
    See all 14 items in product family
    Log Handling Peaveys are used for Logging Applications including Mills, Lumberyards, Forestry and more.

    Log Handling Peaveys are made of steel and hardwood for long lasting dependability. Includes forged socket and pick for unit strength and durability. Features a 2-3/8" diameter hardwood handle and Western duckbill hook. Available styles include Bangor Rafting Peavey and Standard Peavey. Log size capacity is up to 36". Dimensions vary per model.
    Click for more
  • Log Jacks

    Log Jacks
    See all 5 items in product family
    Log Jacks allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Log Jacks are made of hardwood and steel for long lasting durability and dependability. Jacks raise and secure logs at convenient work height for hardware fitting reducing lead time and tool maintenance. Units are designed to prevent saw damage, pinching and kickback ensuring operator and tool stability. Dimensions vary per model.
    Click for more
  • Bark Spuds

    Bark Spuds
    See all 2 items in product family
    Bark Spuds provide Wood Maintenance for Logging Applications including Mills, Lumberyards, Forestry and More.

    Bark Spuds are made of steel and hardwood for long lasting durability and dependability. Units remove bark from logs for post and beam construction.
    Click for more
  • Timber Carriers

    Timber Carriers
    See all 4 items in product family
    Timber Carriers allow ergonomic Mobility for Logging Applications including Mills, Lumberyards, Forestry and more.

    Timber Carriers are made of steel and hardwood for long lasting durability and dependability. Units provide transporting convenience for logs, ties, poles and more. Includes hardwood handles for added grip and handling stability. Log size capacity is up to 16". Dimensions vary per model.
    Click for more
  • Aluminum Handle Log Lifting Pick Poles with Stainless Steel Pick

    Aluminum Handle Log Lifting Pick Poles with Stainless Steel Pick
    See all 22 items in product family
    Aluminum Handle Log Lifting Pick Poles with Stainless Steel Pick allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Aluminum Log Lifting Pick Poles with Stainless Steel Pick are made of aluminum and stainless steel for long lasting durability and corrosion resistance. Units feature shaped handle, slim neck and large end for added grip and handling stability. Styles include Aluminum Pick Pole with Stainless Steel Pick and Aluminum Pick Pole with Stainless Steel Pick & Hook. Dimensions vary per model.
    Click for more
  • Brush Grubber™ Tree & Brush Pulling Tools

    Brush Grubber™ Tree & Brush Pulling Tools
    See all 15 items in product family
    Brush Grubber™ Tree & Brush Pulling Tools pull out shallow-rooted Tress and Posts for Landscaping, Logging and General Forestry Environments.

    Brush Grubber™ Tree & Brush Pulling Tools are made of steel and fiberglass to provide long lasting durability. Chains and Clamps pull out shallow-rooted small trees and posts, roots and all. Equipment fits on most quick-attach skid loader plates. Available types include Brush Pulling Choker Chains, Tree Pulling Clamps, Tree Pulling Hand Tools, and Tree Pulling Skid Loader Attachments. Jaws operate hydraulically. Works with log size diameters ranging from 1"- 21".
    Click for more
  • Log Handling Pickeroons

    Log Handling Pickeroons
    See all 22 items in product family
    Log Handling Pickeroons allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Log Handling Pickeroons are made of aluminum, steel and hardwood for long lasting durability and dependability. Includes hardwood handle for user grip and handling stability. Styles include Holbrook Head, Hume Head, Katahdin Head, Katahdin Head with Brush Cutter, Light Head, Penobscot Head and Tenzaloy™ Head. Dimensions vary per model.
    Click for more
  • Lumber Lifting Pulp Hooks

    Lumber Lifting Pulp Hooks
    See all 5 items in product family
    Lumber Lifting Pulp Hooks provide handling convenience for Logging Applications including Mills, Lumberyards, Forestry and more.

    Lumber Lifting Pulp Hooks are made of steel and hardwood for long lasting durability and dependability. Units allow convenient log handling and mobility. Styles include Bentley Pulp Hook, Canadian Pulp Hook, Canadian Pulp Hook with Replaceable Tip, Favorite ‘606’ Pulp Hook and International Pulp Hook. Dimensions vary per model.
    Click for more
  • Hardwood Handle Log Lifting Pick Poles with Stainless Steel Pick

    Hardwood Handle Log Lifting Pick Poles with Stainless Steel Pick
    See all 24 items in product family
    Hardwood Handle Log Lifting Pick Poles with Stainless Steel Pick allow ergonomic Wood Handling for Logging Applications including Mills, Lumberyards, Forestry and more.

    Hardwood Handle Log Lifting Pick Poles with Stainless Steel Picks are made of hardwood and stainless steel for long lasting durability. Units feature shaped handle, slim neck and large end for added grip and handling stability. Styles include Pick Pole with Stainless Steel Pick and Pick Pole with Stainless Steel Pick & Hook. Dimensions vary per model.
    Click for more