Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Specialty (113)
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Brand
A.O. Smith (106)
Supco (7)
Our Price
Under $60.00 (9)
$60.00 - $100.00 (11)
$100.00 - $150.00 (21)
$150.00 - $200.00 (25)
$200.00 - $250.00 (22)
$250.00 - $300.00 (9)
$300.00 - $400.00 (8)
Over $400.00 (8)



      Categories
Electric Motors-HVAC


More Choices In Electric Motors-HVAC

3" Diameter

4" Diameter

5" Diameter 42 Frame

5" Diameter 48 Frame

6" Diameter 56 Frame

Baldor HVAC Motors

Belted Fan & Blower Motors

C Frame

Condenser Fan Motors

Cooling Tower Duty Motors

Direct Drive Fan & Blower M...

Double Shaft Fan & Blower M...

Draft Inducer & Blower

Evaporative Cooler Motors

Hot Water Circulating Pump...

Oil Burner Motors

Packaged Terminal A/C Heat...

Refrigeration Duty Motors

Shaded Pole Motors

Specialty

Unit Bearing

Unit Heater Motors

Yoke Mount Motors

   

Showing 113 items within 15 product groups
 

Evaporative Cooler Motors

View 7 Products
Evaporative Cooler Motors
View 7 Products
These Motors Are Ideal For Use In Evaporative Coolers Providing Long Life And Low Maintenance Operation.

Evaporative cooler motors feature a moisture resistant terminal board to withstand heavy use in evaporative systems. NEMA 56Z frame motor features all copper windings. Ball bearing motors have an open enclosure. Automatic overload protection to prevent overheating. Click for more
 

Nema C-Face Single Phase Jet Pump Motors

View 17 Products
Nema C-Face Single Phase Jet Pump Motors
View 17 Products
These Jet Pump Motors Feature A NEMA 56C Face Mount.

Capacitor start motors have UL 1081 design with high service factors. Carbon keyed and 303 stainless steel shaft. Jet pump motors feature reversible CCW pump end rotation. 40°C ambient temperature. Continuous duty, single phase motors have automatic overload protection and open drip-proof enclosure. Click for more

Nema C-Face Pool Filter Motors

View 9 Products
Nema C-Face Pool Filter Motors
View 9 Products
These Pool Filter Motors Feature A NEMA 56C Face Mount With Full Rated High Service Factor.

Capacitor start and capacitor run motors have 1081 design with high efficiency. 304 stainless steel ball bearings on shaft end with 303 stainless steel shaft. Pool filter motors feature CCW pump end rotation. 50°C ambient temperature. Click for more
 

Square Flange Pool Filter Motors

View 8 Products
Square Flange Pool Filter Motors
View 8 Products
Pool Filter Motors Are Ideal For Use On Many Popular Brand Jet And Pool Pumps.

Great for replacing motors in Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet pool pumps. Capacitor start motors have high service factors. Sealed ball bearing motors feature CCW pump end rotation. 303 stainless steel threaded shaft. 50°C ambient temperature. Click for more

Three Phase Square Flange Pump Motors

View 2 Products
Three Phase Square Flange Pump Motors
View 2 Products
These three phase motors feature 303 stainless steel threaded shaft. Ambient temperature rating of 50°C. All copper windings. Sealed ball bearing motor includes square flange mounting for installation. Provides up to 3450 RPM. Open drip-proof enclosure. 48Y frame. 60 Hz.

Click for more
 

Capacitor Start Resilient Base Motors

View 14 Products
Capacitor Start Resilient Base Motors
View 14 Products
Capacitor start motors offer single speed operation with reversible rotation. Resilient base mounting for installation. Automatic overload protection helps prevent overheating. Single phase motor with open enclosure. 60 Hz. Available with Sleeve bearing or Ball bearing motor types.

Click for more

Nesbitt Replacement Motors

View 4 Products
Nesbitt Replacement Motors
View 4 Products
These Motors Directly Replace ITT Nesbitt HVAC Wall Unit Motors Found In Schools, Hotels And. Hospitals.

These Nesbitt motors can be used in ceiling units located in auditoriums and gymnasiums. Energy efficient permanent split capacitor motors feature ball bearings for long life. Cushion base for installation. Offers an ambient temperature rating of 40°C. 1.0 service factor. Click for more
 

Hot Water Circulator Pump Motors With Base

View 1 Product
Hot Water Circulator Pump Motors With Base
View 1 Product
Hot Water Circulator Pump Motors Are Ideal For Replacing Motors On Hot Water Pumps.

Hot water circulator pump motors help replace Bell and Gossett pump motors. Cushion rings and base included for installation. Open drip-proof motor offers single phase operation. Sleeve bearing, 48Y frame motors have a red paint finish. Automatic overload protection. Provides up to1725 RPM. 1. Click for more

Split Phase Resilient Base Motors

View 25 Products
Split Phase Resilient Base Motors
View 25 Products
Split phase motors are great for continuous duty and heavy use. Provides a 40°C temperature rise. Single phase motors offer reversible rotation. Automatic overload protection helps prevent overheating. Provides up to 1750 RPM. 60 Hz. Resilient base mounting for installation. Global Motors feature an open enclosure with sleeve bearing type motors. 115V. A.O. Click for more
 

Split Phase Oil Burner Motors

View 6 Products
Split Phase Oil Burner Motors
View 6 Products
Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.

Click for more

Supco Motors

View 7 Products
Supco Motors
View 7 Products
Supco Exact Replacement Utility Motor

  • Versatile replacement for all "C" Frame and 3 1/2" Round Style motors
  • Impedance Protected
  • Thermal protected
  • Includes fan blade FB550 only
  • Motor Kits include complete hardware and mounting kits
Click for more
 

Capacitor Start C-Frame Motors

View 4 Products
 Capacitor Start C-Frame Motors
View 4 Products
Capacitor Start C-Frame Motors Are Ideal For Belt-Driven And Geared Applications.

Motors are made with a C-frame mounting build. Completely enclosed and fan-cooled. Reversible rotation. Single speed. Choose from 1/4 to 1HP motors.

Click for more

Capacitor Start General Purpose Motors

View 4 Products
 Capacitor Start General Purpose Motors
View 4 Products
Capacitor Start General Purpose Motors Are Ideal For Compressors, Pumps, Conveyers And More.

Capacitor Start General Purpose Motors feature a high start torque for effective operation. Open drip-proof build makes this motor ideal for continuous duty applications. Rigid base provides stability and motor direction is reversible. Motors operate at 1725 RPM. 40° ambient temperature. Click for more
 

Carbonator Pump Motors

View 4 Products
Carbonator Pump Motors
View 4 Products
Carbonator Pump Motors Are Ideal For Use With Carbonating And Circulation Pumps.

Carbonator Pump Motors are solidly manufactured for long lasting durability and dependability. Open drip-proof enclosure and sleeve bearing. Includes a carbonator pump hub and resilient base. 5-5/8"diameter. Single shaft. 48Y frame. Automatic overload. Operate at 1725 RPM. Click for more

Adjustable Speed Package

View 1 Product
 Adjustable Speed Package
View 1 Product
Packard® Adjustable Speed Package Is Ideal For A Wide Range Of Industrial Applications.

Adjustable speed package includes a removable base and C-face mounting. Totally enclosed fan-cooled motor is reversible. 4-1/4” diameter. One-speed motor operates at 1725 RPM.

Click for more
   
A.O. Smith K1030, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/3HP

A.O. Smith K1030, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/3HP

From $99.95
More Info
Add to Cart
A.O. Smith EL2022, Oil Burner Motor - 3450 RPM 115 Volts

A.O. Smith EL2022, Oil Burner Motor - 3450 RPM 115 Volts

From $72.95
More Info
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
(70)