Browse Electric Motors-HVAC

(2,539 items)

Recently Viewed

Categories

  • US Motors Shaded Pole & PSC, Unit Heater Fan Motors

    US Motors Shaded Pole & PSC, Unit Heater Fan Motors
    See all 7 items in product family
    US Motors Shaded Pole & PSC, Unit Heater Fan, 1/6 HP, 1-Phase, 1075 RPM Motor
    • Shaded Pole & Permanent Split Capacitor
    • Unit Heater Fan
    • 5.0
    • 5.6 & 6.3 Diameter
    • Totally Enclosed Air Over (TEAO)
    • Stud Mount
    • Single Speed
    Click for more
  • Marathon Motors Unit Heater Motors

    Marathon Motors Unit Heater Motors
    See all 5 items in product family
    Marathon Motors Unit heater Motors Are Used Replacement Motors For Unit heaters.

    Marathon Motors Unit heater Motors are solidly manufactured for long lasting durability and dependability. 1 and 3 Phase, continuous duty Totally Enclosed Air Over (TEAO) type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Air over motors need to be mounted within the airstream for proper cooling. Wide selection of 115 units are available in 1/6, 1/4 and 1/3 horsepower, 1075 and 1625 RPM with 48TY Resilient Base mounting.

    Click for more