Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(202 Items)
Sub Category
Pallet Trucks-All Terrain (5)
Remove
Narrow Your Results By:
Capacity Lbs
2000 (3)
4000 (2)
Type
All Terrain Pallet Truck - Manual (1)
All Terrain Pallet Truck - Powered (4)
Fork Length Inches
32 (1)
36 (2)
48 (2)


      Items
Forklift Truck Carriage Bumper for Class ll Carriage Forklift Truck Carriage Bumper for Class ll Carriage
Forklift Truck Pallet Dumper 2000 Lb. Capacity Forklift Truck Pallet Dumper 2000 Lb. Capacity
Forklift Truck Fork Caddy Forklift Truck Fork Caddy
      Categories
Pallet Trucks & Jacks
Machinery Guards
Lift Trucks



All Terrain Pallet Trucks, Pallet Jacks
All Terrain Pallet Trucks, Pallet Jacks Goes Where No Ordinary Pallet Truck Can Go!

All terrain pallet jacks are ideal for use at construction sites, lumber yards, nurseries and golf courses. The huge load and steer wheels roll smoothly over rough and uneven surfaces. These pallet jacks feature sealed wheel bearings for extended life in outdoor environments. Strong welded steel frame. 1 Year Limited Warranty.

The Manual Pallet Jack operates like a standard pallet truck with a pump handle and 3-function hand control (raise, neutral, lower). Features 17” pneumatic load wheels, 10” pneumatic steer wheels and forks that adjust from 9-1/2” to 26” wide. 50” usable straddle width between outriggers. 120 degree steer arc.

The Powered Pallet Truck has a 6HP Briggs & Stratton gas engine offering power traction drive and power fork lift. Safety handle includes forward/reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. Features 18” foam-filled drive wheels, 13” pneumatic steer wheels and forks that adjust from 8” to 36” wide. 52” usable straddle width between outriggers. 150 degree steer arc.
These items can be found on Page 129 of the INDUSTRIAL CATALOG APRIL-JULY 2012

All Terrain Pallet Trucks, Pallet Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TRUCK TYPE CAP. LBS. L" W" L" W" LOWERED RAISED IMAGE MODEL QTY PRICE
All Terrain Pallet Truck - Manual2000324486439
WB241674$649.00
All Terrain Pallet Truck - Powered20003647879312
WB251410$5,739.00
All Terrain Pallet Truck - Powered20004849079312
WB251411$6,189.00
All Terrain Pallet Truck - Powered40003647879312
WB241722$6,269.00
All Terrain Pallet Truck - Powered40004849079312
WB251412$6,719.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(64)