Browse Pallet Trucks & Jacks

(323 items)

Narrow Your Results

Availability

Free Shipping

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Premium Pallet Jack Trucks

    Premium Pallet Jack Trucks
    See all 36 items in product family
    Pallet Jack Trucks Lift And Transfer Heavy Duty Merchandise And Materials In Warehouses, Loading Docks, Inside Trucks And Other Industrial Environments.

    Pallet Jack Trucks are solidly manufactured for long lasting strength, durability and dependability. Combination pallet truck and hydraulic jack provides exceptional maneuverability and flexibility of operation. Looped safety handle features fingertip control to raise and lower load for easy positioning. Features self-contained hydraulic system with wide turning radius. Tapered forks with ramped tips allow for easy pallet entry and exit. Available load capacities are 4500, 5000, 5500, 6600, and 8000 lbs. Dimensions vary per model.
    Click for more
  • Adjustable Fork Width Pallet Jack Trucks

    Adjustable Fork Width Pallet Jack Trucks
    See all 4 items in product family
    Pallet Trucks With Adjustable Fork Width are Used By Warehouses, Loading Docks, Inside Trucks For Material Transfer Applications.

    Pallet Trucks With Adjustable Fork Width are solidly manufactured for long lasting strength, durability and dependability. Looped safety handle features fingertip control to raise and lower load for easy positioning. Self-contained hydraulic system with wide turning radius. Tapered forks with ramped tips allow for easy pallet entry and exit. Sturdy steering and load wheels provide easy mobility and maneuverability. Adjustable Fork Width models allow greater flexibility and load bearing control. Available in 2200 and 5500 load capacity models with 36, 45-1/4 and 48 inch fork lengths and 16 to 20, 13 to 27 or 21 to 27 inch adjustable fork widths.

    Click for more
  • Wesco® Extra-Long Fork Pallet Jack Trucks

    Wesco® Extra-Long Fork Pallet Jack Trucks
    See all 4 items in product family
    Long Forks Allow Specialized Extended Length Skids to be Lifted & Moved.

    These pallet jacks feature longer forks that reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral), floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 102.5° turning radius. Limited 2 Year Warranty.
    Click for more
  • Pallet Jack Trucks with Cargo Backrest

    Pallet Jack Trucks with Cargo Backrest
    See all 2 items in product family
    Backrest Allows Higher and Safer Stacking of Cargo.

    With an integral cargo backrest, these pallet trucks allow you to carry stacked boxes and other taller loads safely and easily. Steel backrest is factory installed on the truck. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet jacks feature a 3-function hand control (raise, neutral and lower) and offer a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. 6" wide tapered forks include entry and exit rollers for smooth operation. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels.
    Click for more
  • Super Low-Profile Pallet Jack Trucks

    Super Low-Profile Pallet Jack Trucks
    See all 3 items in product family
    Low Profile Pallet Trucks Are Used For Warehouses, Loading Docks, Inside Trucks And Other Heavy Duty Merchandise Or Material Transfer Applications.

    Low Profile Pallet Trucks are solidly manufactured for long lasting strength, durability and dependability. 1-1/2 inch lowered height is used for managing extra low to the ground loads. Looped safety handle features fingertip control to raise and lower load for easy positioning and maneuverability with wide turning radius. Tapered forks with ramped tips allow for easy pallet entry and exit.
    Click for more
  • 11,000 Lb. Capacity Pallet Jack Truck

    11,000 Lb. Capacity Pallet Jack Truck
    See all 1 items in product family
    Lift And Move 11,000 Lbs.!

    This high capacity pallet jack has a rugged, double-channel reinforced structural steel frame that handles loads up to 5-1/2 tons! The solid steel pump mount and extra heavy-duty pump with high-pressure seals and a hardened chrome-plated piston provides years of service. Adjustable solid steel tie rods maintain proper roll-ability of the pallet truck. Steel steer wheels and twin steel load rollers ensure secure load movement in the most rugged environments. Frame includes integral tow loops. The safety loop handle has 3-function hand control (raise, neutral, lower). Tapered 23”W x 45-1/2”L forks. Durable powder coat finish. 2 Year Limited Warranty.

    Click for more
  • Wesco® Pallet Jack Truck with Hand Brake

    Wesco® Pallet Jack Truck with Hand Brake
    See all 1 items in product family
    Pallet Jack includes a Hand Operated Brake to Help Maneuver Loads on Inclines!

    This pallet truck comes equipped with a hand operated disc brake assembly to safely slow the progress of travel down inclines, offering less back, arm and leg strain. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 200° turning radius. 2 Year Limited Warranty.
    Click for more
  • Vestil Roll Moving Pallet Jack Trucks

    Vestil Roll Moving Pallet Jack Trucks
    See all 4 items in product family
    Pallet Jack is designed to Move Rolls of Steel, Aluminum or Paper and Reels of Wire!

    These unique pallet trucks lift and transport rolls of material with ease. With a service range of 0" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the pallet jack. Functions like any standard pallet truck with a convenient 3-stage (raise, neutral, lower) fingertip control and a safety loop handle. Rolls smoothly on 7-7/8" polyurethane steer wheels and 3-1/8" polyurethane load rollers.
    Click for more
  • Wesco® 4-Way Entry Pallet Jack Truck

    Wesco® 4-Way Entry Pallet Jack Truck
    See all 1 items in product family
    Load, Position and Unload 4-Way Entry Pallets from all sides.

    This pallet jack is used for pallets with 4-way entry, as its unique fork design allows the forks to fit into the side cut-out openings on four-way pallets. Truck allows maximum trailer load density, which usually restricts fork entry from adjoining pallets, and can also be used for standard two-way pallets and skids. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 6" polyurethane steer wheels and 1.7" steel load wheels. Reinforced 6-3/4" wide tapered forks. 101#176; turning radius. Limited 3 Year Limited Warranty.
    Click for more
  • Wesco® Foot-Pump Operated Pallet Jack Truck

    Wesco® Foot-Pump Operated Pallet Jack Truck
    See all 1 items in product family
    Unique Pallet Truck Offers Foot or Hand Pump Operation!

    This pallet truck easily lifts and lowers loads using the conventional hand operated pump, but it also includes a patent pending foot operated pedal that allows it to be used in confined spaces when pumping the handle just won't work. Heavy duty hydraulic pump with safety overload bypass valve smoothly raises and lowers skids or pallets minimizing product damage. Pallet truck has an ergonomic rubber coated handle that improves grip and a 3-position fingertip control (raise, lower, neutral). Adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 8" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks include rollers to ensure easy pallet entry and exit. 200° turning radius. 5 Year Limited Warranty.
    Click for more
  • Vestil Wheel Nose Pallet Jack Trucks

    Vestil Wheel Nose Pallet Jack Trucks
    See all 2 items in product family
    Position or Retrieve Pallets or Skids stored closely in a row.

    The Wheel Nose Pallet Truck features a unique design that allows tight positioning of pallets end-to-end. The fork ends are set back from the front load rollers, exposing the rollers, allowing closely positioned pallets to be picked up and moved. The unit has a spring-loaded rubber grip handle with a three position lever control (raise, lower, neutral) for easy operation and maneuvering. Skid truck includes two articulating 7-¾" polyurethane steer wheels and two 2-¾" polyurethane load wheels.
    Click for more
  • Vestil "Big Wheel" Bulk Container Pallet Jack Truck

    Vestil
    See all 1 items in product family
    Big Wheel Pallet Truck Uses Less Pushing And Pulling Force When Transporting Large Heavy Loads Across Floors.

    This pallet truck offers an alternative to fork trucks, making it easier to move loaded bulk containers and tubs with a load capacity of up to 4,500 lbs! Moves easily on 8" poly-on-steel steering wheels. Steel forks includes 4" x 3-1/2" load rollers. Forks are adjustable from 6-1/2" to 16-1/8"H and measure 51-1/2"L x 26-3/4"W overall. Ergonomic handle includes 3-position handle for easy lifting and lowering.
    Click for more
  • Pramac Non-Metallic Recyclable Pallet Jack Truck

    Pramac Non-Metallic Recyclable Pallet Jack Truck
    See all 1 items in product family
    Innovative Pallet Truck has High Strength and Low Environmental Impact.

    This Pallet Truck is the only one in the world made with the aid of non-metallic materials. Techno-polymer plastic compound is extremely lightweight, highly maneuverable with no permanent deformation. Pallet jack can be used in a wide range of temperatures, making it ideal for in cold storage or wet environments, and sterile clean rooms. Structural surface integrity remains consistent in the presence of corrosive agents. Galvanized steel pump and components allow for easy wash-down. Ergonomic handle features three-position handle (Raise – Neutral – Lower) and quick-lift pump design requires only 9 strokes to reach full fork lift height. White nylon wheels and load rollers will not mar floors.
    Click for more
  • Hercules Premium Pallet Trucks

    Hercules Premium Pallet Trucks
    See all 2 items in product family
    Hercules Premium Pallet Trucks Provide Pallet Mobility For Applications Including Industrial, Shipping, Storage And More.

    Hercules Premium pallet trucks are made of high quality materials for long lasting durability. Pump action tow bar raises truck forks allowing pallet transport and mobility. Release trigger lowers forks for pallet discharge. Powder coat finish provides corrosion resistance. Weight capacity is 6600 lbs. Fork width dimensions are 21" and 27".
    Click for more