Browse Pallet Trucks & Jacks

(323 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Self-Propelled Electric Power Pallet Jack Trucks

    Self-Propelled Electric Power Pallet Jack Trucks
    See all 20 items in product family
    Self Propelled Electric Power Pallet Trucks And Jacks Provide Functional And Efficient Commercial Or Industrial Material Handling Applications.

    Self Propelled Electric Power Pallet Trucks And Jacks are manufactured of heavy duty solid steel construction for long lasting durability and dependability. Various type fully powered electric pallet trucks easily lift and lower loads with the push of a button. Easily maneuver loads up ramps, inside trailers and around docks and warehouses on sturdy polyurethane steering and load wheels. Feature fully controlled ergonomic handles, variable speed operation for use in tight quarters and safety release automatic braking systems. 6V, 8V, 12V and 24V models are available in various recognized brands with 2500 to 4500 lb. load capacities and 20, 20-1/2, 21-1/2, 25, 25-1/2, 26-1/2 and 27 inch width, 45, 45-1/4, 45-1/2, 47, 48 and 96 inch length fork dimensions.

    Click for more
  • Semi-Electric Self-Propelled Pallet Jack Trucks

    Semi-Electric Self-Propelled Pallet Jack Trucks
    See all 4 items in product family
    Battery Powered Drive Provides Functional Benefits at a Lower Cost.

    Semi-Electric Self-Propelled Pallet Trucks and Jacks are manufactured of heavy duty solid steel construction for long lasting durability and dependability. Feature 24V DC brushless motors for effortless material handling and skid moving capability. Include multi-function ergonomic pump handles, sturdy dual tapered fork design and rugged polyurethane wheels for easy mobility and maneuverability. 2200 and 3300 lb. load capacity models are available.
    Click for more
  • Vestil Self-Propelled Electric Pallet Jack Scale Trucks

    Vestil Self-Propelled Electric Pallet Jack Scale Trucks
    See all 2 items in product family
    These Fully Powered Electric Pallet Trucks Weigh And Move Loads In Seconds For Increased Productivity And Worker Safety!

    Verify inbound and outbound freight right on your pallet truck and then move your loads with ease. LCD Scale, with 1-3/8” H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries that offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

    3000 Lb. Capacity Model has 0.7 KW drive and 1.3 KW lift motors.

    4500 Lb. Capacity Model has 1.2 KW drive and 2.0 KW lift motors.
    Click for more
  • Vestil Self-Propelled Electric Power Pallet & Skid Inverters - Tilters

    Vestil Self-Propelled Electric Power Pallet & Skid Inverters - Tilters
    See all 1 items in product family
    Combines The Features And Benefits Of A Rider Pallet Truck With A Pallet Inverter & Tilter To Help Transport, Tilt And Rotate Loads Quickly And Easily With One Machine!

    Portable Pallet and Skid Inverter and Tilter is designed to invert loads for pallet changing and inverting inventory. Mobile Pallet Inverters and Tilters are also used for transferring loads to slip sheets, straightening or “squaring up” loads, and replacing damaged goods at the bottom of a pallet without the need for manual restacking. This battery operated pallet truck includes a rider platform to move along with truck while transporting loads. DC power lift and drive motors provide safe and efficient operation. Features a bench top 110V AC battery charger. This inverter pallet jack has a 2000 lb. capacity. Fork opening adjusts from 31-1/2” to 47-1/2”H.

    For load inversion, simply enclose the load by lowering top and bottom forks, tilt load 90°, and manually rotate 180° until locked into position, lower the load and you’re ready to transport inverted load. This pallet jack allows you to simply lift and tilt loads using hand control levers. Other features include battery gauge, hand throttle controls with belly safety reverse, and twin hydraulic cylinders. The electric pallet truck includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 1.2 KW drive and 2 KW lift motors and offers a minimum of 5 hours service per charge. 1 Year Limited Warranty.

    NOTE: Only for use with Single-faced Pallets, Skids and Bulk Containers.

    Click for more