Browse Pallet Trucks & Jacks

(341 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Self-Propelled Electric Power Pallet Jack Trucks

    Self-Propelled Electric Power Pallet Jack Trucks
    See all 17 items in product family
    Self Propelled Electric Power Pallet Trucks and Jacks provide Functional and Efficient Commercial or Industrial Material Handling Applications.

    Self Propelled Electric Power Pallet Trucks and Jacks are manufactured of heavy duty solid steel construction for long lasting durability and dependability. Various type fully powered electric pallet trucks easily lift and lower loads with the push of a button. Easily maneuver loads up ramps, inside trailers and around docks and warehouses on sturdy polyurethane steering and load wheels. Feature fully controlled ergonomic handles, variable speed operation for use in tight quarters and safety release automatic braking systems. 6V, 8V, 12V and 24V models are available in various recognized brands with 2500 to 4500 lb. Load Capacities and 20 to 27 inch Fork Width and 45 to 96 inch Fork Length dimensions.
    Click for more
  • Semi-Electric Self-Propelled Pallet Jack Trucks

    Semi-Electric Self-Propelled Pallet Jack Trucks
    See all 4 items in product family
    Battery Powered Drive provides Functional Benefits at a Lower Cost.

    Semi-Electric Self-Propelled Pallet Trucks and Jacks are manufactured of heavy duty solid steel construction for long lasting durability and dependability. Feature 24V DC brushless motors for effortless material handling and skid moving capability. Include multi-function ergonomic pump handles, sturdy dual tapered fork design and rugged polyurethane wheels for easy mobility and maneuverability. 2200 and 3300 lb. load capacity models are available.
    Click for more
  • Vestil Self-Propelled Electric Pallet Jack Scale Trucks

    Vestil Self-Propelled Electric Pallet Jack Scale Trucks
    See all 2 items in product family
    These Fully Powered Electric Pallet Trucks Weigh And Move Loads In Seconds For Increased Productivity And Worker Safety!

    Verify inbound and outbound freight right on your pallet truck and then move your loads with ease. LCD Scale, with 1-3/8” H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries that offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

    3000 Lb. Capacity Model has 0.7 KW drive and 1.3 KW lift motors.

    4500 Lb. Capacity Model has 1.2 KW drive and 2.0 KW lift motors.
    Click for more