Browse Pallet Trucks & Jacks

(340 items)

Narrow Your Results

Availability

Power

Type

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • High-Lift Skid Jack Trucks

    High-Lift Skid Jack Trucks
    See all 30 items in product family
    High Lift Skid Jack Trucks provide Efficient and Operator Safe Material Handling for Commercial or Industrial Applications.

    High Lift Skid Jack Trucks are made of heavy duty solid steel construction for long lasting durability and dependability. Various types are Hand Operated, Foot Operated, Hybrid Hand Operated/Battery Powered or Battery Powered Trucks. Raise the top of the load to a convenient working height for easy mobility and maneuverability. Raised heights range from 31" - 33-1/3". Lowered heights range from 3.3" - 3.6". Load capacities are 1100 - 3300 lbs. Other dimensions vary per model.

    Note: For use with Single-Faced Pallets, Skids and Bulk Containers only. Not for use with Pallets with understructure.
    Click for more
  • Portable Container, Pallet & Skid Tilters

    Portable Container, Pallet & Skid Tilters
    See all 2 items in product family
    Portable Container, Pallet & Skid Tilters Increase Productivity and help Reduce Back Injuries associated with Reaching and Lifting Heavy Items from Containers.

    Portable Container, Pallet & Skid Tilters are infinitely adjustable with a tilt angle between 0 and 90 degrees, and the short operator reach allows easy access to containers or skids. Durable powder coat finish. 3-1/2" lowered height, 22-1/2"W x 32"L forks and 6-1/2" fork width. The Skid and Pallet Tilt Trucks feature 6" polyurethane steer wheels with brakes and 3" load wheels. 1 Year Limited Warranty.

    Hand Operated Tilter has a dual position pump allowing separate control of 11" lift and 90 degree tilt. The Pallet Truck style handle offers easy lifting and steering.

    Battery Powered Tilter includes 12V battery, 8 amp charger, and remote hand control with a 4' coil cord. The ergonomic push handle allows easy steering. Features safety battery disconnect and the emergency-stop on the cylinder prevents collapse in the event of hydraulic pressure loss.

    Note: For use with Single-Faced Pallets, Skids and Bulk Containers. Not for use with Pallets with understructure.
    Click for more
  • Bishamon® Unilift™ Pallet Transporter and Positioner

    Bishamon® Unilift™ Pallet Transporter and Positioner
    See all 1 items in product family
    Bishamon® Unilift™ Pallet Transporter and Positioner Maneuvers like a Pallet Jack and Lifts like a Stacker!

    The Bishamon® Unilift™ is the only Pallet Truck available that can transport and lift a closed bottom pallet or skid without straddling it. Before this innovative product was designed, Straddle Stackers were the only machines available that could move and lift a pallet, but they can be difficult to maneuver. The Bishamon® Unilift™ rolls, steers and maneuvers like a typical Pallet Truck, enabling easy transport and precise load positioning. Combining these features with the ability to raise a pallet to an ergonomic working height improves worker productivity and safety while reducing operator stress and strain.

    Pallet Transporter and Positioner features a 24V DC lift motor/battery system, and on-board battery charger. Lift Truck outriggers are electro-mechanically controlled and feature integral position sensors. Electronic operator console offers lift and lower controls, dual function key/battery disconnect switch, outrigger position LED’s and battery status LED. Durable powder coat finish. Shipped assembled.
    Click for more
  • Vestil Tilt Master 12V DC Straddle Tilter

    Vestil Tilt Master 12V DC Straddle Tilter
    See all 1 items in product family
    Vestil Tilt Master 12V DC Straddle Tilter Tilts Products from Ground Level to a Comfortable Operator Working Height.

    Vestil Tilt Master 12V DC Straddle Tilter lifts and positions filled Tote Boxes, Baskets or Pallets without the need of a Forklift truck or Lift Table. This 90° Tilter will transport completed products from work station to work station with ease, and doubles as a Pallet Truck and a portable Tilt Table. Straddle design and adjustable width forged steel forks allow the unit to be used with virtually any kind of container, pallet or skid. Tilter features a 12V DC powered lifting motor and a push button hand control with 8' coiled cord for maximum efficiency. On-board 110V AC battery charger is standard. Mobile Tilter has a thin profile to allow the operator to get as close to the load as possible and is equipped with a floor lock for stationary positioning. Folding ergonomic handle has dual steering grips for quick and easy maneuverability. Rolls smoothly on 2 swivel and 2 rigid polyurethane casters. All steel construction features a durable blue enamel finish.
    Click for more
  • High-Lift Skid Jack Trucks with Integral Scale

    High-Lift Skid Jack Trucks with Integral Scale
    See all 2 items in product family
    High-Lift Skid Jack Trucks with Integral Scale Quickly Verifies Inbound and Outbound Freight!

    High-Lift Skid Jack Trucks with Integral Scale raise, lower and weigh single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Scale operates on (4) AA batteries (included) with automatic shut-off after 3 minutes. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Ergonomic handle offers operator comfort. Non-Telescoping design features a higher back rest for additional load support. Rolls smoothly with 7-¾" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service.

    Hand Operated High Lift operates like a conventional Pallet Truck with a three-position hand control (lift-lower-neutral).

    Battery Powered High Lift can raise skids effortlessly (11 second unloaded lift time; 19 second loaded lift time). 70AH 12 V battery and 6 amp battery charger are included. Scale operates on the Lift Truck's batteries.

    Note: For use with Single-Faced Pallets, Skids and Bulk Containers only. Not for use with Pallets with understructure.
    Click for more
  • Wesco® Stainless Steel High-Lift Skid Trucks

    Wesco® Stainless Steel High-Lift Skid Trucks
    See all 2 items in product family
    Wesco® Stainless Steel High-Lift Skid Trucks are used for Corrosion-Resistant and Clean Room Applications.

    Wesco® Stainless Steel High-Lift Skid Trucks are constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Ergonomic design eliminates bending and cuts down on back injuries, as forks can be raised from 3.3" to 31-½"H. Rolls easily on 6" nylon steer wheels and 3" nylon load rollers. 1 Year Limited Warranty.

    Hand Operated Skid Lift features a premium hydraulic pump and chain mechanism. Handle has a safety loop with three position fingertip control.

    Battery Powered Skid Lift features a DC power unit to raise skids effortlessly in 12 seconds. A deep-cycle 12V battery and 110V battery charger are included.

    Note: For use with Single-faced Pallets, Skids and Bulk Containers; Not for use with Pallets with understructure. Closed Pallets must be placed on top of the forks.
    Click for more