Browse Platform Trucks

(1,155 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Aluminum Diamond Deck Platform Trucks

    Aluminum Diamond Deck Platform Trucks
    See all 59 items in product family
    Aluminum Diamond Deck Platform Trucks Provide Slip-Resistant Transport Of Bulk Items, Packages, Boxes Or Products.

    Aluminum Diamond Deck Platform Trucks are solidly made of lightweight corrosion resistant aluminum for long lasting strength, durability and dependability. Slip-resistant diamond tread deck surface design helps to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Global Equipment, Hamilton, Magliner, Valley Craft and Vestil brands offer wide selection of various size platform trucks with ergonomic push handles and sturdy Polyurethane, Rubber, Pneumatic, Polylast or Versa-Tech material 5, 6, 8, 10 or 12 inch diameter wheels for easy transport. Available in 24, 30, 36 and 42 inch widths, 36, 48, 56, 60 and 72 inch lengths and 1000, 1200, 1400, 1500, 1600, 2000, 2400 and 3600 lb. load capacities.
    Click for more
  • Aluminum Smooth Deck Platform Trucks

    Aluminum Smooth Deck Platform Trucks
    See all 21 items in product family
    Aluminum Smooth Deck Platform Trucks Transport Bulk Items, Packages, Boxes And Other Material Handling Products.

    Aluminum Diamond Deck Platform Trucks are solidly made of lightweight corrosion resistant aluminum for long lasting strength, durability and dependability. Smooth surface design facilitates positioning or removal of items from deck. Non-marring integral corner bumpers protect walls. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle. Casters available in Polyurethane, Rubber, Pneumatic or Poly-on-Steel material with 5, 6 or 8 inch diameter wheels for easy transport. Available load capacities are 1000, 1200, 1400, 1900, 2000, 2400 and 3600 lbs. Dimensions vary per model.

    Click for more
  • Vestil Aluminum Channel Deck Platform Trucks

    Vestil Aluminum Channel Deck Platform Trucks
    See all 3 items in product family
    These Aluminum Platform Trucks offer Rugged, Dependable Service at an Affordable Price.

    Used for commercial, industrial and warehouse applications. Extruded aluminum deck sections are built for high load capacities, durability, and shock-resistance. Inlcludes a removable polished steel handle. Moves easily on 5" x 2" Poly-on Steel casters (2 Swivel, 2 Rigid).
    Click for more