Browse Platform Trucks

(1,167 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks

    Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks
    See all 27 items in product family
    A wide variety of material handling trucks for route distributors, salespeople and warehousing. Comfortable, ergonomically designed handles fold down for compact storage. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuver easily.
    Click for more
  • 3-in-1 Folding Plastic Platform Trucks

    3-in-1 Folding Plastic Platform Trucks
    See all 2 items in product family
    Unique deck trucks feature a 3-way handle that locks in an upright "push" position, a "pull-behind" tow position or a fold-down dolly position. Rugged structural foam plastic platform won't rust, chip or dent and features a honeycomb reinforced underside for added strength and durability. Rolls smoothly with 5" non-marking wheels, 2 swivel and 2 rigid.
    Click for more
  • Magliner® Six-Wheel Foldable Merchandise Truck

    Magliner® Six-Wheel Foldable Merchandise Truck
    See all 1 items in product family
    Unique Platform Truck Folds Flat Quickly And Easily For Convenient Storage In The Trunk Of Your Car.

    Aluminum hand truck helps increase productivity by offering quick and easy folding. Dual sections provide flexibility, as the truck can be used with or without extension depending upon the size of the load. Six-wheel design allows portable package truck to turn on its own radius and maneuvers easily through store aisles. Platform deck features non-slip grating to keep loads in place during transport. Moves smoothly with two 8” balloon cushion wheels and four 5” swivel rubber casters (two with brakes to prevent truck from moving on inclines.) Shipped assembled.
    Click for more
  • Ergo Handle Folding Aluminum Platform Trucks

    Ergo Handle Folding Aluminum Platform Trucks
    See all 2 items in product family
    Lightweight Platform Truck Folds for Compact Storage.

    This versatile platform truck offers an ergonomically designed handle that reduces strain on the wrist and hands when pushing and steering loads. This unique handle also folds down via a quick-release mechanism allowing the truck to be stored in confined spaces. Sturdy, lightweight aluminum construction handles bulk loads with ease, and deck has a ribbed surface to help prevent packages from sliding off. Rolls smoothly on 7" mold-on rubber wheels, two swivel and two rigid. Assembles easily.
    Click for more
  • Relius Folding Platform Trucks

    Relius Folding Platform Trucks
    See all 7 items in product family
    Relius Folding Platform Trucks Allow Ergonomic Loading, Mobility And Transport For Retail, Distribution, Medical And More.

    Folding platform trucks are made of steel for long lasting durability. 3-position handle increases leverage, enhances maneuverability and improves safety. Trucks feature non-skid platform surface for stability and non-marking casters for mobility. Unit folds flat for transport or storage. Weight capacities are 330, 660 and 1100 lbs.
    Click for more