Browse Platform Trucks

(1,032 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Deck Platform Trucks

    Plastic Deck Platform Trucks
    See all 25 items in product family
    Plastic Platform Trucks Are Available In Various Dimensional Sizes, Load Capacities And Configurations.

    Plastic Platform Trucks are solidly constructed for long lasting strength, durability and dependability. Non-skid, structural foam plastic deck is resistant to rust, chemicals, dents and temperature fluctuations. Stands up to harsh weather conditions and cleans easily. Enamel coated handles withstand varying climates and have easy-grab soft surface. Fixed or Folding handles. Maneuver easily on 2 swivel, 2 rigid casters. Feature 4, 5, 6, and 8 inch diameter Rubber, Polyurethane, Mold-On Rubber, Pneumatic or Polyolefin wheels. Dimensions vary per model. Load capacities range from 265 - 1200 lbs.
    Click for more
  • Akro-Mils® VERSA/Deck™ Plastic Platform Trucks

    Akro-Mils® VERSA/Deck™ Plastic Platform Trucks
    See all 31 items in product family
    Create your Transporting System with different combinations of Decks, Casters and Handles to rearrange on a Single Truck!

    Non-skid, structural foam plastic deck is resistant to rust, chemicals, dents and temperature fluctuations. Stands up to harsh weather conditions and cleans with ease. Enamel coated handles withstand varying climates and have easy-grab soft surface. Maneuvers easily on 2 swivel, 2 rigid casters.
    Click for more
  • Rubbermaid® Convertible Plastic Platform Trucks

    Rubbermaid® Convertible Plastic Platform Trucks
    See all 2 items in product family
    Innovative Design Quickly Transforms from a Platform Truck to a Two Shelf Cart!

    Rubbermaid has been known to design unique products, so it's not surprising that they came up with this convertible truck. Simple push button release allows the cart to be configured into Three Different Material Handling Products:

    Flat Bed Platform Truck configuration offers a 52"L x 24"W flat deck for moving oversized loads. Platform position offers 1000 lb. capacity.
    Twin Handle U-Boat Platform Truck position features twin handles on the 52"L x 24"W flat deck to help when stacking boxes and case goods. U-Boat position offers 1000 lb. capacity.
    Two Shelf Utility Cart position offers a 44"L x 24"W mobile stock cart with a 750 lb. capacity. Deep top shelf lip helps prevent cargo from falling during transport.

    Precision engineered Duramold™ resin construction is virtually maintenance free and incorporates steel reinforcements for unsurpassed durability and service life. Textured deck has a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Convertible trucks include a repositionable accessory storage caddy for improved productivity. Ergonomically designed handle offers retaining clips to prevent unintended removal. Powder coated steel frame and handle for long life. Trucks roll smoothly on your choice of floor protective TPR rubber or cushion-ride pneumatic casters (4 swivel, 2 center-mounted rigid). Assembles easily.
    Click for more
  • Rubbermaid® Side Panel Plastic Platform Trucks

    Rubbermaid® Side Panel Plastic Platform Trucks
    See all 5 items in product family
    Rubbermaid Side Panel Platform Trucks Are Used For Transporting Small Packages And Materials In The Workplace.

    Rubbermaid Side Panel Platform Trucks are constructed with precision engineered Duramold™ resin deck with steel reinforcements and powder coated steel wire side panels for added support and long lasting durability. Side panels help retain cargo during transport and are individually removable to accommodate oversized loads with cut-outs for easy access to load. Deck is virtually maintenance free and provides a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed handles offer retaining clips to prevent unintended removal. Wheels offered in 3 styles provide mobility. Easy assembly. Capacities are 1,000 lbs, 1,200 lbs and 2,000 lbs. Color is Black/Red. Deck dimensions are 36" L x 24" W, 48" L x 24" W and 60" L x 30" W. Wheel types are Pneumatic, Rubber and TPR Rubber. Wheel diameters are 6" and 8".

    Click for more