Browse Platform Trucks

(902 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Deck Platform Trucks

    Plastic Deck Platform Trucks
    See all 30 items in product family
    Plastic Deck Platform Trucks are available in various Dimensional Sizes, Load Capacities and Configurations.

    Plastic Deck Platform Trucks are solidly constructed for long lasting strength, durability and dependability. Non-skid, structural foam plastic deck is resistant to rust, chemicals, dents and temperature fluctuations. Stands up to harsh weather conditions and cleans easily. Enamel coated handles withstand varying climates and have easy-grab soft surface. Available wheel types are Mold-on Rubber, Pneumatic, Polyolefin, Polyurethane and Rubber. Handle styles are Fixed, Removable, Removable & Stowable and Folding. Maneuver easily on 2 swivel, 2 rigid casters that are 4, 5, 6, and 8 inch diameters. Load capacities range from 265 - 2500 lbs. Other dimensions vary per model.
    Click for more
  • Rubbermaid® Convertible Plastic Platform Trucks

    Rubbermaid® Convertible Plastic Platform Trucks
    See all 2 items in product family
    Rubbermaid® Convertible Plastic Platform Trucks features an Innovative Design that Quickly Transforms from a Platform Truck to a Two Shelf Cart!

    Rubbermaid® has been known to design unique products, so it's not surprising that they came up with this Convertible Truck. Simple push button release allows the cart to be configured into Three Different Material Handling Products:

    Flat Bed Platform Truck configuration offers a 52"L x 24"W flat deck for moving oversized loads. Platform position offers 1000 lb. capacity.
    Twin Handle U-Boat Platform Truck position features twin handles on the 52"L x 24"W flat deck to help when stacking boxes and case goods. U-Boat position offers 1000 lb. capacity.
    Two Shelf Utility Cart position offers a 44"L x 24"W mobile stock cart with a 750 lb. capacity. Deep top shelf lip helps prevent cargo from falling during transport.

    Precision engineered Duramold™ resin construction is virtually maintenance free and incorporates steel reinforcements for unsurpassed durability and service life. Textured deck has a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Convertible Trucks include a repositionable accessory storage caddy for improved productivity. Ergonomically designed handle offers retaining clips to prevent unintended removal. Powder coated steel frame and handle for long life. Trucks roll smoothly on your choice of floor protective TPR rubber or cushion-ride pneumatic casters (4 swivel, 2 center-mounted rigid). Assembles easily.
    Click for more
  • Rubbermaid® Side Panel Plastic Platform Trucks

    Rubbermaid® Side Panel Plastic Platform Trucks
    See all 5 items in product family
    Rubbermaid® Side Panel Platform Trucks are used for Transporting Small Packages and Materials in the Workplace.

    Rubbermaid® Side Panel Platform Trucks are constructed with precision engineered Duramold™ resin deck with steel reinforcements and powder coated steel wire side panels for added support and long lasting durability. Side panels help retain cargo during transport and are individually removable to accommodate oversized loads, and feature cut-outs for easier access to the load. Deck is virtually maintenance free and provides a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed handles offer retaining clips to prevent unintended removal. Wheels offered in 3 styles provide mobility. Easy assembly. Capacities are 1000 lbs, 1200 lbs and 2000 lbs. Wheel types are Pneumatic, Rubber and TPR Rubber. Wheel diameters are 6" and 8". Deck dimensions vary per Model.
    Click for more