Browse Platform Trucks

(1,028 items)

Narrow Your Results

Capacity Lbs.

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Jamco Stainless Steel Deck Platform Trucks

    Jamco Stainless Steel Deck Platform Trucks
    See all 8 items in product family
    Jamco Stainless Steel Deck Platform Trucks are used in Corrosive Applications at Labs, Restaurants and Hospitals.

    Jamco all-welded Stainless Steel Deck Platform Trucks are constructed with a premium 16-gauge #4 polished deck and 14-gauge caster mounts for years of service. Rolls smoothly on 2 swivel and 2 rigid casters. Comfortable removable stainless steel push handle offers easy maneuverability.
    Click for more
  • Lakeside® Stainless Steel Platform Trucks

    Lakeside® Stainless Steel Platform Trucks
    See all 4 items in product family
    Lakeside® Stainless Steel Platform Trucks allow Easy Transport of Heavy, Bulky Items.

    Lakeside® Stainless Steel Platform Trucks are used for transporting trays and food service supplies. Stainless Platform Trucks offer maximum maneuverability and ease of loading and unloading.

    Single Handle Stainless Platform Trucks include one tubular push handle for easy steering. Includes two 5" swivel casters and two 8" rigid wheels.

    Twin Handle Stainless Platform Trucks include 2 tubular push handles. Moves easily on 5" non-marring swivel casters. Twin Handle Truck is available in a 6-Wheel configuration that includes two 8" fixed center wheels.
    Click for more
  • DC Tech Stainless Steel Platform Truck

    DC Tech Stainless Steel Platform Truck
    See all 1 items in product family
    DC Tech Stainless Steel Platform Truck is for use in Wet or Corrosive Areas.

    DC Tech Stainless Steel Platform Truck is constructed with rustproof, continuous weld, 14 gauge T-304 stainless steel for long lasting durability and strength. Platform deck is manufactured from a single piece of heavy duty stainless steel material with 2" turned down edges. 38" U-shaped handle is easily removable for storage. 3-piece under carriage provides added strength. Platform is set atop four heavy duty 8" casters, (2 rigid, 2 swivel). No assembly required. Replacement rigid casters and swivel casters are also available. Capacity is 2500 lbs.
    Click for more