Browse Platform Trucks

(1,032 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Steel Deck Platform Trucks

    Steel Deck Platform Trucks
    See all 210 items in product family
    Steel Deck Platform Trucks Provide Easy Mobility and Transport Of Material Handling For Commercial, Industrial, Distribution Applications And More.

    Steel Deck Platform Trucks are made of steel for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Includes wheels and push handle for convenient maneuverability and handling. Available wheel types include Ace-Tuf, Full Pneumatic, Metal, Mold-On Rubber, Phenolic, Plastex, Pneumatic, Polyurethane and Rubber. Weight capacities range from 850 to 5000 lbs.. Dimensions vary per model.
    Click for more
  • Steel Grating Deck Depot Platform Trucks

    Steel Grating Deck Depot Platform Trucks
    See all 2 items in product family
    All-Weather Open Grated 60"L x 30"W Steel Deck!

    Rugged steel construction assures years of superior performance. Used for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck. Strong 2" x 1" tubular steel frame with 1/8" thick steel grates are welded to lateral steel understructure for additional support. 1-1/4" cross-braced pipe handle. Durable orange powder coat finish.

    Rolls smoothly on 6" x 2" mold-on rubber casters; 4 Wheel Truck has 2 swivel and 2 rigid casters; 6 Wheel Truck has two 8" rigid center casters and 4 swivel end casters that allow truck to turn on its own radius. Assembles easily.
    Click for more
  • Twin-Handle Steel Deck Platform Trucks

    Twin-Handle Steel Deck Platform Trucks
    See all 16 items in product family
    Twin Handle Steel Deck Platform Trucks provide Tubular Handles with Cross-Braces to help safely Transport Cargo in a variety of Work Environments.

    Twin Handle Steel Deck Platform Trucks are constructed of steel with a powder coat finish and other high quality materials for long lasting durability. Variety of types, capacities and popular brands available to meet job requirements. Dual tubular handles with vertical and horizontal braces help retain the load and provide bi-directional steering. Flat deck bed allows easy loading and unloading. 4 Wheel Truck and 6 Wheel Truck types are available. Capacities are 2,000 lbs., 3,000 lbs. and 3,600 lbs.. Deck dimensions, Wheel types and Wheel diameters vary per type. Quantity is 1.
    Click for more
  • Raised-Edge Steel Deck Platform Trucks

    Raised-Edge Steel Deck Platform Trucks
    See all 17 items in product family
    Raised Edge Steel Deck Platform Trucks provide safe, easy Transporting of Materials.

    Raised Edge Steel Deck Platform Trucks are constructed of steel with a powder coat finish and other high quality materials for long lasting durability. Variety of types, capacities and popular brands available to meet job requirements. Platform edges allow for cargo retention. Wheel materials vary to provide efficient mobility for moving heavy loads. Types are Platform Truck with Push Handle and Wagon Truck with Pull Handle. Capacities are 1,200 lbs., 1,600 lbs. and 2,000 lbs.. Dimensions, Wheel diameters and Wheel types vary per Model. Quantity is 1.
    Click for more
  • Little Giant® 6-Wheel Steel Deck Platform Trucks

    Little Giant® 6-Wheel Steel Deck Platform Trucks
    See all 10 items in product family
    Six-Wheel Steel Deck Platform Trucks Are Used For Warehouses, Stockrooms And More.

    Trucks include center-mounted rigid casters for a tight turning radius, used for use in limited spaces. Truck deck is made using reinforced 12 gauge steel for lasting durability. Removable pipe push handle with crossbraces extends 29" high off the deck. Available with Polyurethane Casters or Mold-On Rubber Casters. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Steel High-Deck Cushion-Load Platform Trucks

    Little Giant® Steel High-Deck Cushion-Load Platform Trucks
    See all 9 items in product family
    High Deck Cushion Load Platform Trucks Are Used For Transporting Heavy Items In Warehouses, Workshops And More.

    Trucks are made with axle-mounted load wheels and heavy-service swivel caster brackets used for large loads. Steel platform is built high to minimize bending when loading. Pneumatic tires are extra large for smooth mobility over any terrain. Removable crossbar handle allows easy maneuverability. Available in 6 different sizes. Choose from deck heights of 19" or 21". Trucks with 19" decks hold up to 1750 lbs. Trucks with 21" decks hold up to 2500 lbs. 1 Year Limited Warranty.
    Click for more
  • Deep-Wall Steel Deck Platform Trucks

    Deep-Wall Steel Deck Platform Trucks
    See all 5 items in product family
    Deep Wall Steel Platform Trucks are used for Retaining Cargo during Commercial or Industrial Transport Applications.

    Deep Wall Steel Platform Trucks are made of solid all-welded heavy gauge steel, and feature powder coated finished frames with removable tubular steel handles for long lasting strength, durability and dependability. Jamco and Little Giant® brands offer various size platform trucks with 3 or 6 inch depth lips designed to help retain cargo during transport applications. 5 or 6 inch diameter Phenolic or Polyurethane wheels provide easy mobility. Available in 2000 and 3600 lb. load capacities.
    Click for more
  • Jamco Long-Roll Steel Deck Platform Trucks

    Jamco Long-Roll Steel Deck Platform Trucks
    See all 8 items in product family
    Long Roll Platform Trucks are used for Longer Materials such as Carpeting, Lumber and Tubing.

    These Trucks have tubular removable side rails that stand 36"H above the deck to help keep longer cargo on the truck while moving. Durable 12 gauge steel platform is flush for easy loading and unloading. Bolt-on casters (2 swivel, 2 rigid) allow easy movement and convenient replacement. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Steel Deck Platform Trucks with Stake Handles

    Steel Deck Platform Trucks with Stake Handles
    See all 7 items in product family
    Steel Deck Platform Trucks with Stake Handles help keep Large Cargo in place during Transport Applications.

    Steel Deck Platform Trucks with Stake Handles are constructed of steel with a powder coat finish and other high quality materials for long lasting durability and dependability. Variety of types, capacities and popular brands available to meet job requirements. Tubular stakes stand high for retaining longer cargo. Flat deck bed allows easy loading and unloading. Wheel materials vary to provide efficient mobility for moving heavy loads. Capacities available from 1,200 lbs. up to 3,500 lbs.. Deck dimensions, wheel types and wheel sizes vary per type. Quantity is 1.
    Click for more
  • Nesting Steel Deck Platform Truck

    Nesting Steel Deck Platform Truck
    See all 1 items in product family
    Nesting Steel Platform Trucks are used for Warehouse, Shipping and Receiving Applications.

    Nesting Steel Platform Trucks are crafted from heavy-duty steel to provide long-lasting durability. Deck trucks require floor space of 48 inches long by 30 inches wide, and each additional nested trucks add only 12 inches to overall length. Finish in a durable powder coating.
    Click for more
  • Jamco Diamond-Plate Steel Deck Platform Trucks

    Jamco Diamond-Plate Steel Deck Platform Trucks
    See all 3 items in product family
    These Platform Trucks Features A 12 Gauge Diamond Plate Steel Deck For Superior Cargo Retention.

    Diamond plate steel cap provides superior ruggedness and keeps items on the truck during transport. 1-1/4" tubular removable handle makes movement easy. Durable 12 gauge steel platform has a flat surface for easy loading and unloading. Bolt-on casters (2 swivel, 2 rigid) allow easy movement and convenient replacement. Your choice of 5" Polyurethane or 8" Pneumatic casters. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Vestil All-Terrain Steel Deck Platform Trucks

    Vestil All-Terrain Steel Deck Platform Trucks
    See all 3 items in product family
    Vestil All-Terrain Steel Deck Platform Trucks are used for Nurseries, Warehouses, Farms or Manufacturing Environments.

    These Steel Deck Platform Trucks have extra-large Pneumatic Wheels designed to roll easily over various surfaces. The reinforced deck carries loads as heavy as 1500 pounds and features a scratch-resistant powder coated blue finish. The highly polished chrome handle is removable to accommodate bulky cargo. The truck is equipped with 2 swivel and 2 rigid 12 by 3-1/2 inch air-filled pneumatic casters for outdoor or indoor use.
    Click for more
  • Little Giant® Caster-Steer Steel Deck Trailers

    Little Giant® Caster-Steer Steel Deck Trailers
    See all 2 items in product family
    Little Giant® Caster Steer Steel Deck Trailers Are Used For Use As An Independent Platform Truck Or Connected As Part Of A Train Of Trailers.

    Trailers are built with a reinforced 12 gauge steel deck for lasting durability and strength. Heavy service casters are made to remain underneath the load at all times, providing stability to unevenly distributed loads. 8"” mold-on rubber wheels with cast iron centers and roller bearings provide smooth transport. Removable pipe push bar handle extends 29"” off the deck for easy maneuverability. Pin and clevis coupler may be used with most pintle hitches. Wishbone half of coupler stands upright when not in use. 11-1/2"”H deck. 1 Year Limited Warranty.
    Click for more
  • Perforated Steel Deck Platform Trucks

    Perforated Steel Deck Platform Trucks
    See all 12 items in product family
    Perforated Steel Deck Platform Trucks Provide Easy Transport Of Materials In Garages, Workshops And Other Commercial Environments.

    Perforated Steel Deck Platform Trucks are constructed of steel with a powder coat finish and other high quality materials for long lasting durability and dependability. Variety of types, capacities and popular brands available to meet job requirements. Perforated deck designed with clean, smooth perforations allows unwanted debris and moisture to pass through. Lip or flush edges available. Wheel materials vary to provide efficient mobility for moving heavy loads. Deck types are Flush Deck and Tray Deck. Color is Gray. Capacities are 1,200 lbs., 1,600 lbs. and 2,400 lbs.. Deck dimensions vary per type. Wheel types are Mold-On Rubber, Phenolic and Polyurethane. Wheel diameters are 5 in., 6 in., and 8 in.. Quantity is 1.
    Click for more
  • Vestil Industrial Scooter with Cargo Platform

    Vestil Industrial Scooter with Cargo Platform
    See all 1 items in product family
    Move Crates, Boxes and other Small Loads quickly throughout your Facility!

    Industrial Scooter offers a quick and safe method to move around the warehouse or factory. Sturdy foot rest includes a foot-operated rear brake that safely stops the scooter at the destination. Offers 330 lb. overall capacity (220 lb. rider), and 23"L x 27"W cargo platform holds up to 110 lbs. of cargo. Adjustable height handle bar controls the front wheel steering through narrow aisles and doorways, and features hand grips for operator safety. Rolls smoothly on 8" x 1-¼" high-performance wheels. Durable steel frame has a safety orange enamel finish. Assembles easily.
    Click for more
  • Vestil Steel Deck Platform Trucks with Integral Scale

    Vestil Steel Deck Platform Trucks with Integral Scale
    See all 2 items in product family
    Weigh and Move Loads with one Platform Truck!

    These versatile mobile steel deck trucks feature an integral scale that allows you to quickly verify inbound or outbound freight. Digital scale readout features a Tare feature, displays weight in lb. or kilogram intervals, and operates on batteries or via an included AC powered adaptor. Removable push handle includes a hook for carrying accessories. Durable steel construction features a scratch-resistant blue enamel finish. Rolls easily on 8" glass-filled nylons casters (2 swivel, 2 rigid), and truck features a floor lock for stationary positioning. Assembles easily.
    Click for more
  • Little Giant® Quick-Turn Steel Deck Platform Trucks

    Little Giant® Quick-Turn Steel Deck Platform Trucks
    See all 4 items in product family
    Little Giant® Quick Turn Platform Trucks Are Used For Tight Aisles In Warehouses, Stockrooms And More.

    Trucks are made with diamond-pattern casters; center-mounted rigid casters provide tight turning radius and added maneuverability. Welded steel deck provides lasting durability and strength. Removable cross-brace push handle. Available in three different deck sizes. Trucks with Polyurethane Casters hold up to 1000 lbs. Trucks with Mold-On Rubber Casters hold up to 1600 lbs. 1 Year Limited Warranty.
    Click for more