Browse Platform Trucks

(1,032 items)

Narrow Your Results

Availability

Capacity Lbs. Range

Width Inches Range

  • Less...
  • More...

Length Inches Range

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Nursery Wagons

    Nursery Wagons
    See all 38 items in product family
    Nursery Wagons Are Used For Transporting Plants, Flowers, Trees, Pots, Rocks And More.

    Nursery Wagons have a steel construction for long lasting durability and strength. Designed for smooth rolling and reliable balance on a variety of surfaces. Perforated Steel Deck Wagons feature a reinforced, expanded metal mesh deck that is easy to clean, as water and debris flow through the platform. Also available with Fold Down Sides or Removable Sides for increased versatility. Perforated Steel Two-Shelf Wagons provide added storage space with the extra shelf. Solid Steel Deck Wagons are used for maneuvering over rough surfaces and feature a vinyl hand grip. Available with a flush deck or a 1-1/2 In. lip up. Wagons come with either Pneumatic, Solid Rubber or Flat-Free Foam wheels for confident use on a wide array of terrains. Capacities range from 300 Lbs. to 1400 Lbs. Dimensions and colors vary per model.
    Click for more
  • Steel Deck Wagons

    Steel Deck Wagons
    See all 59 items in product family
    Steel Deck Wagons are used for Transporting Heavy Loads around the Workplace.

    Steel Deck Wagons have a steel construction for long lasting durability and strength. Handle provides reliable maneuverability for quick and easy transport. Powder coat finish ensures added protection. Choose from Flush Deck, Tray Deck or Wagon Truck models for increased versatility. Available with Rubber, Mold-On Rubber or Pneumatic wheels for confident use on a variety of surfaces. Capacities range from 1500 Lbs. to 3500 Lbs. Deck dimensions vary per model.
    Click for more
  • Plastic Wheelbarrows

    Plastic Wheelbarrows
    See all 4 items in product family
    Plastic Wheelbarrows Are Used For Everyday Lawn Work, Mixing Concrete And More.

    Plastic Wheelbarrows have a steel frame for long lasting durability and strength. Polyethylene tub is lightweight and easy to clean. Designed for easy dumping and superior balance. Negotiates bumps and steps with ease. Choose from models with capacities of 200 Lbs., 300 Lbs., 400 Lbs., 500 Lbs. or 550 Lbs. for increased versatility. Available with Solid Rubber Tires, Pneumatic Tires or Memory Foam Flat-Free Tires for reliable use on a variety of terrains. Comes unassembled. Dimensions and colors vary per model.
    Click for more
  • Sandusky® Light Duty Folding Wagon Cart

    Sandusky® Light Duty Folding Wagon Cart
    See all 1 items in product family
    This handy wagon folds for convenient storage making it the perfect cart to keep in the trunk of your car. Durable 600 denier polyester fabric resists punctures. Strong solid steel frame features a swivel handle for easy steering. Rolls smoothly with 8" rubber wheels (2 swivel and 2 rigid). Includes cover.
    Click for more
  • Little Giant® Caster Steer Wagons

    Little Giant® Caster Steer Wagons
    See all 5 items in product family
    Caster Steer Wagons are used for use in Warehouses, Libraries, Stores And More.

    Caster Steer Wagons have a steel construction for long-lasting durability and strength. A powder coated finish provides added protection. Handle swivels up and down for easy mobility. Features 2 rigid casters and 2 swivel casters with wheel brakes to ensure smooth rolling and reliable braking. Deck height is 11 in. and the capacity is 2000 lbs. Length and width vary per model.
    Click for more
  • Jamco Plastic Deck Wagons

    Jamco Plastic Deck Wagons
    See all 2 items in product family
    Jamco Plastic Deck Wagons are used for Transporting Heavy Loads around the Workplace.

    Jamco Plastic Deck Wagons have a sturdy plastic construction for long lasting durability and strength. Resists most chemicals and will not chip or break. The flush deck allows for easy loading and unloading. Rubber gripped 1-1/4" tubular steel T-bar handle is suitable for 1 or 2 person operation. Pneumatic Wheels offer a smooth ride over rough surfaces. Available with capacities of 2000 Lbs. or 3500 Lbs. Units comes assembled for immediate use. Dimensions vary per model.
    Click for more
  • Jamco Mesh Steel Deck Wagons

    Jamco Mesh Steel Deck Wagons
    See all 2 items in product family
    Mesh Steel Deck Wagons Are Used For Light Duty Construction, Landscaping, Warehouse Use And More.

    Mesh Steel Deck Wagons have a steel construction for long lasting durability and strength. Designed for reliable maneuverability and easy loading and unloading. Mesh makes cleaning quick and easy. Comes with Pneumatic wheels for reliable use on a variety of surfaces. Dimensions and colors vary per model.
    Click for more
  • Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart

    Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart
    See all 1 items in product family
    This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use.

    Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel tilt truck design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Large 20"” pneumatic wheels and ergonomic push handle allows smooth maneuvering over any surface. Shipped assembled.
    Click for more
  • Hamilton Steel Deck Fifth-Wheel Steer Trailers

    Hamilton Steel Deck Fifth-Wheel Steer Trailers
    See all 14 items in product family
    Hamilton Steel Fifth Wheel Trailers Are Used For Automotive Applications.

    Hamilton Steel Fifth Wheel Trailers are made of heavy duty 12 gauge steel for long lasting durability. Tapered roller bearings with lube fittings on 1" diameter axles allow for easy towing. Steelwork enameled Hammertone blue Available in various capacities, wheel types and dimensions.
    Click for more
  • Little Giant® Steel Deck Double Fifth-Wheel Steer Tracking Trailer

    Little Giant® Steel Deck Double Fifth-Wheel Steer Tracking Trailer
    See all 1 items in product family
    The pivoting axles of this trailer are connected by a tie rod which turns the front and rear wheels in opposite directions. This design provides agile maneuvering of individual or multiple trailers in narrow aisles and around tight corners. A rear hitch on the four-wheel steering trailer allows multiple trailers to track in the path of the lead trailer.
    Click for more
  • Rubbermaid® Lawn Tractor Carts

    Rubbermaid® Lawn Tractor Carts
    See all 3 items in product family
    Rubbermaid® Lawn Tractor Carts Haul Landscaping Materials and Tools for Facility Maintenance or Residential Applications.

    Rubbermaid® Lawn Tractor Carts are versatile wagons designed to haul mulch, soil, landscaping supplies and maintenance tools throughout corporate grounds and personal properties. Tractor Wagon Carts are constructed of heavy-duty structural foam plastic for durability and feature a smooth, seamless interior for easy dumping and cleaning. Lawn Trailers feature oversized industrial-grade pneumatic tires maneuver easily over rough terrain. Hefty 1" diameter carbon-steel axle ensures load-bearing effectiveness. Wheel diameter is 16". Holding capacities are 8, 10, or 15 cubic feet. Capacity lbs are 750, 1200, and 1500. Other dimensions vary per model.
    Click for more
  • Snap-Loc™ All-Terrain Powered Carts

    Snap-Loc™ All-Terrain Powered Carts
    See all 2 items in product family
    Snap-Loc™ All-Terrain Powered Carts are used for applications including Construction, Industrial, Maintenance, and More.

    Snap-Loc™ All-Terrain Powered Carts are made of high quality materials for long lasting durability and dependability. Carts provide powered transport and mobility for soil, rocks, debris, and more. 6 wheel stability and traction control enhances work efficiency and operator safety over standard wheelbarrows and wagons. Battery accommodates 8 hours of standard operation. Weight capacity is 750 lbs. Cubic Foot dimensions vary per model.
    Click for more
  • Valley Craft® Trailers

    Valley Craft® Trailers
    See all 23 items in product family
    Valley Craft® Trailers Allow Ergonomic Content Transport For Applications Including Industrial, Distribution, Commercial, And More.

    Valley Craft® trailers are made of steel for dependability. Trailers provide heavy duty material and equipment transport for landscaping, warehouses, trailers, and more. Wheels allow convenient unit mobility and maneuverability. Includes trailer hitch for easy towing. Styles are Flush Deck and Lip Up Deck. Weight capacities range from 1000 to 6000 lbs. Couplers are 3/4" Hitch Pin and Pintle Hitch. Wheel types are Mold On, Pneumatic, and Poly. Dimensions vary per model.
    Click for more