Browse Platform Trucks

(937 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Hardwood Deck Platform Trucks

    Hardwood Deck Platform Trucks
    See all 46 items in product family
    Hardwood Deck Platform Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

    Hardwood Deck Platform Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Available types include Full Pneumatic, Mold-On Rubber, Plastex, Pneumatic, Polyolefin, Polyolefin/All Swivel, Polyurethane, and Rubber. Handle styles are Cross-Braced and Open. Weight capacities range from 1000 to 4000 lbs. Dimensions vary per model.
    Click for more
  • Steel Bound Plywood Deck Platform Trucks

    Steel Bound Plywood Deck Platform Trucks
    See all 13 items in product family
    Steel Bound Plywood Deck Platform Trucks provide Safe, Easy Transporting of Materials.

    Steel Bound Plywood Platform Trucks are constructed with a steel frame and plywood deck for long lasting durability and dependability. Variety of handle types, capacities and popular brands available to meet job requirements. Removable handle allows for oversized loads. Wheel sizes and materials vary to provide efficient mobility for moving heavy loads. Variety of types available to meet transporting requirements. Color finish is Blue and Gray. Capacities available from 1000 lbs. up to 3600 lbs.. Deck dimensions, wheel types and wheel sizes vary per type.
    Click for more
  • European-Style Wood Deck Platform Trucks

    European-Style Wood Deck Platform Trucks
    See all 42 items in product family
    European-Style Wood Deck Platform Trucks Transport Materials Easily and Securely.

    European-Style Wood Deck Platform Trucks are made with angle iron frame and scratch resistant blue enamel finish for long lasting durability. Rugged plywood decking with lacquer finish helps reduce noise during transport. Edges are rounded for additional safety. Wheel types are Rubber or Pneumatic in 6" or 8" diameters. Wire Sided Truck has wire panels with grids which allow for air circulation and inventory control. Security Truck can be locked with an optional padlock to protect contents. Truck load capacities range from 1200 lbs - 2400 lbs. Dimensions vary per style. Assembles easily.
    Click for more
  • Stake Handle Hardwood Deck Platform Trucks

    Stake Handle Hardwood Deck Platform Trucks
    See all 35 items in product family
    Stake Handle Hardwood Deck Platform Trucks Help Keep Large Cargo in Place during Transport Applications.

    Stake Handle Hardwood Deck Platform Trucks are constructed with a steel frame and wooden deck for long lasting durability and dependability. Designed with Stakes to keep longer cargo in place. Variety of handle types, capacities and popular brands available to meet job requirements. Hardwood deck kiln dried for added strength. Designed with four removable pipe Stake handles. Wheel sizes and materials vary to provide efficient mobility for moving heavy loads. Capacities, deck dimensions, wheel types and wheel sizes vary per type.
    Click for more
  • Steel Bound Hardwood Deck Platform Trucks

    Steel Bound Hardwood Deck Platform Trucks
    See all 61 items in product family
    Steel Bound Hardwood Deck Platform Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

    Steel Deck Hardwood Deck Platform Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Features welded steel channel frame for deck protection. Available types include Full Pneumatic, Mold-On Rubber, Phenolic, Plastex, Pneumatic, Polylast, Polyolefin, Polyurethane, and more. Handles are Cross-Braced and Open. Weight capacities range from 1200 to 4000 lbs. Dimensions vary per model.
    Click for more
  • Vestil Double-Decker Hardwood Platform Trucks

    Vestil Double-Decker Hardwood Platform Trucks
    See all 4 items in product family
    Vestil Double-Decker Hardwood Platform Trucks are used for Transporting Items in Shipping Areas, Offices and more.

    Vestil Double-Decker Hardwood Platform Trucks are designed to reduce the need for lifting and bending, and act as a Portable Work Bench. Trucks feature 1" thick hardwood platforms and a removable steel push handle for maneuverability. Countersunk holes provide a smooth deck surface. Portable Carts include four 6" x 2" mold-on rubber casters, two rigid and two swivel.
    Click for more