Browse Platform Trucks

(1,109 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Hardwood Deck Platform Trucks

    Hardwood Deck Platform Trucks
    See all 46 items in product family
    Hardwood Deck Platform Trucks Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Hardwood deck platform trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Available types include Full Pneumatic, Mold-On Rubber, Plastex, Pneumatic, Polyolefin, Polyolefin/All Swivel, Polyurethane, and Rubber. Handle styles are Cross-Braced and Open. Weight capacities range from 1000 to 4000 lbs. Dimensions vary per model.

    Click for more
  • Steel Bound Plywood Deck Platform Trucks

    Steel Bound Plywood Deck Platform Trucks
    See all 13 items in product family
    Steel Bound Plywood Deck Platform Trucks Provide Safe, Easy Transporting Of Materials.

    Steel Bound Plywood Platform Trucks are constructed with a steel or aluminum frame and plywood deck for long lasting durability and dependability. Variety of handle types, capacities and popular brands available to meet job requirements. Removable handle allows for oversized loads. Wheel sizes and materials vary to provide efficient mobility for moving heavy loads. Variety of types available to meet transporting requirements. Color finish is Blue and Gray. Capacities available from 1,000 lbs. up to 3,600 lbs.. Deck dimensions, wheel types and wheel sizes vary per type. Quantity is 1.
    Click for more
  • European-Style Wood Deck Platform Trucks

    European-Style Wood Deck Platform Trucks
    See all 45 items in product family
    Transport materials easily and securely. Sturdy angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged plywood decking with lacquer finish helps reduce noise during transport.

    Wire Sided Truck has wire panels with grids which allow for air circulation and inventory control.

    Security Truck can be locked with optional padlock to protect contents.

    Each truck includes two swivel and two rigid casters. Assembles easily.
    Click for more
  • Stake Handle Hardwood Deck Platform Trucks

    Stake Handle Hardwood Deck Platform Trucks
    See all 35 items in product family
    Stake Handle Hardwood Deck Platform Trucks Help Keep Large Cargo In Place During Transport Applications.

    Stake Handle Hardwood Deck Platform Trucks are constructed with a steel frame and wooden deck for long lasting durability and dependability. Designed with stakes to keep longer cargo in place. Variety of handle types, capacities and popular brands available to meet job requirements. Hardwood deck kiln dried for added strength. Designed with four removable pipe stake handles. Wheel sizes and materials vary to provide efficient mobility for moving heavy loads. Capacities, color finishes, deck dimensions, wheel types and wheel sizes vary per type. Quantity is 1.
    Click for more
  • Steel Bound Hardwood Deck Platform Trucks

    Steel Bound Hardwood Deck Platform Trucks
    See all 61 items in product family
    Steel Bound Hardwood Deck Platform Trucks Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Steel deck hardwood deck platform trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Features welded steel channel frame for deck protection. Available types include Full Pneumatic, Mold-On Rubber, Phenolic, Plastex, Pneumatic, Polylast, Polyolefin, Polyurethane, and more. Handles are Cross-Braced and Open. Weight capacities range from 1200 to 4000 lbs. Dimensions vary per model.

    Click for more
  • Jamco Heavy Duty "Iron-Wood" Deck Platform Trucks

    Jamco Heavy Duty
    See all 12 items in product family
    "Iron-Wood" Decks are 5 Times Harder than other Hardwoods and are Rot Resistant.

    These trucks feature 1" thick superior dense wood decking that is much harder than other hardwoods like maple and oak, and is also rot-resistant for long lasting life. Flush platform allows easy loading and unloading. 1-1/4" removable tubular handle with smooth radius bend assists with movement. Deck is reinforced with welded 1-1/2" square tube under-framing with 12 gauge caster mounts. Your choice of 6" Phenolic or 8" Pneumatic bolt-on casters (2 swivel, 2 rigid) for superior cart tracking. 1 Year Limited Warranty.
    Click for more
  • Vestil Double-Decker Hardwood Platform Trucks

    Vestil Double-Decker Hardwood Platform Trucks
    See all 4 items in product family
    Mobile platform trucks are used for transporting items in shipping areas, offices and more. These wood deck trucks are designed to reduce the need for lifting and bending, and act as a portable work bench. Trucks feature 1" thick hardwood platforms and a removable steel push handle for maneuverability. Countersunk holes provide a smooth deck surface. Portable carts include four 6" x 2" mold-on rubber casters, two rigid and two swivel.
    Click for more