Browse Platform Trucks

(1,155 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Ergonomic Work Height Platform Trucks

    Ergonomic Work Height Platform Trucks
    See all 88 items in product family
    Ergonomic Work Height Platform Trucks Provide Efficient Height To Reduce Bending During Material Handling Operations.

    Ergonomic Work Height Platform Trucks are made of an all-welded steel frame with steel, plastic or wood deck for long lasting durability. Raised platform height helps reduce bending and straining to keep body in proper alignment. Removable push handles allow for transport of oversized cargo. Deck Types are Plastic, Steel and Wood. Top shelf types are Flush and Tray. Frame color finish is Gray. Capacities are 1200, 1500, 1800, 2000, and 2400 lbs. Available casters are Mold-on Rubber and Polyurethane. Caster diameters are 5", 6" and 8". Deck dimensions vary.

    Click for more
  • Jamco Heavy Duty Flatbed Platform Trucks

    Jamco Heavy Duty Flatbed Platform Trucks
    See all 11 items in product family
    Jamco® Heavy Duty Platform Trucks Come In A Variety of Sizes for Easy Maneuverability On The Job.

    There are 12 different models of platform trucks, each constructed with a welded 12-gauge powder coat steel platform and understructure to make them last years. All of them have a weight capacity of 2,500 pounds. The flatbed trucks have a removable 1 1/4 inch tubular steel handle with 12-gauge socket mounts. Also included are two axle-mounted 16-inch pneumatic wheels and two-12 inch pneumatic swivel casters to give a smooth ride on any surface. The platform trucks come in either steel deck, wood-capped steel deck with a 1/2 inch thick varnished plywood platform or steel deck with side rails. The steel deck truck with side rails includes removable 12-inch high twin push handles and twin side rails, to keep loads from slipping or sliding. The dimensions of all models are 48 x 24 inches, 60 x 30 inches, 60 x 36 inches or 72 x 36 inches. The steel deck styles are 19 inches high and have a gray platform. The wood capped steel deck styles are 20 inches high and have a gray finish. The steel deck models with side rails are 19 inches high and also have a gray finish.

    Click for more