Browse Flashlights & Portable Work Lights

(840 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Lumens

Watts

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Portable Trouble Lights

    Portable Trouble Lights
    See all 33 items in product family
    Portable Trouble Lights Provide Supplemental Light At Jobsites And In Emergencies.

    Portable Trouble Lights are widely used in both residential and commercial settings. Heavy-duty cord is designed for indoor or outdoor use. Cages are made from metal or plastic and include a top hook for convenient hanging. Several types available including Drop Light, General Area Use High Bay Light Fixture, LED Trouble Light, Metal Cage Trouble Light, Plastic Cage Trouble Light and Emergency Light with Battery Clips. Cord Lengths are 6' to 100'. Wire Gauges from 12/3 to 12. Available in packages of 1, 6 or 12. Work lights are UL listed and OSHA certified. Most include an outlet built into the handle.

    Click for more
  • Utility Hang Lights

    Utility Hang Lights
    See all 38 items in product family
    Utility Hang Lights Offer A Variety Of Lighting Solutions For Commercial And Industrial Work Areas.

    Utility Hang Lights feature fluorescent or LED bulbs to provide temporary lighting both indoors and outdoors. High-Impact or Shatter Proof Lamp Protectors provide additional safety and maintenance free operation. Work lights include hang hooks to suspend lighting above the work surface for hands-free illumination. Impact resistant handles offer convenient portability. Some styles include tool hooks. Rocker on/off switch provides instant operation. A variety of portable work lights available from top manufacturers Bayco, Carol Brand, Central Tools, Lind Equipment and Pro Glo. with Battery Power or Electric Power to meet worksite needs. Sold individually or in packages of 6, 15 or 24 for cost savings. Available in Black, Blue, Gray, Green, Orange and Yellow. Cord length options include 6, 15,20,25,40 and 50 feet. Cordless work lights are also available. Dimensions vary per model.

    Click for more
  • Clamp-On Reflector Lights

    Clamp-On Reflector Lights
    See all 12 items in product family
    Commercial Duty Portable Clamp-On Reflector Utility Lights Feature A Versatile Clamp-On Body That Mounts To Most Surfaces.

    Clamp-on Reflector Work lights feature a ceramic socket for incandescent bulbs A-19, R-40 or PAR up to 300 watts, or infrared heat bulbs of up to 250 watts (bulb not included). Available in 6" Clamp Light with 8-1/2" Bell Shade, 6-ft cord, 2-conductor polarized plug, weather-resistance to +105°C, clamp with protective vinyl jacket, adjustable ball joint and switch socket, Brooder & Heat Lamp with 10-1/2" Bell Shade with 8 ft. cord, 250-watt bulb maximum. Metal Guard Utility Lights have 16 AWG, 12V, and cord lengths of 25 or 50 ft. Not for use in hazardous locations.

    Click for more
  • String Work Lights

    String Work Lights
    See all 30 items in product family
    String Work Lights Provide Temporary Illumination.

    String Work Lights are widely used on commercial jobsites and in residential settings. Portable work lights provide safe lighting for larger areas. Work lights are constructed from durable materials for long lasting reliability. Light sockets are placed in regular intervals along cord for consistent lighting that eliminates dark areas. Bulb cages prevent accidental light breakage. Bulb cages are Metal or Plastic. Cord lengths are 50', 100', 250' and 510'. Gauges are 12, 12/4, 14, 14/3, 14/2 and 18.

    Click for more
  • Temporary Area Work Lights

    Temporary Area Work Lights
    See all 13 items in product family
    Temporary Area Work Lights Offer A Portable, Durable And Bright Solution For Temporary Area Lighting Applications.

    Ceiling mounted work lights emit more light and use less energy than traditional string lights. Made with heavy gauge steel housing. Welded wire safety cage with bottom guard encloses light bulb for protection. Spring-loaded steel safety hook allows fast installation. Fluorescent Work Light offers 8,000 hours of operation. Includes an energy efficient 105 watt fluorescent bulb and a 6'L power cord. Energy Star compliant. Metal Halide Work Light utilizes pulse start technology that meets the new guidelines for metal halide energy efficiency. Offers 20,000 hr. lamp life. LED Work LightOffers 35,000 hr. lamp life and 5000K. Used for damp location use. NEC/OSHA compliant. UL listed.

    Click for more
  • Work Light Reels

    Work Light Reels
    See all 65 items in product family
    Work Light Cord Reels Provide Safe, Tangle-Free Cord Management and Easily Illuminate all Commercial And Industrial Settings.

    Work Light Cord Reels are built with strong steel or non-metallic composite housing for long lasting durability. Light Reels feature automatic wind with positive latching mechanism to allow user to deploy cord and hold in place at desired length. Cord retracts automatically with another pull. Work Light Reels can be Easily Mounted to the Ceiling or Wall. End Feature Options include Cage Drop Light, Flourescent, and LED Work Lights with or without Taps .

    Click for more