| |
Streamline Low Profile Strobe Lights |
 |
|
|
|
|
|
Streamline ® Low Profile Strobe Lights Feature High-Quality, Long-Life Strobe Tubes To Reduce Tungsten Build Up And Increase Lamp Life.
The unique design of the light’s tubes and lenses produce maximum light output. Click for more |
|
|
|
|
Streamline Low Profile Mini Strobe - Rectangular |
 |
|
|
|
|
|
Streamline® Low Profile Mini Strobe Lights Are Designed To Be Mounted Flush To Control Panels And Other Flat Surfaces.
Mounting is easy using two supplied 1-1/4”, 8/32 slotted hex bolts. A polypropylene gasket creates a water-tight, and dust-tight seal. The gasket mounts between the base of the light and the mounting surface. Click for more |
|
 |
Electraflash Strobe Warning Lights |
 |
|
|
|
|
|
Electraflash® Warning Lights Include A Removable Strobe Mechanism.
These strobe warning lights are an economical solution to emergency readiness problems. Lights are less than six inches tall and six inches in diameter, so they can be put literally anywhere. Designed for both indoor and outdoor environments, colored dome is made of impact-resistant Fresnel. Click for more |
|
|
|
|
Fireball Strobe Warning Lights |
 |
|
|
|
|
|
Fireball® Strobe Warning Lights Are Ideal For All Your Vehicular Needs.
These are the most powerful lights of their size with a candela peak of 1,000,000! Great for industrial application where a vibration resistant light is required to signal an emergency or process status. Click for more |
|
 |
Starfire Strobe Warning Lights |
 |
|
|
|
|
|
Starfire® Strobe Warning Lights Warn Employees Of Dangerous Situations, Even In Loud Environments.
Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Click for more |
|
|
|
|
Visalert Strobe Lights |
 |
|
|
|
|
|
Visalert® Strobe Lights Are Affordable, Low-Maintenance Strobe Lights That Fit In Your Pocket.
These three dimensional triangular warning lights are designed to be used in industrial situations where effective visual warning is needed. Provides 108,000 candela peak with 80 flashes per minute. Perfect for control panel application. Available in five lens colors. Click for more |
|
 |
High Intensity Strobe |
 |
|
|
|
|
|
Edwards Signaling® High Intensity Strobes Are Ideal For Use In Industrial Applications Where A Corrosion Resistant Type 4X Enclosure Is Required.
Edwards Signaling® High Intensity Strobes are solidly constructed for long lasting durability and dependability. 800000 peak candlepower, 8 joule high intensity strobe. Click for more |
|
|
|
|
Strobe With Buzzer |
 |
|
|
|
|
|
Edwards Signaling® Strobe With Buzzer Is Ideal For Use In Health Care Facilities, Public Rest Rooms, Handicapped Areas And Other Call For Assistance Applications.
Edwards Signaling® Strobe With Buzzer is solidly made for long lasting durability and dependability. High intensity strobe with alarm buzzer for audio and visual signaling. Click for more |
|
 |
Xenon Strobe |
 |
|
|
|
|
|
Edwards Signaling® Xenon Strobes Are Ideal For Light Duty Commercial, Industrial Or Institutional Applications Where Short Term Intermittant Visual Signaling Is Required.
Edwards Signaling® Xenon Strobes are solidly made for long lasting durability and dependability. Weatherproof, optically designed fresnel lens. Immune to shock and vibration. Click for more |
|
|
|
|
Double Flash Xenon Strobe |
 |
|
|
|
|
|
Edwards Signaling® Double Flash Xenon Strobes Are Ideal For Signaling Equipment Malfunctions, Security Intrusions Or Other Applications Where More Frequent Or Longer Lasting Signaling Cycles May Be Required.
Edwards Signaling® Double Flash Xenon Strobes are solidly constructed for long lasting durability and dependability. Click for more |
|
 |
Explosion-Proof Strobe Lights |
 |
|
|
|
|
|
Explosion-Proof Strobe Light - 24VDC Amber
Federal Signals Model 27XST explosion-proof strobe light produces 80 high-intensity flashes per minute. This warning light operates on 24VDC. The 27XST is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XST is CSA Certified and Marine Rated. Click for more |
|
|
|
|
Hazardous Location Strobe Warning Lights |
 |
|
|
|
|
|
Hazardous Location Strobe Warning Light - 12-24VDC Amber
Federal Signals Electraray® Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12-24VDC, 24VDC, 120VAC and 240VAC. Click for more |
|
 |
Hazardous Location Warning Lights |
 |
|
|
|
|
|
Hazardous Location Warning Lights Are Rugged and Durable For the Most Extreme Situations.
These strobe warning lights are Type 4X for water-tight, dust-tight and corrosion resistance. Features 10,000 hour high intensity strobe that provides 80 high intensity flashes per minute. Sure to be seen, warning lights have a peak candela of 520,000. Click for more |
|
|
|
|
Streamline Low Profile Mini Strobe - 5 Inch Diameter |
 |
|
|
|
|
|
Streamline Low Profile Mini Strobes - 5 Inch Diameter Are Ideal For Adding Compact, High Power Lighting To Space Restrained Work Locations.
Streamline Low Profile Mini Strobes - 5 Inch Diameter are constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Click for more |
|
 |