Browse Scales

(1,021 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Readability Lbs

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Dial Diameter Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Electronic Dynamometers

    Electronic Dynamometers
    See all 9 items in product family
    Electronic Dynamometers Accurately Measure Weights Of Large Package Loads For Shipping And Receiving Areas And Other Heavy Duty Weighing Applications.

    Electronic Dynamometers are made of aircraft-quality aluminum and alloy steel for long lasting durability. Scales provide injection molded, thick Lexan panels for impact protection. Industry standard shackles ensure proper fit. High-resolution dot-matrix LCD display offers large numbers without abbreviations or multipliers and features soft key interface for ease of operation. NEMA 4X/IP55 designed for weather and water resistance. Rounded ends reduce weight and prevent binding and snagging with rigging. Available load capacities range from 2500 to 550,000. Models include Backlight/Shackles, Backlight/Shackles/Radio Compatibility, or Shackles Only. 2 Year Warranty. Dimensions and readability in lbs. vary per model.

    Click for more
  • Mechanical Dynamometers

    Mechanical Dynamometers
    See all 7 items in product family
    Mechanical Dynamometers Use an Anti-Parallax Dial and Pointer for Accurate Readings from Varying Sight Lines.

    Dynamometers feature mar and fog resistant dial. Pressure bar features powder coat finish; shackles and pins are nickel-plated. Zero control, located on rear, cancels preset loads up to 20% of capacity. 5" Dial Dynamometers feature high strength composite plastic casing and include plastic carrying case. 10" Dial Dynamometers have impact resistant cast aluminum casing. Optional swivel hooks easily attaches to lower shackle for crane hook operation. 1 Year Limited Warranty.

    Click for more
  • Dillon Digital Force Gauges

    Dillon Digital Force Gauges
    See all 1 items in product family
    Digital Force Gauges Are Used For Common Testing Such As Handheld Weighing, Quality Assurance, R&D, Ergonomic Evaluation, Safety Compliance, Building Accessibility And More.

    Gauges are large, high-resolution dot graphic displays with NIST traceable calibration to provide optimal performance. Operates on rechargeable batteries or from AC. Provides accurate reads in tension and compression. Available in sizes 8.1"L x 3.5"W or 9.1"L x 2.75"W. 2 Year Warranty.

    Click for more
  • Mechanical Dynamometers with Kilogram Capacities

    Mechanical Dynamometers with Kilogram Capacities
    See all 5 items in product family
    Mechanical Dynamometers with Kilogram Capacities Have A Broad Range of Capacities and Resolutions For Weighing Applications.

    Dynamometers have a powder coat paint to provide unit protection and long lasting durability. Temperature range is -50 to 140° F to provide operability in most environments. Dial size choice provides visibility options, and anti-parallax dial and pointer produce accurate readings. Retains peak load point with easy reset. Generous shackle openings provide compatibility with most hooks and hardware.High specification materials on all load components. Heat treated to tight tolerancesIncludes ABS plastic carry case with die-cut foam inserts. No batteries required. Inits measure 14.5"L x 6"W 2 Year Warranty.

    Click for more
  • Salter Brecknell Force Gauge

    Salter Brecknell Force Gauge
    See all 4 items in product family
    Dillon Force Gauge 11 Lb x 0.005 Lb

    The GL Force Gauge is the best equipped force gauge found in its price range, including features such as rechargeable battery, serial output, backlight, die-cast enclosure, carry case and more.



    Click for more
  • Force Measurement Test Stands

    Force Measurement Test Stands
    See all 1 items in product family
    Force Measurement Test Stands Improve Testing Consistencies.

    Test Stands applies tension and compression loads and accommodates competitive force gauges. Available in sizes 18"L x 9.3"W or30.2"L x 19.3"W. 2 Year Warranty.

    Click for more
Featured Items