Portion & Price Scales
Availability
Type
Brand
Certifications
Width
Weight Capacity
Length
Voltage
Height
Capacity
Color
Price
Related Products
Feature accurate measuring in an environment where a digital scale is not essential. This durable dial scale has a stainless steel frame, clear read out with a stainless steel bowl. Features: Easy to Read Dial Display : The large dial display is easy to read, shatterproof and features imperial (lb:oz) and metric (kg:g) measurements Stainless Steel Bowl: The included bowl is removable and dishwasher safe Tare Feature: Reset the scale to zero weight to measure multiple items in one container No Batteries Required: The scale can function endlessly without power in a wide range of conditions
✓ Lightweight, portable, and built to withstand up to 75 lbs ✓ Simple keypad operation ✓ Splash-proof platform Secure an accurate reading in small spaces with the Global Industrial™ Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scale's platform is ...
Detecto® 6856 bariatric scale's balanced design and integral wheels make it exceptionally easy to move. Designed for optimum performance and capable of communicating data to EMR/EHR via the scale's RS232 serial port. Platform measures 24 inch (61 cm) square and with the stainless steel hand grips, is perfect for measuring obese or unsteady patients. 1,000 lb. x 0.2 lb. / 450 kg x 0.1 kg capacity. OIML EC Class III model available. Features: 1,000 lb./450 kg Capacity BMI Calculation EMR/EHR Ready Integral Wheels Ease Transport OIML EC Class III Model Available Spacious Platform
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 200 Lb. Capacity Expanded capability for advanced counting and weighing applications, 200 lbs/90 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service ...
Adam Equipment platform floor scale offers a perfect balance of speed, performance and value. Great for a variety of dynamic weighing applications. Made using a stainless steel weighing platform with steel base. Platform is splash-proof to protect from accidental spills. Four load cell design and external calibration for accurate measurements. Large remote backlit LCD display with simple 4-button operation included. Remote display includes aluminum housing and wall mount bracket. Color coded keys for easy identification. Features low battery indicator, full range tare, zero tracking, ...