Browse Medical & Maintenance Carts

(730 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Orbit Mobile Computer Workstations

    Orbit Mobile Computer Workstations
    See all 6 items in product family
    Orbit Mobile Computer Workstations

    These complete workstations create a mobile workstation for your laptop or desktop computer. The 78" super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings. Desktop models include a VESA 75/100 universal flat screen mount and laptop models incorporate a sturdy laptop tray with locking security bar.

    All steel surfaces include a rugged, attractive powder coat finish. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. Desktop versions have an optional integrated power strip for convenience.

    Click for more
  • Non-Powered Medical Carts

    Non-Powered Medical Carts
    See all 33 items in product family
    Mobile Medical Carts Are Used For Use In Medical Offices, Hospitals And For Other Applications Requiring Mobile Computer Access.

    Mobile Computer Carts are solidly constructed for long lasting durability and dependability. Provide secure laptop and keyboard access with easily adjustable height. Choose from many varieties made of sturdy material that smoothly transport on castors. Includes steel post and base with plastic laminate work surface. Work surface is 1" thick and easily mounts at various heights. Durable 2" x 5" center post includes built-in cable management openings. Cart moves easily on 24"W x 24 1/2"D caster base. Base features a 19-1/2"W x 10"D shelf and 4" rubber casters (2 locking). 41"H overall. Black powder coat finish. Easy assembly. CPU shelf and keyboard sold separately.

    Click for more
  • Powered Medical Carts

    Powered Medical Carts
    See all 16 items in product family
    Powered Medical Carts Are Used For Use In Hospitals, Clinics, Labs And More.

    Powered Medical Carts have a sturdy construction for long lasting durability. Design is easy-to-use and ergonomic to accommodate a wide range of nurses and other caregivers. These medical computer carts help to promote caregiver wellness and productivity. Features a wide screen for clear viewing and a keyboard for quick access and input. Service carts have casters (wheels) for smooth rolling and reliable transportation across a variety of surfaces. Choose from LiFe (Lithium Ion Phosphate) Powered or SLA (Sealed Lead Acid) Powered carts in EMR, Laptop and Telepresence styles. Available with single or double monitors, 1, 4 or 6 drawers and LCD arms or LCD pivots. Dimensions vary per model. 5 Year Limited Warranty.

    Click for more