Browse Trucks & Carts

(5,767 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Number of Cradles

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bar, Pipe & Rod Cradle Trucks

    Bar, Pipe & Rod Cradle Trucks
    See all 16 items in product family
    Bar, Pipe And Rod Cradle Trucks Transport Heavy Pipes, Bars, Angles And Tubes For Material Handling Applications.

    Bar, Pipe And Rod Cradle Trucks are made of sturdy all welded steel with a durable painted finish for long lasting strength and dependability. Trucks are designed to effectively move heavy loads of pipes, bars, angles or tubes. Unique cradle design with rugged steel channels facilitates loading and unloading with forklift or hoist. Bar, Pipe And Rod Cradle Trucks are available with 3, 4 and 5 cradles in a variety of sizes and weight capacities. Dimensions vary per model. Choose from several trusted brand names.

    Note: Capacities are based upon evenly distributed loads.

    Note: Not to be used on Ramps, Slopes or Inclined Surfaces.
    Click for more
  • Ergo Bar, Pipe & Rod Cradle Trucks

    Ergo Bar, Pipe & Rod Cradle Trucks
    See all 4 items in product family
    Ergo Bar, Pipe And Rod Cradle Trucks Are Highly Maneuverable For Easy Transport And Storage Of Long Materials In Tight Work Areas.

    Ergo Bar, Pipe And Rod Cradle Trucks are made of solid all welded steel with angle iron construction and durable powder coat finish for long lasting strength, use and dependability. Trucks are designed with 4 swivel 6" diameter phenolic casters for easy maneuverability. One unit may be used for transport of shorter length materials, and two units may be used for longer materials. Available with 1 or 2 Cradles. Load capacities are 3000 and 4000 lbs. Color finish is Gray. Dimensions vary per model.
    Click for more
  • Jamco Bar, Tubing & Rod Trucks

    Jamco Bar, Tubing & Rod Trucks
    See all 2 items in product family
    Rod, Tubing And Bar Trucks Store And Transport Conduit, Pipe, Angle Or Channel.

    All-welded 12-gauge steel platform, 4" channel uprights and 1-1/2" square tube arms provide exceptional strength. Rolls smoothly on 2 swivel, 2 rigid 8" roller bearing casters. 11" deck height, 48" high above deck and 59"H overall. Durable powder coat finish. Usable Cradle Width: Top = 6-1/2"; Middle = 9-1/2"; Lower = 14-1/2".

    Optional Safety Floor Lock helps prevent accidental movement of truck. Call for quote
    Click for more
  • Vestil Portable Cantilever Rack Carts

    Vestil Portable Cantilever Rack Carts
    See all 3 items in product family
    Mobile Rack is perfect for storage of all Bar Stock type material!

    These portable cantilever racks can be used to store and transport pipe, conduit, angle iron and tubing. Each cart includes three pairs of 2-½"W cantilever arms. Arms are secured to the cart with a bolt and nut, and are height adjustable from 18-3/4" to 60-3/4" in 6" increments. Base height is 10". The base includes integral 5-½"W x 2"H fork pockets to allow a forklift to transport when required. Mobile cantilever racks roll smoothly with 6" x 2" phenolic casters (2 swivel with brakes, 2 rigid). All steel construction with scratch-resistant powder coat finish.

    Extra pairs of cantilever arms can be ordered to offer added storage flexibility. Eight pairs of arms can be used on each cart.

    Note: Uniform load capacity is 2000 lbs. total; 400 lbs. per pair of arms.
    Click for more
  • Little Giant® Pipe Stake Trucks

    Little Giant® Pipe Stake Trucks
    See all 27 items in product family
    Little Giant® Pipe Stake Trucks Are Used For Transporting Long Or Bulky Materials.

    Little Giant® Pipe Stake Trucks are made of solid steel construction with powder coat finish for long lasting durability and dependability. Reinforced 12-gauge steel deck for extra strength. Four removable 1-15/16 inch diameter pipe stakes extend 30 inches above deck to keep items in place. 4 or 6 wheeled units of Mold-On Rubber, Polyurethane or Rubber or Polyurethane Tread on Steel Wheels provide smooth transport. 2000, 2400, 3000, 3600 and 4000 lb. load capacity trucks are available in 39, 41 and 44 inch heights, 36, 48, 60 and 72 inch lengths and 24, 30 and 36 inch widths. 1 Year Limited Warranty.

    Click for more
  • Raymond Products Mobile Pipe Racks

    Raymond Products Mobile Pipe Racks
    See all 1 items in product family
    Mobile Pipe Racks Are Used For Use In Warehouses, Workshops, Storage Areas And More.

    Transport and store lumber, pipes and other long items with ease. Pipe Racks are made using 14 gauge material for lasting durability and strength. Three pairs of angled arms help keep materials in place. Four all-swivel phenolic casters allow easy maneuverability. Overall size is 30" x 63".
    Click for more
  • Vestil Horizontal Lumber Transport Cart

    Vestil Horizontal Lumber Transport Cart
    See all 1 items in product family
    Lumber Cart Has Telescopic Posts To Help Retain Cargo During Transport.

    Versatile steel lumber cart helps to move lumber, sheets of plywood and pipes with ease. Top deck features four 12"H telescopic posts (2 on each side) that can be easily raised to help prevent materials from falling off. Posts can also be lowered to allow sheets of plywood or sheetrock to be stored flat. Top deck measures 63-1/2"L x 29"W x 41-½"H and lower deck measures 42"L x 29"W x 10-¾"H. Cart is constructed of heavy duty tubular steel framing and steel mesh base with a durable enamel finish. Lumber truck maneuvers easily on two 8" center-mounted rigid and four 6" polyurethane casters, and caster arrangement allows truck to turn on its own radius.
    Click for more
  • Little Giant® Portable Bar & Pipe Trucks

    Little Giant® Portable Bar & Pipe Trucks
    See all 3 items in product family
    Little Giant® Portable Bar & Pipe Trucks Are Used For Transporting Lumber, Piping, Rolled Goods And More.

    Trucks are made with a rugged all-welded steel for lasting durability. 3 load levels provide ample space for storage and transport. Structural channel uprights have 1-1/2” square tube arms with 4-1/2”H stops for load retention. 12-gauge steel lower deck stores and transports smaller items. Four swivel casters with 8” phenolic wheels allow ease of movement. Wheel brakes on all four wheels keep trucks in place during loading and unloading. Holds up to 2000 lbs. per level with even distribution, or 3600 lbs. overall. 11” deck height. 1 Year Limited Warranty.
    Click for more
  • Vestil A-Frame Storage Cart

    Vestil A-Frame Storage Cart
    See all 1 items in product family
    Unique truck offers 8 levels of racks for storing Pipes, Spools and Accessories.

    The portable A-Frame Cart is designed for storing and transporting pipe, conduit and other types of bar material. Zinc-plated storage arms extend 12" beyond the frame and offer 7-¼" of clearance between arms. Cart platform is constructed of steel with a durable blue powder coat finish. Rolls smoothly on 5" polyurethane casters, 2 swivel with brakes, 2 rigid. Assembles easily.
    Click for more
  • Little Giant® Roll Goods Trucks

    Little Giant® Roll Goods Trucks
    See all 4 items in product family
    Roll Goods Trucks Are Used For Holding And Transporting Pipes, Bars And Other Workplace Supplies.

    Roll Goods Trucks are made of 12 gauge steel with powder coated finish for long lasting durability and dependability. Welded uprights on two sides of deck are made of 1-5/16 inch O.D. tubing. Uprights extend 48 inch above deck, with welded top cross brace for additional strength and rigidity. 2 swivel and 2 rigid casters with 6 in. x 2 in. nonmarking polyurethane wheels. Capacity is 3,600 lbs.. Deck height is 9 in.. Color finish is Gray. Available sizes are 48 in. L x 24 in. W x 57 in. H, 48 in. L x 30 in. W x 57 in. H, 60 in. L x 24 in. W x 57 in. H and 60 in. L x 30 in. W x 57 in. H. Wheel diameter is 6 in.. Quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Vestil V-Groove Pipe Mover Truck

    Vestil V-Groove Pipe Mover Truck
    See all 1 items in product family
    Pipe Truck Allows One Person To Easily Move Pipe And Tubing Up To 20’L.

    V-groove design keeps loads at the horizontal center of gravity for maximum stability and safety. Durable steel construction with blue powder coat finish offers 600 lb. capacity. Includes 37"” long tubular steel handle for easy steering. Moves easily on large 16"” diameter pneumatic tires.
    Click for more
  • Vestil Portable Aluminum Cradle Cart

    Vestil Portable Aluminum Cradle Cart
    See all 1 items in product family
    Designed for Moving Long Pieces of Bar Stock and Cylindrical Materials.

    Safely move and store pipe, channel and barrels with this cradle cart. Open design makes loading and unloading by forklift truck and slings safe and easy. Cradles are designed to keep material secure during storage or transport. Durable welded aluminum construction is corrosion resistant. Four 3" x 1-1/4" hard rubber swivel casters allow the unit to turn within its own radius.
    Click for more
  • Little Giant® Big Wheel Cradle Truck

    Little Giant® Big Wheel Cradle Truck
    See all 1 items in product family
    Carries a variety of loads, including lumber, tool boxes, and pipe up to 20" diameter. Extra large 16" pneumatic wheels with roller bearings and 4 ply tires roll over the roughest surfaces. Carrier bed is constructed of 3/16" plate and measures 30" long x 12"x 12". Offset "T" handle allows for 2 hand grip and greater control of load. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Adjustable Bar Rack & Shelf Trucks

    Little Giant® Adjustable Bar Rack & Shelf Trucks
    See all 2 items in product family
    Adjustable Bar Rack And Shelf Trucks Are Used For Holding And Transporting A Variety Of Jobsite Supplies.

    Adjustable Bar Rack & Shelf Trucks are made of steel for long lasting durability and dependability. Adjustable Bar Rack Truck used for carrying tube, bar stock, panels and more. Adjustable Shelf Rack holds parts, tools and supplies at optimal ergonomic height. Both models include welded construction with 6 inch phenolic casters (2 rigid, 2 swivel) allowing easy, long lasting mobility. Types are Bar Rack Truck and Shelf Rack Truck. Size is 41 in. L x 36 in. W x 67 in. H. Color finish is Gray. Shelf quantities are 2, 3 and 4. Wheel diameter is 6 in.. Wheel type is Phenolic. Quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Bar, Rod & Tubing Storage Trucks

    Bar, Rod & Tubing Storage Trucks
    See all 6 items in product family
    These Trucks Are Used For Moving Bar, Tubes And Angle Stock.

    Unique cradle design allows easy side approach loading and unloading of cargo with a forklift or a hoist. Trucks are constructed with a durable steel frame for long life. Choose a Truck with 4 Swivel Wheels, or a Truck with a (2) rigid center wheels and (2) swivel end casters that allows the truck to turn on its own radius.
    Click for more
  • Snap-Loc™ Lumber & Bar Carts

    Snap-Loc™ Lumber & Bar Carts
    See all 1 items in product family
    Snap-Loc™ Lumber And Bar Carts Are Used For Applications Including Construction, Commercial, Industrial, And More.

    Snap-Loc™ lumber and bar carts are made of rubber and steel for long lasting durability and dependability. Carts allow ergonomic and efficient transport of lumber, pipe, scaffolding, and more. Oversized tires provide load balance stability and support. Features length adjustability for application versatility. Disassembles for convenient storage. Weight capacity is 2000 lbs. Package quantity is 1. Color finish is Yellow. Dimensions vary per model.

    Click for more