Browse Trucks & Carts

(5,769 items)

Narrow Your Results

Availability

Upright Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Best Value Bellman Carts

    Best Value Bellman Carts
    See all 8 items in product family
    Stainless Steel Luggage Carts Provide An Attractive Appearance For Hotels While Maintaining Strength & Durability.

    Luggage carts are made using corrosion resistant #201 stainless steel uprights and framing. Heavy duty tubular stainless steel frame is cross braced for added reinforcement. Top of the cart includes a garment bar for hanging wardrobe. Bottom stainless steel deck is covered with a slip resistant carpeted surface to protect luggage and suitcases. Protective deck bumper prevents marring of walls and doorways. Moves easily on 2 swivel, 2 rigid casters. Easy assembly.

    Available with conventional Silver Stainless finish or triple Gold Plated finish for an enhanced look.
    Click for more
  • Glaro Bellman Hotel Luggage Carts

    Glaro Bellman Hotel Luggage Carts
    See all 24 items in product family
    Luggage Carts Maneuver Easily In Elevators To Transport Heavy Materials For Hotels, Condos, Apartments And Office Buildings.

    Luggage Carts are made with strong steel chassis and waterproof plywood deck covered in durable polypropylene closed loop carpet to complement décor and provide long lasting service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a tarnish-proof finish or clear-coat finish for minimal maintenance. 71"H cart fits comfortably in hallways and elevators. Includes 2 disc hooks for items with straps. Luggage cart rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly. Available load capacities are 800 and 1200 lbs. Tubular upright colors are Satin Aluminum and Satin Brass. Carpet colors are Black, Burgundy, and Gray.

    Click for more
  • Aarco Easy-Roll Bellman Hotel Luggage Carts

    Aarco Easy-Roll Bellman Hotel Luggage Carts
    See all 2 items in product family
    Heavy Duty Luggage Carts Easily Store Multiple Suitcases And Wardrobe For Transport Within Hotels And Resorts.


    Save 10% . Limited Time Promotion.
    Our Price Reflects a 10% Savings.


    Luggage trucks are made to last using 1-1/2” diameter tubular steel uprights that are cross-braced for added rigidity. Bellman trucks feature a top bar that doubles as a wardrobe hanger for added convenience. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6” rubber casters (2 swivel, 2 rigid). Available in Brass or Chrome finish. Easy assembly.
    Click for more
  • CSL Economy Bellman Luggage Carts

    CSL Economy Bellman Luggage Carts
    See all 2 items in product family
    CSL Economy Bellman Luggage Carts Are Used For Hotels, Motels, Resorts And Casinos.

    CSL Economy Bellman Luggage Carts are made of steel reinforced undercarriage and 1" solid plywood base for long lasting durability. Two swivel, two rigid casters, pneumatic wheels and overall shape provide easy elevator access. Includes pegs for hanging items with straps. 800 lb capacity. Carpeting complements any décor. Easy to assemble, ships in 2 ups-able cartons. Bumpers are black. Cart measures 43"L x 23"W x 72-1/2"H. Models include Silver Metallic, Gray and Silver Metallic, Red.
    Click for more
  • Glaro Bellman Hotel Luggage Platform Trucks

    Glaro Bellman Hotel Luggage Platform Trucks
    See all 25 items in product family
    Luggage Platform Cart Is Used For Hotels, Resorts, Condos And Apartments And Helps Transport Large Suitcases And Luggage With Little Effort.

    Luggage trucks fit inside elevators. Strong steel chassis and waterproof plywood deck is covered in durable olefin closed loop carpet to complement your décor and provide years of service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular handles endure rough handling and feature a tarnish-proof satin brass finish or clear-coat satin aluminum finish for minimal maintenance. Luggage truck rolls smoothly on 2 swivel and 2 rigid casters. Assembles easily and ships UPS.

    Choose from 3 carpet colors. Specify color suffix: (BK) Black, (BY) Burgundy, or (GY) Gray.

    Other options available; call for information.

    Click for more
  • Glaro Bellman Condo Luggage Carts

    Glaro Bellman Condo Luggage Carts
    See all 23 items in product family
    Condo Luggage Carts Are Used For Condominiums, Apartments, Hospices, Nursing Homes And Dormitories As They Meet The Needs Of Both Residential And Commercial Facilities.

    Condo luggage carts provide upscale transport of items of any size or shape. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement décor and provide years of service. Luggage cart includes a removable carpeted shelf for added storage space. Condo luggage cart also features removable spring-loaded side containment rails to secure cargo during transport and allow easy storage of large contents. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a tarnish-proof satin brass finish or clear-coat satin aluminum finish for minimal maintenance. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid casters; 6-wheel carts have center mounted rigid wheels for additional capacity. Easy assembly and ships UPS.

    Choose from 3 carpet colors. Specify color suffix: (BK) Black, (BY) Burgundy, or (GY) Gray.

    Other options available; call for information.
    Click for more
  • CSL Easy Mover Bellman Luggage Carts

    CSL Easy Mover Bellman Luggage Carts
    See all 18 items in product family
    CSL Easy Mover Bellman Luggage Carts Are Used For Hotels, Motels, Resorts And Apartment Buildings.

    CSL Easy Mover Bellman Luggage Carts are made of steel reinforced undercarriage and 1" solid plywood base for long lasting durability. Non-marring bumpers wrap entirely around base. Two swivel, two rigid casters, pneumatic wheels provide easy gliding. Includes pegs for hanging items with straps. Carpeting complements any décor. 800 lb. and 2000 lb. capacity. Easy to assemble; ships in 2 ups-able cartons. Cart measures 43" x 23"W x 72-1/2"H.
    Click for more
  • CSL Bellman Utility Luggage Platform Truck

    CSL Bellman Utility Luggage Platform Truck
    See all 1 items in product family
    Utility cart with non marring bumper which wraps around entire base. 1" steel tubing with black finish and gray carpet will stand up to wear and tear. 5" gray poly casters, 2 rigid and 2 swivel. Easy manueverability around corners and in elevators. Heavy duty 1" base holds up to 2000 lbs!Made in the USA.

    Click for more
  • CSL Heavy Duty Bellman Luggage Carts

    CSL Heavy Duty Bellman Luggage Carts
    See all 12 items in product family
    CSL Heavy Duty Bellman Luggage Carts Are Used For High End Hotels, Resorts, Condo Complexes And More.

    CSL Heavy Duty Bellman Luggage Carts are made of heavy duty stainless steel tubing for long lasting durability. Available with 4 wheels, two swivel/two rigid casters, pneumatic and semi pneumatic to provide advanced maneuverability and easy access to elevators. Available styles include Curved Uprights with Angel/Square/Trident/Angled Tops. Available color finishes are Stainless Steel or Titanium Gold. Durable Black, Gray or Red carpeting provides cushioning for suitcases and other items. Lengths range from 24" -46". Other dimensions vary.

    Cart measurements vary. Carpeting complements any décor. 800 lb. capacity.
    Click for more
  • Glaro Signature Collection Ball Crown Bellman Luggage Carts

    Glaro Signature Collection Ball Crown Bellman Luggage Carts
    See all 24 items in product family
    Premium Luggage Carts offer Unparalleled Quality and Superior Performance!

    This collection of upscale luggage trucks provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame that is available in tarnish-proof satin brass or clear-coat satin aluminum finishes for minimal maintenance. Carts feature a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Rolls smoothly on 2 swivel and 2 rigid "cushion ride" pneumatic casters; 6-wheel carts have center mounted rigid wheels for pinpoint maneuverability. Easy assembly. 2 Year Limited Warranty.

    Choose from 3 durable olefin closed loop carpet colors. Specify color suffix: (BK) Black, (BY) Burgundy, or (GY) Gray.

    Other carpet color and wheel options are available; call for information.
    Click for more
  • Aarco Deluxe Hotel Luggage Platform Trucks

    Aarco Deluxe Hotel Luggage Platform Trucks
    See all 2 items in product family
    Hotel Luggage Platform Trucks Are Designed To Transport Large, Bulky Bags And Suitcases With Little Effort.

    Luggage platform trucks are made to last using 1-1/2"” diameter tubular steel uprights that are cross-braced for added rigidity. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6"” rubber casters (2 swivel, 2 rigid). Available in Brass or Chrome finish. Easy assembly.
    Click for more
  • Glaro Ball-Top Bellman Luggage Carts

    Glaro Ball-Top Bellman Luggage Carts
    See all 26 items in product family
    Ball-Top Bellman Luggage Carts Are Practical, Stylish And Used For The Most Demanding Hotels And Resorts.


    Save 10% . Limited Time Promotion.
    Our Price Reflects a 10% Savings.


    Ball-Top Bellman Luggage Carts are constructed of a strong steel chassis and waterproof plywood deck covered in durable olefin closed loop carpet for long lasting durability. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a tarnish-proof satin brass finish or clear-coat satin aluminum finish for minimal maintenance. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. Smooth radius curved frames with a decorative center clothes hanging bar. Two swivel and two rigid casters provide smooth mobility. Six-wheel carts have center mounted rigid wheels for additional capacity. Easy assembly and ships UPS. Carpeted deck colors are Black, Burgundy and Gray. Lengths are 40" and 48". Wheel types are Pneumatic and Solid Rubber. 1,500 lb capacity.

    Click for more
  • Magliner® Aristocart® Bellman Luggage Hand Cart

    Magliner® Aristocart® Bellman Luggage Hand Cart
    See all 1 items in product family
    This Hand Cart Is Used In Fine Hotels And Inns To Safely Move Valuables.

    The Magliner Aristocart® hand truck is the perfect alternative to larger four-wheeled bellman carts for moving luggage in tight spaces. Cart features a red carpeted deck and noseplate to protect cargo. Folding 30”L noseplate carries oversized luggage with ease. Lightweight aluminum construction for years of service and weighs only 30 lbs. Hotel hand truck features a versatile retractable garment hook and rolls smoothly on 8” mold-on rubber tires. Assembled easily.
    Click for more
  • Aarco Chrome Hotel Luggage Platform Truck

    Aarco Chrome Hotel Luggage Platform Truck
    See all 1 items in product family
    Luggage Platform Truck Provides Ease Of Heavy Luggage And Briefcase Transport For Various Hospitality Applications.

    Platform truck is made using one-piece steel for durable, long lasting strength. Chrome plated steel deck and handle provide an attractive appearance for any environment. 1-1/2” diameter tubular steel upright handle is cross-braced for added rigidity. Rolls smoothly on 6” rubber wheels. Easy assembly.
    Click for more
  • Hospitality 1 Source Bellman Luggage Carts

    Hospitality 1 Source Bellman Luggage Carts
    See all 24 items in product family
    Hospitality 1 Source Bellman Luggage Carts Offer Easy Maneuverability In Elevators For Material Handling In Hotels, Conference Buildings And Catering Events.

    Hospitality 1 Source Bellman Luggage Carts are constructed with steel reinforced undercarriages, steel tubing (range of 1"-2" diameter frames), and solid 1" plywood deck for long lasting durability. Deck features stain resistant carpet for easy maintenance. Includes two rigid and two swivel 8" pneumatic or semi-pneumatic wheels, wrap around bumpers (non-scuffing), and stainless steel hanging rod with conveniently placed hanging pegs. Available upright finishes are Brass, Chrome, and Stainless Steel. Carpet colors are Black, Burgundy, and Gray. Bumper colors are Black and Gray. Load capacities are 300 and 1200 lbs. 1 Year Limited Warranty.
    Click for more
  • Forbes Bellman Luggage Carts

    Forbes Bellman Luggage Carts
    See all 48 items in product family
    Forbes Bellman Luggage Carts Transport Items, Goods, Luggage And More Safely.

    Forbes Bellman Luggage Carts are made of steel with stainless steel round tube frame to provide long lasting durability. Two vertical retainers and hanger bar provide additional structural integrity. Available styles are Birdcage, New, Standard or Deluxe. Upright color finishes are Brushed Stainless, Chrome Plated, Painted, Polished Brass, Polished Diamond Textured Stainless, Polished Stainless, Stainless Steel and Satin Diamond Textured Stainless. Carpet colors are Blue, Gray, Brown, Black, Green, Red and Burgundy. Wheel types and diameters vary per style. Other dimensions vary per style.

    Click for more
  • Forbes Bellman Luggage Hand Trucks

    Forbes Bellman Luggage Hand Trucks
    See all 2 items in product family
    Forbes Bellman Luggage Hand Trucks Transport Items, Goods, Luggage And More Safely.

    Forbes Bellman Luggage Hand Trucks are made of steel and other high quality materials to provide long lasting durability. Carpet Kit on back prevents items from getting scratched. Drop nose. Available styles are Standard or Deluxe. Color finishes are Stainless Steel or Brass. Carpet colors are Gray, Brown, Black and Burgundy. Black 10" diameter zero-pressure wheels are flat-free or pneumatic. Dimensions vary per style.

    Click for more
  • CSL Bellman Luggage Hand Trucks

    CSL Bellman Luggage Hand Trucks
    See all 3 items in product family
    CSL Bellman Luggage Hand Trucks Are Used For Hotels, Resorts, Condo Complexes And More.

    CSL Bellman Luggage Hand Trucks are made of heavy duty 1" stainless steel with polished titanium gold finish for long lasting durability. Black pneumatic wheels provide easy manueverability in and out of elevators and around corners. Available styles are Standard or Deluxe. Cart heights are 48" or 73". Durable red carpeting provides cushining for suitcases and other items. 300 lb. capacity.
    Click for more