Browse Trucks & Carts

(6,894 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Capacity Cubic Feet

  • Less...
  • More...

Capacity Bushel

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Dandux Plastic Box Trucks

    Dandux Plastic Box Trucks
    See all 95 items in product family
    Seamless Molded Polyethylene Bulk Truck Will Not Leak And Has Smooth Walls And Corners For Easy Cleaning.

    Extra-thick plastic walls offer superior durability. Step-wall design (except 6 bu.) offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. 2 swivel, 2 rigid rubber casters for smooth rolling. Box Trucks come standard in white with colors available. Limited 1 Year Limited Warranty.

    Medium Duty Box Trucks have strong plywood base (except 6 and 8 bu.) for long life.

    Heavy Duty Box Trucks have powder coated steel chassis base offering greater load capacity.

    Order Optional White Rigid Plastic Cover for cargo protection.

    Optional Spring Lift Platforms are available to make loading and unloading your Dandux Box Trucks easier, faster and safer.
    Click for more
  • Best Value Hopper Front Plastic Bulk Trucks

    Best Value Hopper Front Plastic Bulk Trucks
    See all 8 items in product family
    Ergonomic Cutaway Design Speeds Loading and Unloading of contents!

    The Best Value Bulk Linen Truck is designed to be a reliable workhorse for commercial laundries and distribution companies serving hospitals, nursing homes, hotels, restaurants and other institutions. Rugged, seamless rotationally molded polyethylene (LLDPE) truck has smooth walls for easy cleaning, and thrives in punishing indoor or outdoor conditions. Convenient cutaway opening offers easy access for loading/unloading of goods, and integral hand holes in the body offer easy steering. Rolls easily on 6" non-marring rubber wheel casters (2 swivel, 2 rigid).

    Security Truck has folding white plastic closure panels with a padlock hasp for securely storing contents.

    Note: Additional body colors are available; please call for more information.
    Click for more
  • Bayhead Products Poly Box Trucks

    Bayhead Products Poly Box Trucks
    See all 123 items in product family
    Maximum Durability and Longevity at an Affordable Price.

    The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. (11 bushel truck has casters mounted in a diamond-pattern to allow it to turn on its own radius.) An oversized rim provides extra rigidity and works well as an ergonomic handle.

    Note: Poly Box Trucks are not leak-proof unless specified when ordering. Please contact our sales team for pricing on the leak-proof version. Leak-proof versions available at a an additional cost

    Order the Optional Rigid Plastic Cover for cargo protection.
    Click for more
  • Rubbermaid® Plastic Box Trucks

    Rubbermaid® Plastic Box Trucks
    See all 11 items in product family
    Plastic Box Trucks Are One-Piece Bulk Carts For Use With Food Processing, Laundry, Waste Management And Material Handling.

    Plastic Box Trucks are made with high-density, temperature-resistant polyethylene that cleans easily and will not rust, dent or leak for long lasting use. Durable powder coated metal caster frame features 2 swivel and 2 rigid rubber wheels mounted in a diamond pattern for turning on its own radius. Some models have steel support band to help prevent bulging while under load and are nestable to save space. Meets FDA and USDA requirements. Optional dome hinged lid allows complete access to contents and meets OSHA sanitary standards. Available load capacities range from 500 to 1200 lbs. Dimensions vary per model.
    Click for more
  • Wesco® Plastic Box Trucks

    Wesco® Plastic Box Trucks
    See all 46 items in product family
    Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.
    Click for more
  • Rubbermaid® Plastic Ingredient Bin Trucks with Lids

    Rubbermaid® Plastic Ingredient Bin Trucks with Lids
    See all 4 items in product family
    Protect, Store and Transport Food Products and Ingredients, Ice Melt and Sweeping Compounds, plus Small Parts and Loose Fill in these Non-Corrosive, Plastic Box Trucks.

    Seamless construction with structural web base has smooth, rounded surfaces for easy cleaning. Clear polycarbonate lid allows visibility to contents. NSF and USDA listed, and made of FDA compliant polycarbonate material. Ingredient Bin Trucks require easy assembly.

    Slant Front Box Truck has a lid that retracts into itself allowing easy access to contents when stored under a counter, plus includes a 32 oz. scoop and interior scoop hook.

    Low-profile Flat Top Box Truck features a flip-up lid. Rolls easily on 3" rubber wheel casters (2 swivel, 2 rigid).
    Click for more
  • Dandux Easy Access Mail Sorting & Box Trucks

    Dandux Easy Access Mail Sorting & Box Trucks
    See all 5 items in product family
    Plastic Box Trucks Feature Double Walled Construction On Upper Flange For Additional Sidewall Strength.

    Originally designed for the Postal Service for bulk mail handling, these unique 18 bushel capacity box trucks offer 25"L x 13"H cut-away sides and quick-release nylon web doors to ease back strain from lifting when retrieving contents. Seamless, rotational molded polyethylene body cleans easily and offers double walled construction on upper flange for additional sidewall strength. Rectangular shape makes it easy to stack boxes and packages. Durable welded powder coat steel frame. Bulk trucks include 2 swivel and 2 rigid 5" rubber casters. Trucks nest when not in use for compact storage. Optional towable frame is available; call for more information. Available in colors for department or product segregation.
    Click for more
  • Dandux Hopper Front Plastic Bulk Trucks

    Dandux Hopper Front Plastic Bulk Trucks
    See all 36 items in product family
    Plastic Bulk Trucks Provide Easy Access to Contents!

    Durable, seamless polyethylene bulk truck has strong, smooth walls. Truck base includes drain holes for easy cleaning. Convenient opening offers easy loading and unloading of goods. Rugged, rust resistant steel dolly base. Rolls easily on 6" rubber wheel casters (2 swivel, 2 rigid). Trucks are available in colors.

    Security Truck has folding white plastic top and front drop panels with padlock hasp to protect contents.

    Optional Spring Lift Platforms are available to make loading and unloading your Dandux Hopper Front Plastic Bulk Trucks easier, faster and safer.
    Click for more
  • Dandux Elevated Plastic Box Trucks

    Dandux Elevated Plastic Box Trucks
    See all 16 items in product family
    Operator Friendly Base Height Helps to Eliminate Back Strain.

    These plastic bulk trucks feature an ergonomically correct raised platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. Perfect for under counter storage and anywhere space is at a premium. Extra-thick 0.225" polyethylene body is easily cleaned and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Four 3” rubber swivel casters offer easy maneuverability.

    Order Optional White Rigid Plastic Cover for the 6 bushel truck for cargo protection.

    Optional Spring Lift Platform is available for the 6 bushel truck to make loading and unloading faster, easier and safer. Glosstex covered powder coated steel frame with large "S" hooks and bungee cords allows for easy installation and removal.
    Click for more
  • Dandux "Big Blue" Bulk Handling Trucks

    Dandux
    See all 4 items in product family
    These Massive Trucks Are Built For King Sized Bulk Goods Transportation And Storage!

    Extra-large utility bulk trucks are found in laundries, dry-cleaning, textile mills, garment plants, hotels and mail rooms for the movement of trash, scrap metal and linens. Full front cutout allows for easy access to cargo. Seamless, one-piece rotationally molded polymer body has a snag-free interior for easy cleaning, and won’t dent, corrode or absorb moisture. Double walled construction on upper flanges and front access door for extra strength and radius edged corners resist impacts. Strong, rust-resistant structural steel base handles heavy loads. Six 6” mold on rubber casters (2 rigid center mount, 4 swivel end mount) allow truck to turn on its own radius. Shipped assembled.

    Optional Cargo Net is available to maximize effective volume. Cargo Net features a quick-release design and is constructed of durable nylon webbing.

    Optional body colors are available; call for information.
    Click for more
  • MODRoto Hopper Front Poly-Trux®

    MODRoto Hopper Front Poly-Trux®
    See all 34 items in product family
    Hopper Front Poly-Trux® Are Used For Transporting, Loading And Unloading Materials.

    Sturdy Hopper Front Poly-Trux® features hand holes for easy manueverability and torque-resistant molded-in inserts for long lasting durability. Drain holes in the base of truck provide easy cleaning. 6" gray rubber wheel casters provide easy maneuvering. Security Trucks have folding white plastic top and front drop panels to provide additional security. Available with a Steel or Plastic base and in a variety of colors for product or department designation.
    Click for more
  • Dandux Rectangular Plastic Box Trucks

    Dandux Rectangular Plastic Box Trucks
    See all 21 items in product family
    These Rectangular Shaped Plastic Bulk Trucks Optimize Usable Cube Space.

    Rotationally molded from high-quality polyethylene, these trucks are designed with broad, flat sides to assist with stacking boxes, packages, folded linens and towels. Truck bodies nest approximately 1/3 their depth when empty for compact storage and reduced return freight costs. Unique double-wall upper flange provides strength, rigidity and impact resistance. Powder coated tubular steel base is reinforced for strength. Plastic box trucks roll smoothly with 2 swivel, 2 rigid mold-on rubber casters with thread guards; 1680 Lb. Cap. Trucks have 4 swivel and 2 rigid center mounted casters. Shipped assembled.

    Additional optional colors are available; call for more information.
    Click for more
  • Ultra Utility Box® Trucks

    Ultra Utility Box® Trucks
    See all 5 items in product family
    Ultra Utility Box® Trucks Are Used For Spill Kits, Storage Bins and More.

    Ultra Utility Box® Trucks are constructed of rust, corrosion and chemical resistant polyethylene for long lasting durability. Large, 15 cubic feet capacity is forkliftable and lockable. Heavy-duty, double-walled lid is sloped to shed rain. Casters are pneumatic or rubber (optional). 350 lb. capacity. Available colors are Forest Green, Safety Orange and Yellow. Measures 48 in. L x 31 in. W. Height varies.
    Click for more
  • Duracart Plastic Box Trucks with Lid

    Duracart Plastic Box Trucks with Lid
    See all 4 items in product family
    Innovative Handle Design Protects Hands From Contact With Load.

    These Plastic Box Trucks include a FREE LID that attaches securely to help protect contents. Bulk trucks have a molded-in handle which extends from one end offering easy steering while providing hand protection from truck contents. Rotationally molded 1/4" thick polyethylene resin body has rounded corners to help absorb impact and facilitate easy cleaning. Tapered design allows multiple trucks to nest to help reduce storage space and return shipping costs, and recessed top walls can accommodate load straps. Rolls smoothly with 3" rubber casters (2 swivel, 2 rigid). Shipped assembled.

    White Plastic Trucks are manufactured using natural plastic resin and techniques that are accepted by the USDA. These USDA approved trucks also offer encapsulated caster mounts as specified by the food processing and pharmaceutical industries.
    Click for more
  • Dandux USDA Approved Plastic Box Trucks with Capped Drain

    Dandux USDA Approved Plastic Box Trucks with Capped Drain
    See all 15 items in product family
    Specifically Designed For Use In Pharmaceutical And Food Processing Applications.

    These bulk handling trucks are constructed using resins and manufacturing techniques that are accepted by the USDA. Box trucks are manufactured of an easily cleaned natural colored plastic, and offer encapsulated caster mounts as specified by the food processing and pharmaceutical industries. A capped drain facilitates cleaning and sanitizing. USDA approved trucks roll smoothly with 2 swivel, 2 rigid rubber casters.

    Optional Drain Hose helps route waste water while cleaning and includes a convenient hanger to keep hose stored neatly on the truck.

    Optional Rigid Plastic Cover offers cargo protection.
    Click for more
  • Toter® Plastic Cube Trucks

    Toter® Plastic Cube Trucks
    See all 6 items in product family
    Toter® Plastic Cube Trucks Have Seamless One-Piece Bodies To Resist Contamination, Corrosion And Moisture.

    Toter® Plastic Cube Trucks feature rotationally molded polyethylene bodies with extra material at the rim and corners for long lasting durability. Lighweight plastic cube truck is easier to operate than steel trucks. Rounded corners protect walls from scratches and dents. Casters are Rubber. Capacities and dimensions vary per model.

    Click for more
  • Shelf Trucks

    Shelf Trucks
    See all 4 items in product family
    Parent Metal Volume Transport 5-Shelf Stock Trucks

    PARENT METAL Volume Transport 5-Shelf Stock Trucks are ideal for transport and volume storage of parts, packages, and supplies. Three styles available: open truck features four uprights with side braces; semi-open truck has solid steel sides; closed truck includes solid steel sides and back. Shelves are bolted to heavy 13-gauge, 1x2" hot-rolled rail steel angle posts at two points in each corner, creating a rigid 8-point suspension. Shelves adjust on 1" centers. Gusset angle sways, on three levels and all four sides provide extra rigidity. Tubular push handle for fingertip control. 5" hard rubber casters (two rigid, 2 swivel) are bolted to bottom shelf. Color: gray. Ships unassembled.

    Click for more
  • Plastic Trucks - Bulk

    Plastic Trucks - Bulk
    See all 10 items in product family
    Relius Solutions Recycled Material Handling Carts - Ribbed Walls - 25"Wx37"Dx26"H

    RELIUS SOLUTIONS Recycled Material Handling Carts are constructed of -3/16" thick 100% post-industrial recycled polyethylene. Swivel casters. Color: black.

    Click for more