Browse Trucks & Carts

(6,673 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • New Age Light Duty Tubular Aluminum Stock Carts

    New Age Light Duty Tubular Aluminum Stock Carts
    See all 2 items in product family
    Move Goods at a convenient Working Height from the Floor.

    Double-deck tubular stock carts feature an all-welded aluminum design that's perfect for produce stocking operations. Cart features a slim 19" overall width for working in narrow aisles. Uprights and handle are constructed of 1-5/16" diameter pipe for strength. Lifetime Warranty against rust and corrosion. NSF Approved.

    Cart with Slatted Top is constructed of 1-½" x 1-¼" x .070" wall aluminum tubing and rolls smoothly with 5" polyurethane casters (2 swivel, 2 rigid).

    Cart with Solid Top features a .063" thick aluminum top shelf that allows for transport of smaller sized material. Framework is 1-½" x 1-½" x .070" and 1-½" x 1-½" x .070 wall aluminum tubing. Rolls smoothly with four swivel 5" polyurethane stem casters.
    Click for more
  • New Age Aluminum Utility & Bussing Carts

    New Age Aluminum Utility & Bussing Carts
    See all 3 items in product family
    Carts are designed for Serving, Bussing and General Utility.

    Aluminum utility carts are heli-arc welded for added strength. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. 350 lb. capacity cart features four swivel 5" rubber stem casters (2 with brakes). 550 lb. capacity cart has 5" rubber plate casters (2 swivel, 2 rigid) with tamper-proof hardware. Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • New Age Heavy Duty Aluminum Stock Carts

    New Age Heavy Duty Aluminum Stock Carts
    See all 2 items in product family
    All-welded Aluminum Stock Carts hold up to 3000 Lbs.!

    Specifically designed for toughest transport applications, these welded aluminum stock trucks are built to last. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Cart with Solid Top features a .063" thick aluminum top shelf that allows for transport of smaller sized material. Comfortable 1-5/16" diameter ergonomic push handle allows easy maneuvering with minimal effort or risk of injury. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • New Age Extreme Duty Aluminum Correctional Carts

    New Age Extreme Duty Aluminum Correctional Carts
    See all 4 items in product family
    Used for use in Coolers, Freezers and Dry Storage.

    All-welded aluminum utility carts, also known as correctional carts, feature a heavy-duty design to transport loads up to 2000 lbs. (1500 lbs. per shelf). Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • New Age Aluminum Stock Picker, Step Ladder Carts

    New Age Aluminum Stock Picker, Step Ladder Carts
    See all 4 items in product family
    Combine the Mobility of a Cart with the Versatility of a Step Ladder.

    Stock picking carts minimize the risk of injuries when pulling stock orders or restocking shelves. Step ladder cart features a spring-loaded ladder that safely holds the cart in place for safe climbing and loading. Extra-wide steps are welded and bolted in place and feature non-slip tape for added safety. Continuous grip handle features an extended reach bar on the top, and the offset push handle saves your shins when climbing. All welded aluminum construction for years of service; Lifetime Warranty against rust and corrosion. Rolls smoothly with 5" rubber casters (2 swivel, 2 rigid).

    Choose Ladder Cart with Flat Shelves for easy loading and carting of oversized cartons or Ladder Cart with Tray Shelves that help retain cargo when the cart is moved.
    Click for more
  • Winholt® Heavy Duty Aluminum Sani-Stock Cart

    Winholt® Heavy Duty Aluminum Sani-Stock Cart
    See all 1 items in product family
    Sani-Stock Cart Is Used For Transportation Of Any Supplies In Virtually All Departments.

    Cart is made from all-welded aluminum for lasting durability. Uprights and handles are secured by heavy-duty welded collars. T-bar shelves provide great strength and easy loading and unloading. Two swivel and two rigid 5” polyurethane casters provide smooth maneuverability. NSF® Certified. Lifetime Rust-Free Limited Warranty.
    Click for more
  • Vestil Aluminum Shelf Service Carts

    Vestil Aluminum Shelf Service Carts
    See all 5 items in product family
    Corrosion Resistant Aluminum Utility Carts Are Lightweight And Easy To Clean.

    Aluminum service carts are used for transporting cargo in corrosive environments or sanitary and food service applications. All-welded 2" deep shelves help retain the load during transport. Comfortable push handle allows for easy maneuvering. Rolls easily on 4" mold-on rubber casters (2 swivel, 2 rigid).

    Choose 2 Shelf Carts with 27" clearance between shelves or 3 Shelf Carts with 13-½" clearance between shelves.
    Click for more