Browse Trucks & Carts

(6,906 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Assembly

Accessory Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Lug Tote Box Carts

    Lug Tote Box Carts
    See all 55 items in product family
    Lug Tote Box Carts Are Designed For Transporting And Storing Small Parts, Components, Food And Recyclables In Storage Bin Containers.

    Lug Tote Box Carts are made with lightweight tubular aluminum or stainless steel frames for long lasting durability. Features 5 inch polyolefin casters for greater mobility. Slide runners on lug tote box carts provide added stability and support. Truck carts are available in a range styles and configurations to accommodate an assortment of bins, totes and containers. Dimensions and weight capacities vary per model. Carts are all-welded or unassembled. Bins available with select truck carts. Available load capacities range from 50 to 1200 lbs. Package quantity is 1.

    Click for more
  • Multi-Tier Stock Carts

    Multi-Tier Stock Carts
    See all 2 items in product family
    Multi-Tier Stock Carts and Matching Pallet Containers - Perfect for stock picking and maneuvering small parts to workstations.

    Keep your workroom productive with this mobile unit that puts materials where you need them. Welded steel construction holds up to 300 lbs. Top and middle shelves, equipped with a retaining lip, tilt for access and viewing. Bottom shelf is fixed. Each level measures 24"L x 16"W at heights of 7.5"H, 35"H and 58"H. Moves easily on 2 swivel and 2 fixed braking hard rubber casters. Blue powder coat finish. Holds bins up to 24"L x 16"W x 17"H (sold separately).

    Click here to see full selections of our Pallet Containers.

    Click for more
  • Easy Access Container Stock Trucks & Carts

    Easy Access Container Stock Trucks & Carts
    See all 50 items in product family
    These Slant Shelf Container Trucks Are Perfect For Parts Picking And Assembly Operations.

    Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters (2 with brakes) for easy mobility. Trucks are available with 12 Grid Containers, 4”H Shelf Bins or 4-5/8”H Plastic Drawers. Easy Assembly.

    Click here to see full selections of our Dividable Grid Containers.

    Click for more
  • All-Welded Super-Size Bin Carts

    All-Welded Super-Size Bin Carts
    See all 6 items in product family
    These Heavy Duty Bin Carts Speed Assembly Operations And Keep Bulk Supplies Close At Hand.

    Bin carts accept super-sized bins for easy transportation and storage of bulk items and supplies. Mobile bin cart frame is made from 11 gauge welded steel with a gray powder coat finish for smooth, secure transport. Supports up to 1800 lbs! Bin carts are easy to move using 5”x 2” urethane casters (2 swivel with brakes, 2 rigid). Bins sold separately.

    Click for more
  • Mobile Bin Carts

    Mobile Bin Carts
    See all 69 items in product family
    Mobile Bin Carts Are Used For Secure Transport Of Loaded Stacking Bins.

    Mobile Bin Carts are made of heavy duty 16 gauge steel with gray baked enamel finish for long lasting durability and dependability. Top shelf has retaining lip edges to retain cargo. Lower compartment has steel hang rails that hold Plastic Hanging Bins securely in place during transport. Bins are made of corrosion resistant polyethylene and are easily removed and replaced. Include welded steel push handle and 5 inch diameter hard rubber casters for easy maneuverability. 36 inch length, 800 or 1200 lb. capacity carts are available in 35-1/2 and 37-5/8 inch heights and 18 and 24 inch widths. Bin quantities are 16, 24, 48, 64, 96 and 112. Colors are Blue Red and Yellow. Some carts available without bins.

    Bin Size Reference
    BinsW"D"H"
    A4-1/85-3/83
    B4-1/87-3/83
    C5-1/210-7/85
    D8-1/410-3/47
    E1110-7/85


    Drawer Size Reference
    DrawerW"D"H"
    A11-5/83-3/44-5/8
    B11-5/85-9/164-5/8
    C11-5/88-3/84-5/8
    D5-9/1617-5/84-5/8
    E8-3/817-5/84-5/8
    F6-13/3214-1/164-1/8


    Click for more
  • Mobile Wire Shelving Carts With Quickpick Double Hopper Bins

    Mobile Wire Shelving Carts With Quickpick Double Hopper Bins
    See all 24 items in product family
    Chrome Wire Storage Carts Move Parts And Supplies Where You Need Them With Included Double Open Hopper Bins.

    Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36”W x 18”D x 38”H. Easy assembly.

    Click for more
  • Chrome Wire Carts With Dividable Grid Containers

    Chrome Wire Carts With Dividable Grid Containers
    See all 11 items in product family
    Chrome Wire Bin Carts Combined With Dividable Grid Containers Are Used For Storing Small To Large Parts.

    Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1” increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish that’s suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Easy assembly.

    Click for more
  • Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes

    Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
    See all 8 items in product family
    These Unique Wire Shelf Trucks Provide A Storage Solution For Large, Bulky Items.

    Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.

    Click for more
  • Bulk Movers With Tubs

    Bulk Movers With Tubs
    See all 20 items in product family
    Bulk Movers Are Designed For Transporting A Variety Of Items In Food Preparation, Packing And Storage Applications.

    Bulk Movers include sanitary, washable and steam-cleanable polyethylene containers and durable aluminum frames for long lasting use. Base maneuvers easily on four” polyurethane swivel casters. Available types are 3 Bushel, 6 Bushel, 8 Bushel Tubs and 9 Bushel Tubs. Weight capacity is 500 lbs. Tub colors are Blue, Gray, Red, and White. Dimensions vary per model.

    Click for more