Browse Trucks & Carts

(6,898 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Plastic Instrument Cart

    Plastic Instrument Cart
    See all 6 items in product family
    This Durable, Smooth Plastic Instrument Cart is Non-Conductive, Easy to Clean and Corrosion Resistant.

    Rubbermaid instrument cart features a Locking Cabinet that measures 26"L x 17-1/2"W x 11-1/2"H and helps protect valuable equipment. The Sliding Top Drawer (19"L x 15-3/4"W x 1-3/4"D) offers convenient storage for tools and supplies. Shelves have a retaining lip to prevent cargo from sliding off during transport. 9-3/4" shelf clearance. Ergonomic easy-grip handles on each end offer easy steering. Instrument cart rolls quietly on 4" non-marking rubber swivel casters. Assembles easily.

    Click for more
  • Steel Instrument Carts

    Steel Instrument Carts
    See all 144 items in product family
    Steel Instrument Carts Provide Safe Transport Of Electronic Equipment And Instruments In Schools, Offices, Healthcare Facilities, Industrial and Commercial Environments.

    Steel Instrument Carts are made of an all-welded 12-gauge steel for long lasting durability. Flush top shelf allows easy loading and unloading of computer equipment and electronic appliances and instruments. Available with 2 Shelf or 3 Shelf options. Wheels range from 5”-10”. Lengths range from 30”-72”. Widths range from 18”-36”. Weight capacities are 1000, 1200 and 1600.

    Click for more
  • Steel Instrument Shelf Trucks

    Steel Instrument Shelf Trucks
    See all 21 items in product family
    Steel Instrument Shelf Trucks Provide Safe Transport Of Electronic Equipment And Instruments.

    Steel Instrument Shelf Trucks are used for audio visual equipment, computer equipment, and a variety of other electronic appliances and instruments. Trucks are made using all-welded 12-gauge steel and feature 3 flush shelves for easy loading and unloading. Carts are available in a variety of sizes. All carts hold up to 1200 lbs.

    Click for more
  • Steel Instrument Platform Trucks

    Steel Instrument Platform Trucks
    See all 39 items in product family
    Steel Platform Trucks Feature A Shock Absorbing Vinyl Matted Deck.

    Steel platform trucks are constructed using an all welded steel frame with a 12 gauge steel platform. Flush platform deck accepts large, bulky materials and is covered with shock absorbing vinyl matting to provide a cushioned, non-slip, non-conductive surface. Truck includes a removable 1-1/4" tubular steel handle with smooth radius bend for comfort. Rolls smoothly using 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Steel Instrument Security Carts

    Steel Instrument Security Carts
    See all 12 items in product family
    Steel Instrument Security Carts Provide Safe And Secure Transport Of Electronic Equipment And Instruments.

    Steel Instrument Security Carts are used for audio visual equipment, computer equipment, and a variety of other electronic appliances and instruments. Carts are made using all-welded steel with gray powder coat finish. Two Door Carts feature a cabinet compartment that is padlockable (locks sold separately). Carts With Drawers include locking handle and locking drawers with keys included. Carts are available in a variety of sizes. All carts hold up to 1200 lbs.

    Click for more