Browse Trucks & Carts

(6,908 items)

Recently Viewed


  • Video Conferencing & Telepresence A/V LCD Monitor Stands and Carts

    Video Conferencing & Telepresence A/V LCD Monitor Stands and Carts
    See all 30 items in product family
    Video conferencing and telepresence is quickly becoming a norm in the business environment, as travel costs get higher and interaction across the globe increases. To accommodate this growing demand, Global Industrial carries a full line of flat panel wall mounts and accessories that help bring to life these media-rich environments.
    Click for more
  • Flat Panel Carts With Side Shelves

    Flat Panel Carts With Side Shelves
    See all 4 items in product family
    LCD & Plasma Monitor Security Cart Holds Flat Screen Monitors Up To 52”!

    Display, secure and transport larger widescreen monitors with this plasma & LCD TV security cart. Flat screen monitor cart utilizes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 26”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made strong using durable steel with a scratch resistant powder coat finish. Flat screen monitor cart includes two 11½”W x 19¼”D slide-out side shelves. Security cart includes a locking 23½”W x 17½”D x 15½”H cabinet with recessed handles. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Shipped ready to assemble. Limited Lifetime Warranty.

    Click for more
  • Flat Panel LCD Carts

    Flat Panel LCD Carts
    See all 13 items in product family
    This Platinum Plasma/LCD Cart Is A Perfect Fit For Any Office Or Educational AV Environment.

    Made from superior 16 and 18 gauge steel, and finished with a platinum powder coating for aesthetically pleasing durability, this computer cart accommodates the new generation of flat panel displays. LCD TV cart uses an H-style mounting bracket that easily holds up to 50" displays, and mounting bracket allows flat panel displays to be tilted up to 37° for optimal viewing. A DVD player or other equipment can be stored on the AV shelf that measures 32"W x 14"D. This shelf is made from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf to provide additional rigidity. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.
    Click for more
  • Flat Panel LCD Stands

    Flat Panel LCD Stands
    See all 2 items in product family
    Portable Flat Panel Display Stands Are Perfect For When Wall Mounting Is Not An Option.

    Featuring a simple, elegant form, these mobile plasma/LCD stands provide stability and portability for the newest generation in AV equipment. Two heavy-duty chrome steel tubes with a black powder coated steel base offer safe, reliable and decorative frame. Stands hold 37" to 60" flat panel TV's with screen mounting hole patterns up to 29"W and 19.8"H. Smooth continuous touch-tilt mounting bracket allows up to +/- 15 degree tilt adjustment to provide the optimum viewing angle. Mobile flat panel TV stands move easily on 4" rubber swivel casters (2 with brakes). Assembles easily.
    Click for more
Featured Items