Browse Trucks & Carts

(6,540 items)

Recently Viewed

Categories

  • Storage & Charging Carts for Laptop, Chromebooks™ & iPads®

    Storage & Charging Carts for Laptop, Chromebooks™ & iPads®
    See all 7 items in product family
    Carts Store, Transport and Charge Laptops, Chromebooks™, iPads®, Android Tablets and more! Save money on shipping and assembly costs! We offer lower-cost, easy-to-assemble versions to meet your budget. We also offer units where the cabinet and shelves come fully-assembled to meet tight deadlines.

    Our Mobile Laptop and Chromebook charging carts can charge most devices up to a 15" screen. Our Tablet charging carts can accommodate all iPads® and virtually all 10" tablets. Our charging carts are constructed from rugged steel and feature channel-reinforced doors with a 3-point locking system. Doors and panels are ventilated to dissipate heat during charging. Separate rear doors provide convenient access to UL-listed power assemblies and cabling area. The carts have a non-skid top surface for handling supplies and equipment and roll quietly and easily on 4" rubber casters (2 swiveling with locking brakes).

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Laptop & Tablet Storage & Charging Carts

    Laptop & Tablet Storage & Charging Carts
    See all 53 items in product family
    Laptop & Tablet Storage & Charging Carts Provide Security And Easy Transport Of Laptops, Tablets, iPads And More.Laptop & Tablet Storage & Charging Carts are made of scratch- and stain-resistant high pressure laminate with a powder-coated steel frame for long lasting durability. 4" swivel casters (two with brakes) provide easy maneuverability and stability. Stations have built-in UL/CSA-approved electrical outlets for each device compartment for convenient and easy charging. Locking doors prevent theft and tampering. Doors open up to 270° and latch to the side of the unit with a magnet, staying securely open and conveniently out of the way while loading or unloading laptops. Available capacities are 5, 8, 10, 20, 26, 30 and 32 Laptops or Chromebooks, and 10, 12, 16, 18, 20, 24, 30, 32, 40, 42, and 48 Tablets or iPads, Available functions are Charge/Secure and Charge/Sync/Secure. Available colors include Black, Black/Grey, Cherry/Black, Light Gray/Black, silver, Silver/White and more. Dimensions vary per style. Available assembled or unassembled.

    Click for more
  • Laptop & Tablet Security Carts

    Laptop & Tablet Security Carts
    See all 5 items in product family
    Laptop & Tablet Security Carts Secure and Transport Laptops And Other Devices.

    Laptop & Tablet Security Carts are made of wood, metal and laminate to provide long lasting durability. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for greater structural integrity. Four 3" casters (two rigid, two swivel) provide mobility and stability. Available capacities include 24, 32 or 40 Tablets or iPads, 24 Laptops or Chromebooks and 32 Laptops or Tablets. For security and transport only. Cabinet doors include pull handles and a cylinder with 2 keys for security. Available colors are Platinum, Gray, Birch, Black/Gray and White. Ships unassembled.

    Click for more