Browse Trucks & Carts

(6,937 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Storage & Charging Carts for Laptop, Chromebooks™ & iPads®

    Storage & Charging Carts for Laptop, Chromebooks™ & iPads®
    See all 9 items in product family
    Carts Store, Transport and Charge Laptops, Chromebooks™, iPads®, Android Tablets and more! Save money on shipping and assembly costs! We offer lower-cost, easy-to-assemble versions to meet your budget. We also offer units where the cabinet and shelves come fully-assembled to meet tight deadlines.

    Our Mobile Laptop and Chromebook charging carts can charge most devices up to a 15" screen. Our Tablet charging carts can accommodate all iPads® and virtually all 10" tablets. Our charging carts are constructed from rugged steel and feature channel-reinforced doors with a 3-point locking system. Doors and panels are ventilated to dissipate heat during charging. Separate rear doors provide convenient access to UL-listed power assemblies and cabling area. The carts have a non-skid top surface for handling supplies and equipment and roll quietly and easily on 4" rubber casters (2 swiveling with locking brakes).

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Balt® Mobile Laptop & Tablet Storage & Charging Stations

    Balt® Mobile Laptop & Tablet Storage & Charging Stations
    See all 19 items in product family
    Balt® Mobile Laptop Storage & Charging Stations Keep Laptops Secure, Fully Charged And Ready To Use.

    Balt® Mobile Laptop Storage & Charging Stations are made of particle board core and bonded to scratch/stain-resistant high pressure laminate with powder-coated black steel frame for strength and long lasting durability. Built-in UL/CSA-approved electrical outlets allow laptop charging. Locking doors prevent theft and tampering. Adjustable shelves and 4" swivel castors offer versatility and mobility. Available capacities are 10 or 20 Laptops; 16 or 32 Tablets. Color is Light Gray or Gray. Dimensions vary per model.

    Click for more
  • Anthro® Laptop Charging & Storage Carts

    Anthro® Laptop Charging & Storage Carts
    See all 2 items in product family
    Anthro Standard Laptop Charging Carts Chargee Multiple Laptops, Notebooks And Netbooks.

    Anthro's Standard Laptop Charging Carts can store any model of laptop. 30-unit cart stores laptops horizontally on bays. Single AC outlet on the back of each shelf provides power, and cable ties at the front position power bricks next to the power inlet. Top of cart provides space for projector or document scanner. Power panel has 2 external outlets, and each door has a keyed lock and 2-point locking mechanism for added security. T-handle provides a good grip. Four large 5-inch casters are two directional lock and two total lock. Directional lock casters can be set to be either swivel or parallel. Available as Standard Laptop Cart, Advanced Netbook Cart, Advanced Laptop Cart, and Deluxe Laptop Cart. Laptop capacities are 18, 20, 27 and 30. Colors are Black/Silver Metallic, Silver and Metallic/White, and Black/White. Dimensions vary per model.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Anthro® Tablet Charging & Storage Carts

    Anthro® Tablet Charging & Storage Carts
    See all 2 items in product family
    Anthro Tablet Charging And Storage Carts Position Laptops At Comfortable Height For A Variety Of Users.

    Anthro Tablet Charging And Storage Carts are constructed with powder coated 14 and 16 gauge steel and other high quality materials for long lasting durability. Charges and stores tablets including iPad devices. Locking casters provide mobility. Power cords clipped at front of each bay for quick connection. Laptop storage bay conveniently located in front. Separate locking IT area holds chargers. Keyed locks on front and back doors engage two-point locking system for security. Padlock hasps block access to handle. Types are Tablet Charging Cart and Tablet Charging/Wired Sync Cart. Capacities are 32 Tablets, 32 Units and 40 Tablets. Dimensions, outlets and color finishes vary per type. Quantity is 1. Lifetime Warranty against manufacturing defects; two-year warranty on the electrical system.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Ironwood Glacier™ Laptop Storage Cart

    Ironwood Glacier™ Laptop Storage Cart
    See all 1 items in product family
    Glacier™ Laptop Cart Stores & Transports Up To 24 Laptop Computers.

    Mobile laptop charging cart includes 8 storage shelves that accept laptops of any size. Each shelf holds up to 3 laptop computers. Each horizontal compartment measures 13-1/8”W x 17”D x 3-1/2”H. Shelves can be removed to make larger compartments. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Cabinet doors include pull handles and a cylinder with 2 keys for security. Moves easily on four 3” casters (two rigid, two swivel). Measures 43-3/8"W x 19-3/4"D x 35-1/2"H overall. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Buhl 30 Bay Tablet and iPad Charging & Storage Cart

    Buhl 30 Bay Tablet and iPad Charging & Storage Cart
    See all 3 items in product family
    Recharge and Transport multiple iPad or Tablets safely and securely!

    This cart recharges, stores and transports up to 30 iPads or other tablet devices including Samsung Galaxy Tabs, HP Touchpads, Blackberry Playbooks. Cart features two internal shelves with chrome wire tablet dividers to safely store the devices. Charging tablets are cooled by a 20 CFM fan and ventilated panels help prevent overheating. Two 16 outlet, 120V switched power strips are wired to a single 6' 15 amp UL rated power cord. Locking cabinet door features twin keyed locks for security. All-steel cabinet has a durable white powder coat finish and a gray top. Cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and an integral push handle. Easy assembly. 1 Year Limited Warranty.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Sandusky Tablet Security Carts

    Sandusky Tablet Security Carts
    See all 2 items in product family
    Sandusky Tablet Security Carts

    Store and secure up to 40 Tablets, with 20 Tablets being stored on each of two shelves that are adjustable on 2" increments. Cart features an additional upper shelf can be used for storing a laptop or accessories. The top of the cart and all of the interior shelves include anti-skid mats to help keep equipment stable when the cart is moved. Front and rear doors have full piano hinges and two-point locking paddle handles with key locks for security. Ventilated panels offer excellent air circulation. Durable steel construction has a scratch-resistant white powder coat finish that compliments both school and office environments.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Luxor Laptop Computer & Tablet Charging Stations

    Luxor Laptop Computer & Tablet Charging Stations
    See all 15 items in product family
    Charge, Transport and Store multiple Laptops or Tablets.

    The Luxor Charging Stations offer a safe method to keep laptops or tablets fully charged and ready to use in offices and classrooms. Carts feature ventilated panels and doors to prevent overheating. Front and rear access doors lock for security. Mobile charging stations are constructed of powder coated steel for an attractive and professional appearance.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more