Browse Trucks & Carts

(5,915 items)

Narrow Your Results

Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Mobile Industries Self-Propelled Electric Powered Tugger

    Mobile Industries Self-Propelled Electric Powered Tugger
    See all 1 items in product family
    Electric Load Puller Is Designed To Reduce Push/Pull Injuries And Increase Productivity.

    Ergonomic power tug pulls a variety of single or multiple four-wheeled carts safely and efficiently with minimal effort. Battery operated puller is used for healthcare, food service, hospitality and material handling applications. Motorized tow device is powered by a 24V DC transaxle drive motor, and includes two 22 amp/hr sealed lead acid batteries with integral battery charger and battery charge indicator. Mobile equipment tug features an ergonomic control handle which includes horn, key switch, lift button, throttle and 2-speed control (2-1/2 & 4 mph). Powered tugger rolls smoothly on 8-¾" diameter non-marring, flat free tires. Rain-proof (IP-54 rating). 1 Year Limited Warranty.

    Note: Hitch Ends and Hitch Receivers are sold separately.

    Male Hitch End fastens easily to docking receptacle on the Tug.

    To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.

    To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.

    Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.
    Click for more
  • Electro Kinetic Technologies Pony Express Electric Tuggers

    Electro Kinetic Technologies Pony Express Electric Tuggers
    See all 3 items in product family
    Electro Kinetic Technologies Pony Express Electric Tuggers Are Designed To Tug Large And Heavy Platform Truck In Material Handling, Warehouse, Industrial Environments And More.

    Electro Kinetic Technologies Pony Express Electric Tuggers are made of a welded, powder coated steel frame for long lasting durability. Electric tuggers eliminate employee injuries due to excessive pushing and pulling. Deep cycle AGM rechargeable batteries and never-flat drive tires provide minimal maintenance. Solid state regenerative breaking and holding brake maintain positions on inclines and provide additional employee safety and security. Ergonomic handle’s wide range of user heights provides user convenience and comfort. Features include variable speed, power on/off switch, color battery level indicator light, automatic sleep mode, emergency stop button and horn. Types are Electric Tugger with Pintle and Hook Hitch, Electric Tugger with 2” Ball Hitch and Electric Tugger with Round Bar Hitch. Weight capacity is 5000 lbs. Wheel type is Rubber. Dimensions vary per model.

    Click for more
  • Columbia ParCar® Commercial & Industrial Vehicles

    Columbia ParCar® Commercial & Industrial Vehicles
    See all 6 items in product family
    Columbia ParCar® Electric Vehicles are Made in America, friendly to Indoor and Outdoor environments, and Built to Last.

    The Chariot CR10 transports key personnel quickly and safely. Designed to fit through standard doorways, the Chariot will take you just about anywhere you need to go. With a low center of gravity, its stand-up operation offers unmatched visibility while moving personnel. The Chariot will help you get more done and in less time, as it travels three times faster than walking.

    The Expediter™ EX21 features a short turning radius that enables you to transport personnel and payload through the tight areas and right up to the job site with ease. The fold down seat back quickly converts the Expediter™ into a two-person transport, making it used for warehouses, industrial complexes, hotels, resorts, shopping centers and campuses.

    Columbia's StockChaser™ IS12 will help you move materials quickly, efficiently and inexpensively. This dependable performer provides the best working solution for order picking, stock replenishment, towing, materials expediting and many more "just in time" applications.

    The Payloader BC3 can carry up to 3,200 pounds, tow up to 10,000 pounds and travel up to 13 mph while offering exceptional maneuverability and access to places that larger burden carriers don't allow. The Payloader is designed for durability and dependability.
    Click for more
  • Vestil Self-Propelled Power Move Battery Powered Tugs

    Vestil Self-Propelled Power Move Battery Powered Tugs
    See all 3 items in product family
    Electric Powered Tugs Increase Productivity by Reducing the Time Spent Moving Wheeled Loads.

    These powered tugs provide a cost-effective material handling solution by reducing the number of people and equipment involved in moving loads. Compact tuggers are used for maneuvering in tight spaces, are easy to use and do not require the operator to have a forklift license. Industrial grade internal DC powered motor offers smooth, quiet push/pull operation. Variable speed control provides generous low speed torque and precise cargo positioning. Deep-cycle batteries and integral battery charger for quick recovery. Oversized pneumatic wheels are for use on various floor surfaces (not for use on inclines).

    40,000 lb. Powered Tug Models Include a Hydraulic Operated Lift allowing for 9" to 26" powered vertical lift.

    An Optional Hydraulic Lift for 12,000 lb. Powered Tugs is also available. Three point mounting configurations allow for adjustable 9" to 26" H service range.

    Specialized hitch options are available; call for more information.
    Click for more
  • Vestil Gas Powered Trailer Mover

    Vestil Gas Powered Trailer Mover
    See all 1 items in product family
    Self-Propelled Trailer Tug Tows Trailers Up To 12,000 Lbs.!

    The gas powered towing machine easily moves boats, RV's, snowmobiles and heavy commercial equipment trailers, allowing you to position and park the trailer in tight spaces without using a car or truck. Perfect for manufacturer assembly lines, retail showrooms or trade shows. Compact design offers maximum maneuverability (not recommended for inclined or sloped surfaces). Trailer positioner has a powerful 8.5HP gasoline engine and a variable speed hydrostatic transmission offering generous low-speed torque for maximum pulling force. Hydraulic powered lift offers 17" to 27" adjustable ball height using a hand lever control for precise positioning. Steer handle includes forward/neutral/reverse lever and integral dead-man engine kill switch. Powered tug includes three-sized 1-7/8", 2" and 2-5/16" diameter ball receiver hitch for convenience. Rugged foam-filled traction drive tires provide grip on unpaved surfaces.
    Click for more
  • Big Joe Walkie Tugger

    Big Joe Walkie Tugger
    See all 1 items in product family
    Big Joe-Walkie Tugger-T15

    Big Joe-Walkie Tugger-T15

    Big Joe Walkie Tugger has 1500 lbs. of towing capacity and 24-Volt DC power. The Walkie Tugger can eliminate operator strain caused by manually pulling carts long distances. Maximum Travel Speed is 3.1 mph empty and 2.8 mph loaded. The unit is powered by a 50AH battery with 110 VAC plug-in automatic charger and comes with both a frame grab and a standard pin connection. Electronic motor braking provides secure stopping force when not under power. The 180-degree articulating tow arm can be locked out with a drift pin for improved control as needed with style tooling for interface with common carts.



    Click for more