Browse Trucks & Carts

(5,760 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Mail & Office File Carts

    Mail & Office File Carts
    See all 7 items in product family
    Mail & Office File Carts are Easy to Load and Unload!

    Removable, lift-out baskets make delivery, collection and filing of materials easy and convenient with this mail service cart. The heavy-duty tubular steel construction is chrome plated for long life. Includes rails for hanging files. Easy assembly.
    Click for more
  • Safco® Mobile Steel Tub File Carts

    Safco® Mobile Steel Tub File Carts
    See all 11 items in product family
    Steel File Carts Keep Important Files And Documents Close At Hand.

    Made using durable steel. Top viewing design allows easy filing and retrieval to stored documents. Holds letter size hanging files. Moves easily on swivel casters (2 locking). Greenguard certified. Shipped fully assembled, except for casters.

    Economy Carts feature a full width piano hinged lid for access to files. All other carts include a locking lid that slides behind the unit for access to files. Lock includes 2 keys for security. All file carts, except File Carts with Drawer, have a bottom shelf for added storage space.

    File Cart with Drawer includes a full suspension file drawer with lock and 2 keys.
    Click for more
  • Safco® Mobile Filing Carts

    Safco® Mobile Filing Carts
    See all 8 items in product family
    Mobile File Carts Offer Functional And Versatile Office File Storage And Transport Solutions.

    Mobile File Carts are made of sturdy steel construction for long lasting durability and dependability. Contemporary styled Perforated Panel with Steel Frame type units are available in various open top types, including units with Bottom Shelves and End Document Pockets for storing active files. Wire Mail Carts feature welded wire construction with convenient dual handles, top basket and bottom shelf. All carts designed to move easily on smooth, swivel castors. Dimensions vary per model.

    Click for more
  • Wire Utility Basket Mail & Office File Cart

    Wire Utility Basket Mail & Office File Cart
    See all 1 items in product family
    Used for Pickup and Distribution of Mail, Folders, Parts and Tools.

    Rugged 1'' round tubular steel frame. Extra large heavy duty welded steel baskets transport bulky items easily. 36'' x 16'' x 11''H upper basket. Removable 35" x 15-3/4'' x 7''H lower basket. File rails included to accommodate hanging files. Two 4'' swivel rubber wheel casters in front. Two rigid semi-pneumatic wheels in back for easy mobility. Nickel-chrome plated. Assembles in minutes.
    Click for more
  • Safco® Mesh Tub Mobile Filing Carts

    Safco® Mesh Tub Mobile Filing Carts
    See all 4 items in product family
    Mesh Tub Mobile Filing Carts Are Used For Convenient Mobile Storage Of Hanging Files, Binders, Reference Materials And More.

    Mobile Filing Carts accommodate hanging files or letter-size files. See-through mesh sides allow easy visibility of contents. Lower shelf provides added storage space. Four swivel casters ensure easy maneuverability. Adjustable Filing Carts feature an adjustable frame to accommodate letter or legal-size hanging files for convenient desk-side access. Locking Top Filing Carts are available in two styles.

    Click for more
  • Compact Mobile Wire File Carts

    Compact Mobile Wire File Carts
    See all 3 items in product family
    Wire File Carts Are Used For Active Project Filing By Desk Or Workstation.

    Wire File Carts are made using durable wire shelves that are reinforced with a truss perimeter for extra strength and stability. Tucks neatly under work surfaces when not in use. Top perimeter shelf accommodates letter and legal size hanging folders. Moves easily on swivel casters. Easy assembly. Dimensions vary per model.
    Click for more
  • Safco® Wire Mobile File Carts

    Safco® Wire Mobile File Carts
    See all 6 items in product family
    Limited Time SALE Save up to 21% on select models.
    Our Price reflects up to 21% savings. Offer ends December 31st, 2016


    Safco® Wire Mobile File Carts Provide Mobile Storage For Hanging Folders For Offices, Laboratories, Warehouses And More.


    Safco® Wire Mobile File Carts are made of sturdy steel construction for long lasting durability and dependability. Various 1 or 2 tier styles available for letter or legal sized files. All carts move easily on swivel casters or easy mobility and rearranging. Single tier carts easily slide under work surface to open up floor space. Choose Black or Metallic Gray color. Safco® Onyx™ Mesh Open File with Drawers that organizes hanging files and other office supplies also available. Dimensions vary per model.

    Click for more
  • Safco® Mobile Project File Cart

    Safco® Mobile Project File Cart
    See all 1 items in product family
    Project File Cart Makes Organizing And Transporting Files Easy.

    Convenient desk-side filing system easily stores under a work surface to free space and keep files close at hand. Accommodates letter or legal size folders. Sturdy 3/4" tubular steel frame includes wire support rails for filing. Includes lower wire shelf with raised lip edges for added storage space. Rolls easily on 4 swivel casters (2 locking).
    Click for more
  • Safco® Onyx™ Mesh File Carts

    Safco® Onyx™ Mesh File Carts
    See all 4 items in product family
    Limited Time SALE Save up to 25% on select models.
    Our Price reflects up to 25% savings. Offer ends December 31st, 2016.


    Safco® Onyx™ Mesh File Carts Are Used For Offices, Medical Facilities, Mailrooms And More.

    Safco® Onyx™ Mesh File Carts are made using black steel mesh for lasting durability and a modern look. See-through bottom and sides allow easy visibility and prevent dust buildup. File Carts can be stored under desks for easy storage when not in use. Swivel casters ensure easy maneuverability. Collapsible build for easy assembly. Available in a variety of sizes and configurations.

    Click for more
  • Sandusky® Welded Flat Shelf Mail & Office File Carts

    Sandusky® Welded Flat Shelf Mail & Office File Carts
    See all 9 items in product family
    Flat Shelves On This Mail Cart Store And Transport Books, Magazines, Binders And Other Literature.

    Filing cart is made of welded steel with powder coat finish for strength. Mail cart features 3 fixed height shelves with 12” shelf clearance. Framing offers tubular push handles for easy steering. Moves easily on 5" rubber swivel casters with brakes
    Click for more
  • Vestil Portable Mail Cart

    Vestil Portable Mail Cart
    See all 1 items in product family
    Cart is used for delivering Mail and Small Packages.

    This cart features two 20"L x 17-½"W x 10"H wire baskets to make collection, filing and delivery of mail throughout your facility easy and convenient. Shelves feature a 1" deep lip around the perimeter of the shelf to retain the baskets while in motion. Each basket includes two file folder hanger runners that are adjustable for letter or legal size hanging files. Rolls smoothly on 4" x 1-¼" polyurethane swivel casters, 2 with brakes. Durable steel construction and assembles easily.
    Click for more
  • Safco® Impromptu® Mobile File Carts

    Safco® Impromptu® Mobile File Carts
    See all 4 items in product family
    Limited Time SALE Save up to 25% on select models.
    Our Price reflects up to 25% savings. Offer ends December 31st, 2016.


    Safco® Impromptu® Mobile File Carts And Storage Centers Are Used For Offices, Schools, Medical Facilities And More.

    Safco® Impromptu® Mobile File Carts And Storage Centers are made with sturdy steel frames with powder coat finish for lasting durability and dependability. Translucent polycarbonate side panels allow easy visibility of contents. 2-1/2 inch diameter swivel casters (2 with brakes) provide easy mobility. File Carts hold letter-size folders and are available with Open Top or Locking Top models. Curved handles provide a distinctive modern look. Storage Centers come with Cherry or Gray melamine laminate tops and lockable doors. Fit under desktop to keep active projects within easy reach. Convenient bin for hot files, filing to-do or collecting daily paper recycling. Available with or without Hanging File feature. Dimensions vary per type and model.

    Click for more
  • Safco® Two-Tier Office File Cart

    Safco® Two-Tier Office File Cart
    See all 1 items in product family
    Safco® Two-Tier Office File Cart

    This steel constructed, economically priced Two-Tier File Cart keeps two levels of letter-size, active hanging files (not included) at your fingertips. The cart tucks neatly under most work-surfaces to keep projects out of sight, but close at hand. Conveniently padded handle makes transport easy and comfortable.

    Click for more
  • Buddy Products Locking Mail Storage Cart

    Buddy Products Locking Mail Storage Cart
    See all 1 items in product family
    Organize And Secure Your Office Mailing Space!

    Keep mail bins secure and out of sight with our new wood constructed Locking Mail Cart. Mail cart can store up to two post office bins. Shelves measure 25"W x 16"D. Clearance between shelves is 13-1/4"H. Bottom shelf can also be used to store envelopes, letter head, etc. Postage machine can easily be placed on top of the unit. Doors close to create a slotted mail chute - slot measures 17-1/4"W x 1-1/4"H. Includes two keys for limited access as well as a mail pick up time sheet. Four casters; two locking. Mail bins not included.
    Click for more
  • Safco® Scoot™ Mobile Filing Station with Cushioned Seat

    Safco® Scoot™ Mobile Filing Station with Cushioned Seat
    See all 1 items in product family
    Limited Time SALE Save up to 20% on select models.
    Our Price reflects up to 20% savings. Offer ends December 31st, 2016


    Safco® Scoot™ Black Mobile Filing Station with Cushioned Seat

    Find an open seat that is front and center to keeping your workspace neatly organized This mobile file features an upholstered cushion on the top to provide extra seating for guests in areas with small footprints, including your cubicle. This versatile file offers a unique side-access drawer and features full-extension slides, giving you easier access and better visibility to your supplies or personal items you have inside. The storage area has file rails to support letter-size hanging files, and organization accessories that can easily be reconfigured to meet your needs. The unit is designed with a stylish, modern-hole pattern made from steel. Plus the file is mobile, allowing you to store it under your desk when it's not in use and easily rolling it out when it's needed. Use the Scoot Mobile File with the Scoot™ Workstations to complete your workspace.

    Click for more
  • Dandux Easy Access Mail Sorting & Box Trucks

    Dandux Easy Access Mail Sorting & Box Trucks
    See all 5 items in product family
    Plastic Box Trucks Feature Double Walled Construction On Upper Flange For Additional Sidewall Strength.

    Originally designed for the Postal Service for bulk mail handling, these unique 18 bushel capacity box trucks offer 25"L x 13"H cut-away sides and quick-release nylon web doors to ease back strain from lifting when retrieving contents. Seamless, rotational molded polyethylene body cleans easily and offers double walled construction on upper flange for additional sidewall strength. Rectangular shape makes it easy to stack boxes and packages. Durable welded powder coat steel frame. Bulk trucks include 2 swivel and 2 rigid 5" rubber casters. Trucks nest when not in use for compact storage. Optional towable frame is available; call for more information. Available in colors for department or product segregation.
    Click for more
  • Electro Kinetic Technologies Pony Express Motorized Mail Room Cart

    Electro Kinetic Technologies Pony Express Motorized Mail Room Cart
    See all 1 items in product family
    Electro Kinetic Technologies Pony Express Motorized Mail Room Cart Provides Motorized Transportation For Mail And Packages In Office, Commercial, Warehouse Environments And More.

    Electro Kinetic Technologies Pony Express Motorized Mail Room Cart is made of welded tubular steel for long lasting durability. Motorized mail carts eliminate employee injuries due to excessive pushing and pulling. Deep cycle AGM rechargeable batteries and never-flat drive tires provide minimal maintenance. Solid state regenerative breaking and holding brake maintain positions on inclines and provide additional employee safety and security. Full wrap around vinyl bumpers provide protection to cart and surrounds. Ergonomic handle control provides variable speeds. Keyed power on/off switch can be removed for security. Weight capacity is 1500 lbs. Maximum travel speed is 3 mph.

    Click for more