Browse Trucks & Carts

(6,388 items)

Narrow Your Results

Availability

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Adjustable Wood Deck Panel & Sheet Mover Trucks

    Adjustable Wood Deck Panel & Sheet Mover Trucks
    See all 6 items in product family
    Panel Truck Features Expandable Frame Capacity to Suit Your Needs!

    Upright 1-3/16" dia. pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright. Uprights adjust on 3-1/2" increments. (Upright frames sold separately). 24"W panel truck has 7 available socket positions while the 30"W panel truck has 9 sockets.

    Truck platform is constructed of strong angle iron frame with rounded safety edges finished in scratch resistant blue enamel. Rugged 3/4" thick plywood deck has a durable lacquer finish. Rolls smoothly on 2 swivel, 2 rigid casters. Choice of high-capacity mold-on rubber or non-marring "cushion-ride" pneumatic wheels. Assembles easily. Shown with all available upright heights-sold separately

    Click for more
  • Panel & Sheet Mover Trucks - Steel, Wood or Carpeted Deck

    Panel & Sheet Mover Trucks - Steel, Wood or Carpeted Deck
    See all 6 items in product family
    Panel Trucks Transport Sheets, Tables and Building Materials!

    All-welded 12-gauge steel construction easily supports long bulky items for transport. Panel Truck has three removable tubular divider rails with wide load bays. Rolls easily swivel casters. Durable painted finish.

    Choice of Deck Type: All-Steel Frame (Open or Solid deck design), Strong 3/4" Plywood Deck or non-slip Carpeted Padded Wood Deck to cushion and protect cargo during transport.
    Click for more
  • Little Giant® Adjustable Sheet & Panel Trucks

    Little Giant® Adjustable Sheet & Panel Trucks
    See all 14 items in product family
    Little Giant® Adjustable Sheet And Panel Trucks Easily And Efficiently Transport Lumber, Drywall, Rolled Goods And More.

    Little Giant® Adjustable Sheet And Panel Trucks are made of solid steel construction with powder coat finish for long lasting durability and dependability. Two heavy-duty uprights extend 27 inches above the deck and may be arranged in any of 4 positions to suit variable load sizes. Wheeled units include 4 or 6 non-marking polyurethane casters for smooth transport over most surfaces. 3600 lb. load capacity, 36 inch height panel trucks are available in 36, 48, 60 and 72 inch lengths and 24, 30 and 36 inch widths. Optional Pushbar Handles allow ease in steering and maneuverability. Additional Uprights are available in all sizes to provide added vertical stability and storage space. Includes 1 Year Limited Warranty.
    Click for more
  • Raymond Products Panel Movers

    Raymond Products Panel Movers
    See all 16 items in product family
    Raymond Products Panel Movers Easily Transport Office Partition Panels, Banquet Tables, Roll Goods, Construction Materials And More.

    Raymond Products Panel Movers are constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Available as 26" standard uprights or 45" extra tall uprights. Overall platform size is 27-1/2" x 38-1/2". Deck heights are 7-1/2, 8-3/4, and 10-3/4 inches. Wheel types are Quiet Poly Casters or Standard Phenolic Casters. Load capacity is 2,400.

    Click for more
  • Little Giant® A-Frame Sheet & Panel Trucks

    Little Giant® A-Frame Sheet & Panel Trucks
    See all 25 items in product family
    Little Giant® "A" Frame Sheet And Panel Trucks Are Used For Transporting Panels, Drywall And Other Sheet Materials.

    Little Giant® "A" Frame Sheet And Panel Trucks are made of solid steel construction with gray powder coat finish for long lasting durability and dependability. Double-sided A Frame style truck can be loaded from both sides and still has room between the uprights to transport additional materials. Extra strength, 12 gauge steel base has a retaining lip on each side. Frame extends 48 inches above deck with uprights 12 inches apart at base. Available with or without Floor Lock. Four 6 inch diameter phenolic casters, 2 swivel - 2 rigid, provide easy maneuverability. Some models have 4 swivel type. 2000 lb. load capacity units are available in 36, 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and 57, 57-1/8 and 58 inch heights. 1 Year Limited Warranty.

    Click for more
  • Steel & Carpeted Deck Panel, Sheet and Lumber Trucks

    Steel & Carpeted Deck Panel, Sheet and Lumber Trucks
    See all 3 items in product family
    Panel Truck Comes Complete With Uprights Included!

    Transport plywood, drywall, lumber, pipe and other long, bulky products with ease. Removable 1-3/16" diameter steel pipe uprights are 24" and 34" high and offer (2) 7"W and (1) 10"W bays to help keep the oversized cargo stable. Strong 60"L x 30"W 14-gauge channel reinforced steel deck with welded upright sockets for maximum durability. Rolls easily on 2 swivel, 2 rigid casters. 6" wheels offer 9-1/2" deck height while 8" wheels offer 11-1/2" height. Panel Truck features scratch resistant enamel finish. Assembles easily.

    Optional 1/2" thick Carpeted Plywood Deck helps protect cargo, offers quieter transport.

    Click for more
  • Little Giant® Drywall Carts

    Little Giant® Drywall Carts
    See all 2 items in product family
    Little Giant® Drywall Carts Are Used For Transporting Sheets And Panels Of Construction Materials.

    Carts are made using a 12 gauge steel deck for lasting durability and strength. Tubular steel upright frame is reinforced to a smooth, rounded and notched deck frame for easy maneuverability through doorways. Available with Welded Uprights or Removable Uprights. Swivel casters are available with Mold-On Rubber Wheels or Polyurethane Wheels. Carts hold up to 2000 lbs. 1 Year Limited Warranty.
    Click for more
  • Sheet Rock Drywall Dollies

    Sheet Rock Drywall Dollies
    See all 6 items in product family
    The Perfect Truck for Carting Sheet Rock Drywall in Confined Areas.

    Indented back and open frame design allows you to move drywall, paneling and plywood around tight corners with ease. Heavy duty 1-¼" tubular steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. Angled deck and tubular steel uprights are designed to prevent load slippage. Durable powder coat finish. Bolt-on 8" casters provide long-lasting performance. Choose from Mold-on Rubber or Pneumatic casters.
    Click for more
  • Jamco Adjustable Panel & Sheet Mover Trucks with 6 Dividers

    Jamco Adjustable Panel & Sheet Mover Trucks with 6 Dividers
    See all 33 items in product family
    These Adjustable Sheet & Panel Trucks Are Perfect For Panels, Plywood, Sheetrock and Other Sheet Materials.

    Six removable 1-1/4" tubular dividers (two 12"H, two 24"H and two 36"H) fit into seven divider sockets to allow these trucks to carry sheets and panels of any size.

    Choice of 3 Styles:
    Durable 12 gauge Steel Deck platforms are flush for easy loading and unloading.

    Trucks with Carpeted Rails help prevent scarring of cargo during transport.

    Wood Capped Steel Deck trucks have a 3/4" varnished plywood deck for quieter movement.

    Bolt-on 6" Phenolic or 8" Fully Pneumatic casters (2 swivel, 2 rigid) for superior cart tracking. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Sheet Hand Truck

    Little Giant® Sheet Hand Truck
    See all 1 items in product family
    Move full 4' x 8' sheets as a one-man job! Wheel locks prevent the front wheels from rolling or rotating during load/unload. 4" deep noseplate allows for several sheets to be moved at once. 4 swivel casters allow for sideways movement through 36" wide door openings. Waist-high handles allow for comfortable movement and positioning. 1 Year Limited Warranty.
    Click for more
  • Raymond Products Narrow Panel & Sheet Movers

    Raymond Products Narrow Panel & Sheet Movers
    See all 2 items in product family
    Narrow Panel & Sheet Movers Are Used For Warehouses, Schools, Grocery Stores And More.

    Narrow Panel & Sheet Movers are made using powder-coated 14-gauge steel reinforced with 12-gauge steel ribs. Side uprights keep narrow cargo in place for easy transport. Moves large loads and multiple cartons safely through narrow hallways. 5" phenolic casters are available in All Swivel or 2 Fixed And 2 Swivel. Platform measures 54"L x 16-1/4"W. 1500 lb. load capacity.

    Click for more
  • Jamco Sheet & Panel Mover Trucks with Welded Dividers

    Jamco Sheet & Panel Mover Trucks with Welded Dividers
    See all 8 items in product family
    Fixed Divider Rail Panel Trucks Are Used By Contractors And Lumber Yards To Move Sheet Materials.

    These versatile trucks feature two 24"H and two 36"H dividers that are welded in position. Durable 12 gauge steel platform has underbracing for additional support. Flush platform deck for easy loading and unloading. 1-1/4" tubular dividers have smooth radius bends that provide safety and comfort during transport. Four bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Both 5" Phenolic and 8" Fully Pneumatic casters are available. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Panel Trucks with Wood or Carpeted Decks

    Little Giant® Panel Trucks with Wood or Carpeted Decks
    See all 2 items in product family
    Little Giant® Panel Trucks With Wood Or Carpeted Decks Are Used For Transporting Lumber, Piping, Drywall And More.

    Little Giant® Panel Trucks are solidly constructed for long lasting durability and dependability. 3 removable uprights extend 27" above the deck. Load space between uprights measures 9-1/2". Swivel casters with 5" non-marking polyurethane wheels provide smooth transport. Trucks hold up to 1000 lbs. Choose from Wood Ends or Carpet-Covered Wood Ends. 1 Year Limited Warranty.

    Click for more
  • Vestil Adjustable Plate & Slab Dollies

    Vestil Adjustable Plate & Slab Dollies
    See all 5 items in product family
    Clamping Jaws are Adjustable for added Flexibility.

    This heavy duty dolly is infinitely adjustable from 0" to 9" to handle all types of plywood, doors or sheet goods. Positive locking clutch plates allow for easier release and adjustment. Each plate surface is 15"L x 8-½"H. Support arm inside dimension is 11"L. Durable steel construction features a high-visibility yellow powder coat finish. Ships fully assembled and ready to use.
    Click for more
  • Jamco A-Frame Panel & Sheet Mover Trucks

    Jamco A-Frame Panel & Sheet Mover Trucks
    See all 8 items in product family
    Panel Trucks Transport Plywood, Sheetrock and Building Materials easily!

    Strong 12-gauge channel reinforced steel base and caster mounts for a lifetime of service. Strong 1-1/2" x 3/16" thick all-welded angle iron frame, 48" high above deck. 1-1/2" H base lips keep cargo on deck when rolling. Panel Truck rolls easily on 2 swivel, 2 rigid casters. Durable powder coat finish. Shipped assembled.
    Click for more
  • Little Giant® Lumber & Panel Carts

    Little Giant® Lumber & Panel Carts
    See all 4 items in product family
    Little Giant® Lumber And Panel Carts Are Used For Transporting Lumber, Drywall, Rolled Goods And More.

    Transports plywood, sheet materials, lumber, pipe and other long and bulky products. Lumber and panel carts feature a 12-gauge steel deck for lasting durability and strength. Uprights measure 27” and 36” high off the deck. Overall height is 45”. Carts hold up to 3600 lbs. Available in widths of 24” or 30”. Choose from Mold-On Rubber Wheels or Non-Marking Urethane Wheels. 1 Year Limited Warranty.
    Click for more
  • Vestil Plate & Slab Cradle Dollies

    Vestil Plate & Slab Cradle Dollies
    See all 5 items in product family
    Heavy-Duty Plate Dolly Offers An Auto-Clamp Feature To Safely Hold Loads.

    These slab dollies have a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dollies have twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Choice of wheel types to best suit your work environment. Strong steel construction has a durable powder coat finish. Shipped fully assembled.
    Click for more
  • Jamco Drywall & Panel Moving Trucks

    Jamco Drywall & Panel Moving Trucks
    See all 2 items in product family
    Tubular Steel Trucks Have An Indented Frame For Better Cornering.

    Transporting drywall, sheetrock, and plywood panels is easily accomplished with these trucks. Panel moving trucks have a unique indented platform that is designed to safely maneuver around tight corners without damaging walls. Trucks are equipped with tubular steel frame, 36 in. H above the deck and reinforced with tubular steel supports. Capacity in pounds is 2000 or 3000. Sloped 12 gauge steel deck helps prevent damage to edges of the cargo and assists in balancing the load. Rolls smoothly on 2 swivel and 2 rigid casters. Wheels are 8 in.Polyurethane, Semi-Pneumatic or Thermo Plastic. Powder coat finish for long lasting durability. Dimensions vary per model.

    Click for more
  • Vestil Door & Panel Cradle Dolly

    Vestil Door & Panel Cradle Dolly
    See all 1 items in product family
    Handy Portable Dolly Is Designed To Move Doors And Panels With Ease!

    This dolly is perfect for moving sheets of plywood, heavy doors and hard to maneuver panels. Unique design grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 2-¼"W. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Steel panel dolly has a durable powder coat finish and rolls smoothly with 4" polyurethane wheels. Shipped fully assembled.
    Click for more
  • Adjustable Sheet & Panel Mover Trucks with 2 Dividers

    Adjustable Sheet & Panel Mover Trucks with 2 Dividers
    See all 12 items in product family
    Adjustable Sheet & Panel Trucks Feature Two 1-1/4" Tubular Dividers With Smooth Radius Bends.

    Two removable 36"H dividers are easily positioned between four divider sockets. These trucks feature durable 12 gauge steel platform with underbracing that strength. Flush platform deck allows for easy loading and unloading.

    Wood Capped Steel Deck trucks have a 3/4" varnished plywood deck for quieter movement.

    Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Both 5" Phenolic and 8" Fully Pneumatic casters are available. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Raymond Products Heavy Duty Panel & Sheet Movers

    Raymond Products Heavy Duty Panel & Sheet Movers
    See all 4 items in product family
    Heavy Duty Panel & Sheet Movers Are Used For Transportation And Storage Of Sheetrock, Partition Panels, Furniture And More.

    Heavy Duty Panel & Sheet Movers are made using a 12-gauge robotic welded steel base reinforced with 12-gauge steel ribs for lasting durability. Anti-skid polyvinyl coating provides added durability and ensures objects remain in place. Uprights are made with cross-braces for maximum strength and reinforcement. Movers are available with 2 or 4 uprights. Overall dimensions are 30" x 54". Choose from 4 swivel casters or 2 swivel/2 rigid.

    Click for more
  • Raymond Products Heavy Duty Caddies

    Raymond Products Heavy Duty Caddies
    See all 4 items in product family
    Heavy Duty Caddies Are Used For Moving Oversized Materials In Industrial Sites, Offices, Warehouses And More.

    Heavy Duty Caddies provide an easy means of transporting oversized or cumbersome objects in a variety of environments. 12-gauge steel is vinyl coated for durability and keeping objects in place. Pneumatic rubber wheels provide superior traction and balance. Standard Caddies measure 15" x 20". Extra Wide Caddies measure 21-1/4" x 20". Both sizes are available with or without two removable uprights.
    Click for more
  • Vestil Drywall & Panel Hoist Lift Truck

    Vestil Drywall & Panel Hoist Lift Truck
    See all 1 items in product family
    Lift Panels for installation on Ceilings and Walls up to 11 ft. High!

    Panel lifter offers easy lifting and positioning of drywall, sheetrock and wood panels on walls or ceilings. Economical panel hoist features heavy-duty all-welded steel with a durable enamel finish. 360° swivel cradle loads sheets or panels vertically or horizontally. Three rubber swivel casters offer easy rolling and positioning.

    Deluxe Panel Hoist offers a synchronized telescoping mast for fast and smooth sheetrock raising/lowering. Reliable hand-operated winch has an integral safety brake mechanism and double cables to reduce fall hazards. Dismantles to fit into the truck of most cars and includes a tail roller for easy maneuvering.
    Click for more
  • Abaco Slab Dollies

    Abaco Slab Dollies
    See all 8 items in product family
    Abaco Slab Dolly SD011 - 11"H Pneumatic Rubber Tires 605 Lb. W.L.L. 3-1/8" Channel

    The 11" slab dolly is a small stone carrying trolley used to move stone around the work place. The two wheels are joined by a 3 1/8" channel which has rubber vulcanized to the bottom and sides of the trolley to prevent pieces from chipping

    Click for more
  • Abaco A-Frame Trucks

    Abaco A-Frame Trucks
    See all 6 items in product family
    Abaco A-Frame Trucks Transport And Store Heavy Slabs Of Concrete, Stone, Glass Or Highly Polished Sheet Metal In Material Handling, Warehouse And Construction Environments.

    Abaco A-Frame Trucks are made of steel for long lasting durability. Special rubber profiles and four ratchet securing bars provide safety and security to transported or stored material. Two eyelets allow frame to be lifted with an overhead crane. Forklift pockets provide easy lifting and mobility. Types are A-Frame Truck, Bi-Level A-Frame Truck, High A-Frame Truck and Single Sided A-Frame Truck. Weight capacities are 1100 Per Side or 2200, 4400 Forklift/Stationary, 2200 Eyelets/Rolling and 4400 Forklift/Stationary, 2200 Eyelets/Rolling, Upper Level 330 lbs. Wheel types are Polyurethane with 2 Swivel Locking and 2 rigid. Dimensions vary per model.

    Click for more
  • Jamco Sloped Deck A-Frame Panel & Sheet Mover Trucks

    Jamco Sloped Deck A-Frame Panel & Sheet Mover Trucks
    See all 2 items in product family
    These Trucks Are Used For Transporting Panels, Drywall & Sheetrock.

    Single-sided "A" frame truck has a sloped 12 gauge steel deck that helps balance drywall and prevent edge damage. A-frame is 48"H above deck for enhanced item retention. Platform is flush for easy loading and unloading. Angle uprights are constructed of 1-1/2" x 3/16" thick steel. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. 6" Phenolic and 8" Full Pneumatic casters are available. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Vestil High-Capacity Panel & Sheet Mover Truck

    Vestil High-Capacity Panel & Sheet Mover Truck
    See all 1 items in product family
    Perfect Panel Cart for Moving Heavy Building Materials!

    Transporting plywood, drywall, paneling and doors is easily accomplished using this versatile truck. Three 27" high tubular divider rails offer 12-3/16" wide load bays. Divider rails are removable for added flexibility. Heavy-duty steel construction has a durable, scratch-resistant blue powder coat finish. Rolls easily on 5" x 2" polyurethane swivel casters offering 4000 lbs of load carrying capacity. Assembles easily.
    Click for more
  • Rubbermaid® Convertible A-Frame Panel & Sheet Mover Truck

    Rubbermaid® Convertible A-Frame Panel & Sheet Mover Truck
    See all 1 items in product family
    Truck Transforms in Seconds into Multiple Configurations to Carry Panels, Lumber and Pipes!

    This is the ultimate truck for moving building materials and tools in one trip. A-frame configuration moves and securely holds sheetrock and plywood. Four independently articulating outrigger arms fold down to cradle bar stock, pipes and lumber (100 lb. capacity per arm). Two fold-down top shelves provide an effective method to carry tools and supplies when transporting material to the jobsite (100 lb. capacity per shelf). Spring-loaded release latches safely allow one or both top shelves to be folded down (44-¼"L x 27"W when both are folded down). Precision engineered Duramold™ resin construction is virtually maintenance free and incorporates steel reinforcements for unsurpassed durability and service life. Textured deck has a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed push handles offer easy steering. Removable lower steel retaining bars help keep panels from falling off (6" of storage space on each side of A-frame) and clips prevent unintended handle removal. Powder coated steel frame and handles for long life. Truck rolls smoothly on non-marking polyolefin casters (2 swivel with brakes, 2 rigid). Assembles easily.
    Click for more
  • Vestil Panel Trucks with Versatile Upright Dividers

    Vestil Panel Trucks with Versatile Upright Dividers
    See all 2 items in product family
    Removable Dividers Can Be Easily Configured To Optimize Space!

    These innovative panel carts are perfect for transporting a large array of products throughout your facility. Multiple holes at strategic points in the cargo platform allow the user to position the handles in a variety of configurations, offering increased material handling flexibility. Five sets of removable handles with comfort grips are included with each truck. All-steel deck and handles have a durable powder coat finish for long life. Six wheel truck has four 5" phenolic swivel end casters and two 5" phenolic rigid center casters that allow it to turn on its own radius. Assembles easily.
    Click for more
  • Little Giant® Perforated Deck Lumber Cart

    Little Giant® Perforated Deck Lumber Cart
    See all 1 items in product family
    Little Giant® Perforated Deck Lumber Cart, 36 x 24 Overall, 2000 Lbs. Capacity

    Perforated Deck Lumber Cart 2000 lbs. Capacity - Compact size for transporting plywood, trim, pipe and smaller items. Four swivel casters with 6" Polyurethane wheels for maneuverability in the tightest spaces. Perforated steel deck prevents accumulation of moisture and debris. Inside rail height 34", outside rail height 24" above deck. Inside rail spacing 9", outside rail spacing 5-1/2". Durable gray powder coated finish.

    Click for more
  • Pucel™ Plywood Deck Panel & Sheet Truck

    Pucel™ Plywood Deck Panel & Sheet Truck
    See all 1 items in product family
    This Transport Truck Is Used For Moving Sheet Goods, Office Dividers, Partition Screens And More.

    Panel mover truck is made of durable steel with 1/2" thick plywood decking. Deck features an end stop to retain materials during transport. Wood capped inclined uprights help contain materials and have 17" of cargo space. This sheet storage truck moves easily on 6" x 2" phenolic casters (2 rigid, 2 swivel).
    Click for more
  • Little Giant® Adjustable Sheet & Panel Trucks with Perforated Deck

    Little Giant® Adjustable Sheet & Panel Trucks with Perforated Deck
    See all 2 items in product family
    Little Giant® Adjustable Sheet And Panel Trucks With Perforated Deck Are Used For Sheet Material, Lumber And More.

    Trucks are made with a heavy-duty 12 gauge deck with round perforations. Two upright dividers extend 27” above the deck. Dividers may be arranged in any of 4 positions to suit a variety of load sizes. Casters with non-marking urethane wheels provide smooth transport. Truck deck measures 24”W and is available in lengths of 36” or 48”. Trucks hold up to 3600 lbs. 1 Year Limited Warranty.
    Click for more
  • Abaco Elevating Hand Cart

    Abaco Elevating Hand Cart
    See all 1 items in product family
    Abaco Elevating Hand Cart EHC3541 Pneumatic Tires 440 Lb. W.L.L.

    The elevating hand cart is designed for the raising, loading and unloading pieces safely with minimal labor. It is constructed of vertical steel channel where pieces can be raised and lowered by the use of a hand crank. Ability to elevate pieces from 12" to 42", can accommodate pieces up to 2 3/4" thick.

    Click for more
  • Abaco Slab Buggies

    Abaco Slab Buggies
    See all 3 items in product family
    Abaco Universal Slab Buggy USB6WL with Safety Arms 2200 Lb. W.L.L.

    The universal slab buggy transports slabs safely and easily. The 4 high quality locking swivel casters allow quick and easy maneuvering. This multi-use slab buggy is designed to meet the high demands of the industry. Not only can you transport slabs with ease, but it includes our one of a kind securing arms for added safety.

    Click for more
  • Premium Panel and Sheet Trucks

    Premium Panel and Sheet Trucks
    See all 6 items in product family
    Valleycraft Premium Panel/Sheet Trucks

    Transport or store multiple sizes of sheet/panel stock. Sturdy, rattle-free trucks feature a rugged 3/4" thick layered seamless wood deck that is mounted into a rigid all-welded 1/8x1-1/2" angle iron frame. Deck features a durable, non-mar lacquered finish. Frame supports each truck’s entire perimeter and has rounded edges. Uprights are spaced 3-1/2" apart. 24" model has 7 pockets, 30" has 9 pockets. Trucks feature two rigid and two swivel casters. Order uprights separately. German engineered. Made in USA. In stock
    Click for more
  • Fairbanks Panel Movers

    Fairbanks Panel Movers
    See all 6 items in product family
    Fairbanks Panel Movers Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Fairbanks panel movers are made of steel for long lasting durability and dependability. Movers allow ergonomic drum mobility and transport for wallboard, plywood, partitions, and more. Non-marking casters provide convenient maneuverability and surface protection. Units are corrosion, rust, chemical, solvent, and oil resistant. Available types are Polyolefin, Polyurethane, and Rubber Mold-On. Weight capacities are 1400, 1600, and 2000 lbs. Dimensions vary per model.

    Click for more